Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

25 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Graduated Cylinder,1000mL,Polypropylene
  • BEL-ART - SCIENCEWARE
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 8ADE8
  • Mfr. Model # 28461-1000
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction Polypropylene,...More

Pipetter,Green,Size 10mL
SPINBAR MAG SINK STRAINER B
Scoop,Poly,60 Ml,Bel Art,PK12
Tube Clamp,9/16 In,Acetal,PK3
Ladle,250mL
  • BEL-ART - SCIENCEWARE
  • Ladle, 250mL Ladle,250mL
  • Item # 46C966
  • Mfr. Model # 36776-0000
  • LadleCapacity 250mLHandle Length 9 In., Natural, High Density PolyethyleneBowl Size 250mL

Pipettor,10mL
SCRAPER POLYSTYRENE BEL-ART
4 oz. Bottle, Narrow Mouth, High Density Polyethylene, PK&#
  • BEL-ART - SCIENCEWARE
  • 4 oz. Bottle, Narrow Mouth, High Density Polyethylene, PK 12 High Density Polyethylene Bottle
  • Item # 35V620
  • Mfr. Model # 106200015
  • Bottle, Capacity 4 oz., Basic Material Plastic, Shape Cylindrical, Mouth Narrow, Screw Closure Size 28mm,...More

LABORATORY RACK TUBE 1/2SIZE 2 7/16X4
  • BEL-ART - SCIENCEWARE
  • LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 LABORATORY RACK TUBE 1/2SIZE 2 7/16X4
  • Item # 8VU33
  • Mfr. Model # 187882001
  • Test Tube Rack, Half Rack, Holds Test Tubes, Number of Slots 20 Places, Number of Compartments 20 Places,...More

Beaker,1000mL,PK3
  • BEL-ART - SCIENCEWARE
  • Beaker, 1000mL, PK3 Beaker
  • Item # 46C945
  • Mfr. Model # F26216-0000
  • BeakerCapacity 1000mL, Graduation Subdivisions 200mL, Material of Construction Polypropylene, Color...More

Clamp,PK100
  • BEL-ART - SCIENCEWARE
  • Low Density Polyethylene Indicator Bottle Low Density Polyethylene Indicator Bottle
  • Multiple product options available

    Indicator Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Body Color Natural, Body Material Low Density Polyethylene, Closure Material Polypropylene/Foamed...More

Vial/Bottle Rack,No-Wire,13mm
  • BEL-ART - SCIENCEWARE
  • Vial/Bottle Rack, No-Wire, 13mm Vial/Bottle Rack,No-Wire,13mm
  • Item # 21TP63
  • Mfr. Model # 18514-0013
  • Vial/Bottle Rack, No-Wire, Holds 13mm Vials and Bottles, Number of Slots 42, Compartment Size Square Opening...More

SPINBAR,PYREX,STIRRING BAR,RND,1-1/2X3/8
Green Coated Lead Flask Stabilizer Ring, 0.5 lb.
  • BEL-ART - SCIENCEWARE
  • Green Coated Lead Flask Stabilizer Ring, 0.5 lb. Flask Stabilizer Ring
  • Item # 12U046
  • Mfr. Model # 18308-0500
  • Flask Stabilizer Ring, Weight 0.5 lb., Material Coated Lead, Inside Dia. 1.7 In., Outside Dia. 3.0 In.,...More

SPINBAR,STIRRING BAR,PTFE,POLYGN,3X1/2
SPINBAR,STIRRING BAR,PTFE,OCTGN, 3X1/2
SPINBAR MAG SINK STRAINER GRN
SPINFIN,DOUBLE STIRRING BAR,PTFE,1
SPINBAR,STIR BAR,PTFE,EGG-SHAPED,2X3/4
SPINPAK,STIRRING BAR,PTFE,1/2X5/16,PK6
STIRRING BAR,PTFE,POLYGON, 2-1/2X1/2
Spatula,6 In L,3 In L Handle,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More