Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pitcher,2000mL
  • BEL-ART - SCIENCEWARE
  • Pitcher, 2000mL Pitcher
  • Item # 46C955
  • Mfr. Model # 28992-0000
  • PitcherCapacity 2000mL, Graduation Subdivisions 20mL, Material of Construction Polypropylene, Color...More

Double Buret Clamp, Poly, 8 1/2 x 16
Under Shelf Mounting Kit for Desiccators
Red Coated Lead Flask Stabilizer Ring, 0.36 lb.
  • BEL-ART - SCIENCEWARE
  • Red Coated Lead Flask Stabilizer Ring, 0.36 lb. Flask Stabilizer Ring
  • Item # 12U043
  • Mfr. Model # 18307-0003
  • Flask Stabilizer Ring, Weight 0.36 lb., Material Coated Lead, Inside Dia. 0.74 In., Outside Dia. 2.0 In.,...More

Sampler Spoon Assortment,  Poly,PK12
  • BEL-ART - SCIENCEWARE
  • Sampler Spoon Assortment, Poly, PK12 Sampler Spoon Assortment, Poly,PK12
  • Item # 8VU82
  • Mfr. Model # 36727-0000
  • Sampler Spoon Assortment, Chemical and Corrosion Resistant, Capacity 100-1100cc, Overall Length 7 In.,...More

LABORATORY RACK VIAL NO-WIRE 25 MM Poly
118mL Jar, Wide Mouth, Polypropylene, PK 12
  • BEL-ART - SCIENCEWARE
  • 118mL Jar, Wide Mouth, Polypropylene, PK 12 Polypropylene Jar
  • Item # 35V652
  • Mfr. Model # 179100000
  • Jar, Capacity 118mL, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color White, Body Material...More

Serrated Jaw Clamp,1/32 In,PK12
Flask Holder,PK3
Flask Holder,PK3
Sterilizing Tray,12 in.
Weighted Ring
Funnel,150mL
  • BEL-ART - SCIENCEWARE
  • Funnel, 150mL Funnel,150mL
  • Item # 46C834
  • Mfr. Model # 14609-0000
  • Funnel, Capacity 150mL, Funnel Material High Density PolyethyleneOverall Height 51mm rim to plate height,...More

Graduated Cylinder,1000mL,Clear
  • BEL-ART - SCIENCEWARE
  • Graduated Cylinder, 1000mL, Clear Graduated Cylinder
  • Item # 21TP64
  • Mfr. Model # F28696-0000
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10.0mL, Material of Construction...More

Thermometer Holder,PK3
  • BEL-ART - SCIENCEWARE
  • Thermometer Holder, PK3 Thermometer Holder,PK3
  • Item # 46C866
  • Mfr. Model # 18241-0000
  • Thermometer HolderPolypropylene, Max. Capacity Holds 3.2mm to 11mm Diameter ThermometersIncludes...More

Tubing Holder,PK6
Funnel,Micro,35mm,Polypropylene,PK12
  • BEL-ART - SCIENCEWARE
  • Funnel, Micro, 35mm, Polypropylene, PK12 Funnel,Micro,35mm,Polypropylene,PK12
  • Item # 21TP66
  • Mfr. Model # 14685-0035
  • Micro Funnel, Capacity 8.1ml, Funnel Material Polypropylene, Overall Height 50.5mm, Funnel Top ID 35mm,...More

Funnel,Long Stem,70mm,Polypropylene,PK6
  • BEL-ART - SCIENCEWARE
  • Funnel, Long Stem, 70mm, Polypropylene, PK6 Funnel,Long Stem,70mm,Polypropylene,PK6
  • Item # 21TP70
  • Mfr. Model # 14671-0000
  • Long Stem Funnel, Capacity 70ml, Funnel Material Polypropylene, Overall Height 134mm, Funnel Top ID 70mm,...More

Urbanti Funnel. 100 mm.,PK4
  • BEL-ART - SCIENCEWARE
  • Urbanti Funnel. 100 mm., PK4 Urbanti Funnel. 100 mm.,PK4
  • Item # 12U040
  • Mfr. Model # 14646-0000
  • Urbanti Funnel, Capacity 224ml, Funnel Material Polymethylpentene, Overall Height 7.58 In., Funnel Top ID...More

CELL LIFTER PK10
Funnel,Powder,Large,Polyethylene
  • BEL-ART - SCIENCEWARE
  • Funnel, Powder, Large, Polyethylene Funnel,Powder,Large,Polyethylene
  • Item # 21TP65
  • Mfr. Model # 14684-0000
  • Powder Funnel, Capacity 510ml, Funnel Material Polyethylene, Overall Height 6.75 In., Funnel Top ID 124mm...More

Urbanti Funnel. 51 mm.,PK6
  • BEL-ART - SCIENCEWARE
  • Urbanti Funnel. 51 mm., PK6 Urbanti Funnel. 51 mm.,PK6
  • Item # 12U037
  • Mfr. Model # 14640-0000
  • Urbanti Funnel, Capacity 28.3ml, Funnel Material Polymethylpentene, Overall Height 7.72 In., Funnel Top ID...More

SPINFIN,DOUBLE STIRRING BAR,PTFE,1/2
SPINBAR,PYREX,STIRRING BAR,ROUND,7/8X1/4
RACK SLANTER
SPINBAR,PYREX,STIRRNG BAR,ROUND, 1/2X3/8
CIRCULUS,STIR BAR,PTFE,2-3/16 In,BLUE
CIRCULUS,STIR BAR,PTFE,2-3/16 In,YELLW
CIRCULUS,STIRRING BAR,PTFE,2-3/16 In,RED
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More