Skip Content

Filter Results By

Price
Shop By

Lab Supplies

545 Results Found that Include 548 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Soil Plunger,Soil Recovery Probe,1 1/8In
Soil Recovery Probe,Step,1/2 In x 40 In
E-280 Pocket Penetrometer
Soil Probe,Open End,7/8 In x 33 In
  • AMS
  • Soil Probe, Open End, 7/8 In x 33 InSoil Probe,Open End,7/8 In x 33 In
  • Item # 4KMN2
  • Mfr. Model # 401.21
  • Soil Recovery Probe, Open End, Dia 7/8 In, Length 33 In, Material of Construction Nickel Plated 4130 Alloy...More

One-Piece Regular Auger,Dia 2 3/4 In
Extension,Length 48 In,5/8 In Thread,SS
Soil Recovery Probe,Regular,7/8 Inx33In
Cross Handle,Ratcheting,18 In,5/8 Thread
Extension,Length 60 In,5/8 In Thread,SS
Extension,Length 60 In,Quick Connect
Extension,Length 36 In,5/8 In Thread,SS
Auger,Flighted Screw, 2 In,5/8 In Thread
Auger,Flighted,1 1/2 In,5/8 In Thread
Auger,Mud,Dia 2 1/4 In,5/8 In Thread,SS
Auger,Regular,2-1/4 In,5/8 In Thread,SS
Cross Handle,Ratcheting,Quick Connect
Auger,Regular,3 1/4 In,Quick Connect
  • AMS
  • Auger, Regular, 3 1/4 In, Quick ConnectAuger,Regular,3 1/4 In,Quick Connect
  • Item # 4KJZ8
  • Mfr. Model # 300.06
  • Auger, Regular, Dia 3 1/4 In, For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock...More

Adapter Foot E-280 Pocket Penetrometer
Soil Recovery Probe,Step,1/2 In x 33 In
Soil Recovery Probe,Regular,7/8 Inx21In
Soil Recovery Probe,Regular,7/8 Inx33In
  • AMS
  • Soil Recovery Probe, Regular, 7/8 Inx33InSoil Recovery Probe,Regular,7/8 Inx33In
  • Item # 4KMK6
  • Mfr. Model # 401.03
  • Soil Recovery Probe, Regular, Connector Type 5/8 In. Thread, Dia. (In.) 7/8, Length (In.) 33, Material of...More

Soil Recovery Probe,Regular,7/8 Inx21In
Soil Probe,Replaceable Tip,1 In x 36 In
  • AMS
  • Soil Probe, Replaceable Tip, 1 In x 36 InSoil Probe,Replaceable Tip,1 In x 36 In
  • Item # 4KMN3
  • Mfr. Model # 425.50
  • Soil Recovery Probe, Replaceable Tip, Dia 1 In, Length 36 In, Material of Construction Nickel Plated 4130...More

Soil Recovery Probe,Regular,21In,SS
Extension,Length 36 In,5/8 In Thread
Cross Handle,Coated,16 In,5/8 In Thread
ONE PIECE TILE PROBE 60 IN
Extension,Length 48 In,5/8 In Thread
Tile Probe One Piece Ams Steel 3.5 Ft
Telescoping Auger Kit,Dia 2 1/4 In
  • AMS
  • Telescoping Auger Kit, Dia 2 1/4 InTelescoping Auger Kit,Dia 2 1/4 In
  • Item # 4WEZ4
  • Mfr. Model # 301.68
  • Telescoping Auger Kit, Dia. 2-1/4 In., Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8...More

Soil Recovery Probe,Regular,33In,SS
One-Piece Open-Face Auger,Dia 2 1/2 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More