Skip Content

Filter Results By

Applied Filters Clear All

Lab Storage and Transport

127 Results Found that Include 141 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gloves Dispenser Rack,Epoxy Coated Wire
Wire Rack Holds 16  50ml Tubes
  • BEL-ART - SCIENCEWARE
  • Wire Rack Holds 16 50ml TubesWire Rack Holds 16 50ml Tubes
  • Item # 8CJF6
  • Mfr. Model # 187940001
  • Conical Tube Rack, Full Rack, Holds Centrifuge Tubes, Number of Slots 16 Places, Number of Compartments 16...More

Acid/Solvent Bottle,Truncated Top
  • BEL-ART - SCIENCEWARE
  • Acid/Solvent Bottle, Truncated TopAcid/Solvent Bottle,Truncated Top
  • Item # 21TT32
  • Mfr. Model # 16960-0000
  • Acid/Solvent Bottle, Truncated Top, Holds 4L Bottle, Height 13-3/8 In., Dia. 8 In., Material Polyethylene...More

LABORATORY RACK TUBE 1/2SIZE 2 7/16X4
  • BEL-ART - SCIENCEWARE
  • LABORATORY RACK TUBE 1/2SIZE 2 7/16X4LABORATORY RACK TUBE 1/2SIZE 2 7/16X4
  • Item # 8VU33
  • Mfr. Model # 187882001
  • Test Tube Rack, Half Rack, Holds Test Tubes, Number of Slots 20 Places, Number of Compartments 20 Places,...More

Dry Rack 1 Tier Bench Wall
Rack. PP. scintillation vial
  • BEL-ART - SCIENCEWARE
  • Rack. PP. scintillation vialRack. PP. scintillation vial
  • Item # 12U050
  • Mfr. Model # 18512-0000
  • Rack, Rack, Holds 24, Number of Slots 24, Number of Compartments 24, Compartment Size 1.22 In. / 31mm, Height...More

Lab Rack Drain,19X16.75X6.5,Poly,Blue
LABORATORY RACK TUBE 1/2SIZE 21/2X4
  • BEL-ART - SCIENCEWARE
  • LABORATORY RACK TUBE 1/2SIZE 21/2X4LABORATORY RACK TUBE 1/2SIZE 21/2X4
  • Item # 8CKY3
  • Mfr. Model # 187881301
  • Test Tube Rack, Half Rack, Holds Test Tubes, Number of Slots 36 Places, Number of Compartments 36 Places,...More

Test Tube Rack,No-Wire,25mm,Blue
  • BEL-ART - SCIENCEWARE
  • Test Tube Rack, No-Wire, 25mm, BlueTest Tube Rack,No-Wire,25mm,Blue
  • Item # 21TP56
  • Mfr. Model # 18747-0003
  • Test Tube Rack, No-Wire, Holds 25mm Test Tubes, Number of Slots 24, Compartment Size Square Opening 99/100 x...More

LABORATORY RACK VIAL NO-WIRE 25 MM Poly
Storage Box,Lead Lined,8 x 12 x 8 In.
  • BEL-ART - SCIENCEWARE
  • Storage Box, Lead Lined, 8 x 12 x 8 In.Storage Box,Lead Lined,8 x 12 x 8 In.
  • Item # 21TU09
  • Mfr. Model # 24960-0002
  • Storage Box, Lead Lined, Height 8 In., Width 12 In., Length 8 In., Material Lead Lined High Density...More

  • BEL-ART - SCIENCEWARE
  • ContainerContainer
  • Multiple product options available

    Multiple product options available

B.O.D.Bottle Carrier,Autoclavable,PK2
  • BEL-ART - SCIENCEWARE
  • B.O.D.Bottle Carrier, Autoclavable, PK2B.O.D.Bottle Carrier,Autoclavable,PK2
  • Item # 21TT22
  • Mfr. Model # 16968-0000
  • B.O.D. Bottle Carrier, Autoclavable, Holds 300mL B.O.D. Bottles, Number of Slots 8, Compartment Size Opening...More

Two Tier Nonelec Drying Rack,Benchtop
  • BEL-ART - SCIENCEWARE
  • Two Tier Nonelec Drying Rack, BenchtopTwo Tier Nonelec Drying Rack,Benchtop
  • Item # 21TT76
  • Mfr. Model # 18933-0022
  • Two Tier Nonelectric Drying Rack, Benchtop, Height 15-2/5 In., Width 10 In. Footprint, Length 14-3/4 In....More

Rack. PP. Serum vial. 40 place
  • BEL-ART - SCIENCEWARE
  • Rack. PP. Serum vial. 40 placeRack. PP. Serum vial. 40 place
  • Item # 12U053
  • Mfr. Model # 18513-2040
  • Rack, Rack, Holds 40, Number of Slots 40, Number of Compartments 40, Compartment Size 21.8mm, Height 3.43...More

24 Place Rectangular Rack,Black
  • BEL-ART - SCIENCEWARE
  • 24 Place Rectangular Rack, Black24 Place Rectangular Rack,Black
  • Item # 5WAT5
  • Mfr. Model # 18848-0122
  • Rectangular Rack, Holds 15 mL Tubes, Number of Slots 24, Height (In.) 0.63, Width (In.) 4.25, Length (In.)...More

RACK TEST TUBE EPOXY COATED 18-20M
Conical Tube Rack,500ML
  • BEL-ART - SCIENCEWARE
  • Conical Tube Rack, 500MLConical Tube Rack,500ML
  • Item # 5WAH5
  • Mfr. Model # 19856-0500
  • Conical Tube Rack, Holds 500 mL Conical Tubes, Number of Slots 4, Height (In.) 4, Width (In.) 8, Length (In.)...More

TRAY BLOOD COLLECTOR
BOTTLE CARRIER 1 SECTION POLYETHYLENE
Wire Rack Holds 8 50ml tubes
  • BEL-ART - SCIENCEWARE
  • Wire Rack Holds 8 50ml tubesWire Rack Holds 8 50ml tubes
  • Item # 8CJF5
  • Mfr. Model # 187940000
  • Conical Tube Rack, Full Rack, Holds Centrifuge Tubes, Number of Slots 8 Places, Number of Compartments 8...More

RACK TEST TUBE EPOXY COATED 18-20M
Wash Bottle Carrier
  • BEL-ART - SCIENCEWARE
  • Wash Bottle CarrierWash Bottle Carrier
  • Item # 46C792
  • Mfr. Model # 11640-0001
  • Wash Bottle CarrierCapacity 6 - 250 mL or 500 mL BottlesBottle Material PolypropyleneHeight 22.5cmWidth...More

TUBE RACK RADIOIMMUNOASSAY RIA
Laboratory Rack,Pipette,50 Capacity
Rack,Petri dish,6 Slots
  • BEL-ART - SCIENCEWARE
  • Rack, Petri dish, 6 SlotsRack,Petri dish,6 Slots
  • Item # 35V665
  • Mfr. Model # 189850100
  • Rack, Petri Dish, Holds 54 100mm Petri Dishes, Number of Slots 6, Height 13-1/2 In., Width 8 In., Length...More

RACK TEST TUBE EPOXY COATED 15-16M
Carrier,Acid/Solvent Carrier
  • BEL-ART - SCIENCEWARE
  • Carrier, Acid/Solvent CarrierCarrier,Acid/Solvent Carrier
  • Item # 35V664
  • Mfr. Model # 169570000
  • Carrier, Acid/Solvent Carrier, Holds Standard Us 2.5L Reagent Bottle, Number of Compartments 1, Height 13-1/2...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More