Skip Content

Filter Results By

LAB SAFETY SUPPLY

907 Results Found that Include 1,252 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Petri Dish,Polystyrene,41mL,PK12
Slide,Clipped Corner,Ground Edges,PK72
  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Cover Slip, Plain, Pointed Crnrs,PK180
Disposable Transfer Pipet,7.5mL,PK500
Disposable Transfer Pipet,3mL,PK500
  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 3mL, PK500 Disposable Transfer Pipet,3mL,PK500
  • Item # 21F223
  • Mfr. Model # 21F223
  • Disposable Transfer Pipet, Capacity 3 mL, Graduation Range 1 mL, Material of Construction Low Density...More

Filter Membrane,VSS, 4.7cm,PK100
  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 4.7cm, PK100 Filter Membrane,VSS, 4.7cm,PK100
  • Item # 12K999
  • Mfr. Model # 12K999
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 4.7cm, Temp....More

Light Bulb Transfer Pipet,7mL,PK500
  • LAB SAFETY SUPPLY
  • Light Bulb Transfer Pipet, 7mL, PK500 Light Bulb Transfer Pipet,7mL,PK500
  • Item # 21F228
  • Mfr. Model # 21F228
  • Light Bulb Transfer Pipet, Capacity 7 mL, Graduation Range 3 mL, Material of Construction Low Density...More

Microscope Slide,PK72
Disposable Transfer Pipet,5mL,PK500
  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 5mL, PK500 Disposable Transfer Pipet,5mL,PK500
  • Item # 21F224
  • Mfr. Model # 21F224
  • Disposable Transfer Pipet, Capacity 5mL, Graduation Range 2mL, Material of Construction Low Density...More

Sampling Bag,18 Oz,PK500
  • LAB SAFETY SUPPLY
  • Sampling Bag, 18 Oz, PK500 Sampling Bag,18 Oz,PK500
  • Item # 24J922
  • Mfr. Model # 24J922
  • Sampling Bag, Capacity 18 oz., Length 9 In., Width 4.5 In., Material LDPE, Style Standard, Standards and...More

Spatula,Ointment,250mm
CHEM ORP STD 200 MILLIV 500 ML
  • LAB SAFETY SUPPLY
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Low Density Polyethylene, Closure Color Translucent, Closure Material Polypropylene...More

Disposable Transfer Pipet,8mL,PK500
150mL/5 oz. Environmental Sampling Bottle, Wide Mouth, Poly
  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form Beaker with Handle Low Form
  • Multiple product options available

    Beaker with Handle Low Form, Handle Yes and Special Features Autoclavable, Printed Graduations, Low Form has Increased Stability; Varies by Capacity, Graduation...More

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Environmental Sampling Bottle High Density Polyethylene Environmental Sampling Bottle
  • Multiple product options available

    Environmental Sampling Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material High Density Polyethylene, Closure Color Translucent, Closure...More

Electrode Storage Solution,500mL
  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

Buffer Kit,pH,500mL
CHEM ORP STD 400 MILLIV 500 ML
Ultrasonic Cleaner,27000mL
  • LAB SAFETY SUPPLY
  • Ultrasonic Cleaner, 27000mL Ultrasonic Cleaner,27000mL
  • Item # 32V121
  • Mfr. Model # 32V121
  • Ultrasonic Cleaner, Large, Tank Capacity 7.13 gal. /27000mL, Tank Depth 7.87 In., Tank Height 7.87 In., Tank...More

Conical Tube.50ml Racked Sterile.PK500
  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

Pipette Transfer,15mL,PK500
  • LAB SAFETY SUPPLY
  • Pipette Transfer, 15mL, PK500 Pipette Transfer,15mL,PK500
  • Item # 21F230
  • Mfr. Model # 21F230
  • Pipette Transfer, Capacity 15mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Magnetic Stir Bar,Octagon,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More