Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mocular Block,Digital,4x15mL
  • TALBOYS
  • Mocular Block, Digital, 4x15mL Mocular Block,Digital,4x15mL
  • Item # 38HV50
  • Mfr. Model # 949TA15MLBLK
  • Mocular Block, Digital, Capacity 4x15mL, Overall Height 2-13/64 In., Overall Width 2-13/16 In., Overall Depth...More

Hotplate-Stir 10x10 Aluminum Dig w/cert
Mocular Block,Digital,15x2mL
  • TALBOYS
  • Mocular Block, Digital, 15x2mL Mocular Block,Digital,15x2mL
  • Item # 38HV49
  • Mfr. Model # 949TA20MTBLK
  • Mocular Block, Digital, Capacity 15x2mL, Overall Height 1-5/16 In., Overall Width 2-13/16 In., Overall Depth...More

Block Heater,Digital,1x50mL,230V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 230V Block Heater,Digital,1x50mL,230V
  • Item # 38HV46
  • Mfr. Model # 949TAMNLEU
  • Block Heater, Digital, Capacity 1x50mL, Range ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

Mocular Block,Digital,40x0.2mL
Mocular Block,Digital,24x0.5mL
Hotplate,Aluminum,120V,5 in. L
  • TALBOYS
  • Hotplate, Aluminum, 120V, 5 in. L Hotplate,Aluminum,120V,5 in. L
  • Item # 38HV71
  • Mfr. Model # 984TA5AHPUS
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Mini Hotplate-Stirrer
Hotplate-Stir 10x10 Ceramic Dig w/cert
Hotplate 10x10 Aluminum Digital w/cert
Temperature Probe,10 In
Mini Fixed Temperature Hotplate
Hotplate,Aluminum,230V,5 in. L
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L Hotplate,Aluminum,230V,5 in. L
  • Item # 38HV72
  • Mfr. Model # 984TA5AHPEU
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Temperature Probe Kit
Hotplate,7 in. L x 7 in. W,Ceramic
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Ceramic Hotplate,7 in. L x 7 in. W,Ceramic
  • Item # 26WA02
  • Mfr. Model # 984TA7CHPEUP
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

Temperature Probe,8 In
  • TALBOYS
  • Temperature Probe, 8 In Temperature Probe,8 In
  • Item # 16U540
  • Mfr. Model # 984TA8PPROBE
  • Temperature Probe, Overall Length 8 In, Includes 8 In. Stainless Steel Temp. Probe for Use With Tallboys...More

Hotplate,7 in. L x 7 in. W,Ceramic
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Ceramic Hotplate,7 in. L x 7 in. W,Ceramic
  • Item # 26WA29
  • Mfr. Model # 984TA7CHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L, 8.3 lb. Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • Item # 38HV73
  • Mfr. Model # 984TA5AFTHPEU
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Hotplate,10 in. L x 10 in. W,Aluminum
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Aluminum Hotplate,10 in. L x 10 in. W,Aluminum
  • Item # 26WA47
  • Mfr. Model # 984TA0AHPEUC
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Aluminum, Overall Width 13 In., Overall...More

Base Plate For 135mm Top
Block Heater,Digital,1x50mL,230V,75W
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 230V, 75W Block Heater,Digital,1x50mL,230V,75W
  • Item # 38HV54
  • Mfr. Model # 949TAMHLEU
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.3 Degrees C,...More

Hotplate 10x10 Ceramic Digital w/cert
Temperature Probe,10 In
Hotplate,7 in. L x 7 in. W,Aluminum
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Aluminum Hotplate,7 in. L x 7 in. W,Aluminum
  • Item # 26WA32
  • Mfr. Model # 984TA7AHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9 In., Overall...More

Mocular Block,Digital,2x50mL
  • TALBOYS
  • Mocular Block, Digital, 2x50mL Mocular Block,Digital,2x50mL
  • Item # 38HV48
  • Mfr. Model # 949TA50MLBLK
  • Mocular Block, Digital, Capacity 2x50mL, Overall Height 2-13/64 In., Overall Width 2-13/16 In., Overall Depth...More

Mini Hotplate,4-1/2 in. L, Aluminum
  • TALBOYS
  • Mini Hotplate, 4-1/2 in. L, Aluminum Mini Hotplate,4-1/2 in. L, Aluminum
  • Item # 26VZ68
  • Mfr. Model # 953205
  • Mini Hotplate, Plate Length 4-1/2 In., Plate Material Aluminum, Overall Width 5.75 In., Overall Length 6.5...More

Temperature Probe,8 In
  • TALBOYS
  • Temperature Probe, 8 In Temperature Probe,8 In
  • Item # 16U539
  • Mfr. Model # 984TA8SPROBE
  • Temperature Probe, Overall Length 8 In, Includes 8 In. Stainless Steel Temp. Probe for Use With Tallboys...More

Hotplate,10 in. L x 10 in. W,Ceramic
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Ceramic Hotplate,10 in. L x 10 in. W,Ceramic
  • Item # 26WA44
  • Mfr. Model # 984TA0CHPEUC
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Ceramic, Overall Width 13 In., Overall...More

Hotplate-Stirrer,7x7,Aluminum,Dig w/cert
Hotplate-Stirrer 135mm Round Top S/S ADV
Hotplate,10 in. L x 10 in. W,Ceramic
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Ceramic Hotplate,10 in. L x 10 in. W,Ceramic
  • Item # 26WA23
  • Mfr. Model # 984TA0CHPEUP
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Ceramic, Overall Width 13 In., Overall...More

Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L, 8.3 lb. Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • Item # 38HV74
  • Mfr. Model # 984TA5AFTHPUS
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More