Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Magnetic Stirring Hot Plate,7.5 x 7.5In.
    • BENCHMARK SCIENTIFIC
    • Magnetic Stirring Hot Plate, 7.5 x 7.5In.Magnetic Stirring Hot Plate,7.5 x 7.5In.
    • Item # 8NCF7
    • Mfr. Model # H4000-HS
    • Hot Plate Magnetic Stirrer, Plate Length 7-1/2 In., Plate Width 7-1/2 In., Plate Material Ceramic, Overall...More

    Silicone Heat Tape,1 x 120 In
    • BRISKHEAT
    • Silicone Heat Tape, 1 x 120 InSilicone Heat Tape,1 x 120 In
    • Item # 13P857
    • Mfr. Model # HSTAT101010
    • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

    SILICONE HEAT TAPE 1/2x48 120V,104 WATT
    • BRISKHEAT
    • SILICONE HEAT TAPE 1/2x48 120V, 104 WATTSILICONE HEAT TAPE 1/2x48 120V,104 WATT
    • Item # 13P790
    • Mfr. Model # BS0051040L
    • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More