Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Ovens, Heating and Refrigeration

458 Results Found that Include 458 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Silicone Heat Tape,1/2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 48 InSilicone Heat Tape,1/2 x 48 In
  • Item # 13P849
  • Mfr. Model # HSTAT051004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 InSilicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 InSilicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 96 InSilicone Heat Tape,1 x 96 In
  • Item # 13P856
  • Mfr. Model # HSTAT101008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 120 InSilicone Heat Tape,1/2 x 120 In
  • Item # 13P852
  • Mfr. Model # HSTAT051010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 InSilicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 InSilicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 InSilicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1/2x24
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x24BIH HEAVY INSULATED HEAT TAPES,1/2x24
  • Item # 13P748
  • Mfr. Model # BIH051020L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 105,...More

Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 InSilicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 96 InSilicone Heat Tape,1/2 x 96 In
  • Item # 13P851
  • Mfr. Model # HSTAT051008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Blanket,12 In. x 12 In.
  • BRISKHEAT
  • Silicone Heating Blanket, 12 In. x 12 In.Silicone Heating Blanket,12 In. x 12 In.
  • Item # 13P827
  • Mfr. Model # SRL12121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,3 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 120 InSilicone Heat Tape,3 x 120 In
  • Item # 13P867
  • Mfr. Model # HSTAT301010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 InSilicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x48BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • Item # 13P749
  • Mfr. Model # BIH051040L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 210,...More

Heating Cord,120V,600W,50 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 600W, 50 ft. LHeating Cord,120V,600W,50 ft. L
  • Item # 36TW89
  • Mfr. Model # FFSL81-50
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 600,...More

Heating Cord,120V,144W,12 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 144W, 12 ft. LHeating Cord,120V,144W,12 ft. L
  • Item # 36TW86
  • Mfr. Model # FFSL81-12
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 144,...More

Heating Cord,120V,72W,6 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 72W, 6 ft. LHeating Cord,120V,72W,6 ft. L
  • Item # 36TW85
  • Mfr. Model # FFSL81-6
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 72,...More

Silicone Heating Tape,2 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 240 In, 120VSilicone Heating Tape,2 x 240 In,120V
  • Item # 13P815
  • Mfr. Model # BS0201200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

SRL SILICONE HEATING BLANKET 24x36
  • BRISKHEAT
  • SRL SILICONE HEATING BLANKET 24x36SRL SILICONE HEATING BLANKET 24x36
  • Item # 13P833
  • Mfr. Model # SRL24361
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

HTC HEATING CORDS 36 120V,64 WATTS
  • BRISKHEAT
  • HTC HEATING CORDS 36 120V, 64 WATTSHTC HEATING CORDS 36 120V,64 WATTS
  • Item # 13P821
  • Mfr. Model # HTC451001
  • Heating Cord, HTC Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 64,...More

Silicone Heat Tape,2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 48 InSilicone Heat Tape,2 x 48 In
  • Item # 13P859
  • Mfr. Model # HSTAT201004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

HTC HEATING CORDS 72 120V,125 WATTS
  • BRISKHEAT
  • HTC HEATING CORDS 72 120V, 125 WATTSHTC HEATING CORDS 72 120V,125 WATTS
  • Item # 13P822
  • Mfr. Model # HTC451002
  • Heating Cord, HTC Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 125,...More

SILICONE HEAT TAPE 1/2x48 120V,104 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x48 120V, 104 WATTSILICONE HEAT TAPE 1/2x48 120V,104 WATT
  • Item # 13P790
  • Mfr. Model # BS0051040L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Griffin Beaker Heater,1000 mL
SRP SILICONE HEATING BLANKET 24x36
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 24x36SRP SILICONE HEATING BLANKET 24x36
  • Item # 13P843
  • Mfr. Model # SRP24361
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

SRP SILICONE HEATING BLANKET 12x24
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 12x24SRP SILICONE HEATING BLANKET 12x24
  • Item # 13P838
  • Mfr. Model # SRP12241
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,3 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 96 InSilicone Heat Tape,3 x 96 In
  • Item # 13P866
  • Mfr. Model # HSTAT301008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Dual Element Heating Tape,1/2 x 24 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 24 InDual Element Heating Tape,1/2 x 24 In
  • Item # 13P780
  • Mfr. Model # BWH051020LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

HTC HEATING CORDS 144 120V,260 WATTS
  • BRISKHEAT
  • HTC HEATING CORDS 144 120V, 260 WATTSHTC HEATING CORDS 144 120V,260 WATTS
  • Item # 13P823
  • Mfr. Model # HTC451003
  • Heating Cord, HTC Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 260,...More

BIH HEAVY INSULATED HEAT TAPES,1x144
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1x144BIH HEAVY INSULATED HEAT TAPES,1x144
  • Item # 13P759
  • Mfr. Model # BIH101120L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x72 120V, 156 WATTSILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • Item # 13P791
  • Mfr. Model # BS0051060L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More