Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Ovens, Heating and Refrigeration

34 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
Hotplate,Stainless Steel,6in,Stir Bar
  • UNITED
  • Hotplate, Stainless Steel, 6in, Stir BarHotplate,Stainless Steel,6in,Stir Bar
  • Item # 23YX13
  • Mfr. Model # HPLATE-A
  • Hotplate, Plate Length 6 In., Plate Width 6 In., Plate Material Stainless Steel, Overall Width 6-1/2 In.,...More

Incubator,115V
Classic Magnetic Stirrer
  • DRAGONLAB
  • Classic Magnetic StirrerClassic Magnetic Stirrer
  • Item # 22LC60
  • Mfr. Model # 22LC60
  • Classic Magnetic Stirrer, Plate Length 17 In., Plate Width 7 In., Plate Material Stainless Steel, Overall...More

Digital Incubator,20L
SRL SILICONE HEATING BLANKET 18x36
  • BRISKHEAT
  • SRL SILICONE HEATING BLANKET 18x36SRL SILICONE HEATING BLANKET 18x36
  • Item # 13P831
  • Mfr. Model # SRL18361
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

SRP SILICONE HEATING BLANKET 24x36
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 24x36SRP SILICONE HEATING BLANKET 24x36
  • Item # 13P843
  • Mfr. Model # SRP24361
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

SRL SILICONE HEATING BLANKET 24x36
  • BRISKHEAT
  • SRL SILICONE HEATING BLANKET 24x36SRL SILICONE HEATING BLANKET 24x36
  • Item # 13P833
  • Mfr. Model # SRL24361
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Hotplate,Ceramic,Stir Bar, Sensor Probe
  • UNITED
  • Hotplate, Ceramic, Stir Bar, Sensor ProbeHotplate,Ceramic,Stir Bar, Sensor Probe
  • Item # 23YX14
  • Mfr. Model # HPLATE-D
  • Hotplate, Plate Length 6 In., Plate Width 6 In., Plate Material Ceramic, Overall Width 6-1/2 In., Overall...More

Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg FSilicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ81
  • Mfr. Model # SRP06361PADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg FSilicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ90
  • Mfr. Model # SRP12241ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Digital Display Monitor With Alarm
  • NOR-LAKE SCIENTIFIC
  • Digital Display Monitor With AlarmDigital Display Monitor With Alarm
  • Item # 6MFC5
  • Mfr. Model # THERMALARM
  • Digital Display Monitor With Alarm, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be...More

Heating Mantle,140/380 Wattage
  • BRISKHEAT
  • Heating Mantle, 140/380 WattageHeating Mantle,140/380 Wattage
  • Item # 13N560
  • Mfr. Model # HM1000-SS1
  • Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 140/380, For Use With Mfr. No. SDC120JF-A,...More

Base Plate For 135mm Top
Multitube Carousel for Big Shot
Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg FSilicone Rubber Htr,Control,50-450 deg F
  • Item # 21EJ88
  • Mfr. Model # SRL12241ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

Pipe Heater,Controller,40-60 deg F,104W
  • BRISKHEAT
  • Pipe Heater, Controller, 40-60 deg F, 104WPipe Heater,Controller,40-60 deg F,104W
  • Item # 21EJ52
  • Mfr. Model # GBSTS101002-060
  • Pipe HeaterTemp. Range 40 Degrees to 60 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/- 15 Degrees F,...More

Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg FSilicone Rubber Htr,Control,50-450 deg F
  • Item # 21EJ79
  • Mfr. Model # SRL06361PADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

SRP SILICONE HEATING BLANKET 18x36
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 18x36SRP SILICONE HEATING BLANKET 18x36
  • Item # 13P841
  • Mfr. Model # SRP18361
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg FSilicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ82
  • Mfr. Model # SRP06361ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Pipe Heater,Controller,40-60 deg F,209W
  • BRISKHEAT
  • Pipe Heater, Controller, 40-60 deg F, 209WPipe Heater,Controller,40-60 deg F,209W
  • Item # 21EJ53
  • Mfr. Model # GBSTS101004-060
  • Pipe HeaterTemp. Range 40 Degrees to 60 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/- 15 Degrees F,...More

Heating Blanket,9A
Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg FSilicone Rubber Htr,Control,50-450 deg F
  • Item # 21EJ80
  • Mfr. Model # SRL06361ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

Heating Mantle,140/380W
Heating Tape,BIH Series,2-1/2 x 120 In
  • BRISKHEAT
  • Heating Tape, BIH Series, 2-1/2 x 120 InHeating Tape,BIH Series,2-1/2 x 120 In
  • Item # 13P769
  • Mfr. Model # BIH251100L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Heating Blanket,3.375A
Heating Blanket,4.5A
Heating Blanket,6.75A
Pipe Heater,Controller,40-60 deg F,313W
  • BRISKHEAT
  • Pipe Heater, Controller, 40-60 deg F, 313WPipe Heater,Controller,40-60 deg F,313W
  • Item # 21EJ54
  • Mfr. Model # GBSTS101006-060
  • Pipe HeaterTemp. Range 40 Degrees to 60 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/- 15 Degrees F,...More

Heating Tape,BIH Series,3-1/4 x 120 In
  • BRISKHEAT
  • Heating Tape, BIH Series, 3-1/4 x 120 InHeating Tape,BIH Series,3-1/4 x 120 In
  • Item # 13P774
  • Mfr. Model # BIH321100L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

BIH HEAVY INSULATED HEAT TAPES,3 1/4x96
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 3 1/4x96BIH HEAVY INSULATED HEAT TAPES,3 1/4x96
  • Item # 13P773
  • Mfr. Model # BIH321080L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Hotplate,10 in. L x 10 in. W,Ceramic
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, CeramicHotplate,10 in. L x 10 in. W,Ceramic
  • Item # 26VZ86
  • Mfr. Model # 984TA0CHPEUA
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Ceramic, Overall Width 13 In., Overall...More

Drawer Slide and Bracket
  • NOR-LAKE SCIENTIFIC
  • Drawer Slide and BracketDrawer Slide and Bracket
  • Item # 6MFD4
  • Mfr. Model # DRAWER2WAY
  • Drawer Slide and Bracket, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered With...More

Results per page: 16 | 32 | 48