Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

47 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Stirring Hot Plate,7.5 x 7.5In.
  • BENCHMARK SCIENTIFIC
  • Magnetic Stirring Hot Plate, 7.5 x 7.5In. Magnetic Stirring Hot Plate,7.5 x 7.5In.
  • Item # 8NCF7
  • Mfr. Model # H4000-HS
  • Hot Plate Magnetic Stirrer, Plate Length 7-1/2 In., Plate Width 7-1/2 In., Plate Material Ceramic, Overall...More

Hotplate 7x7 Ceramic ADV
Hotplate, 7x7, Aluminum ADV
Heating Mantle,1L
Heating Tape,6.095A
Wire Basket, 2 Way
  • NOR-LAKE SCIENTIFIC
  • Wire Basket, 2 Way Wire Basket, 2 Way
  • Item # 6MFD6
  • Mfr. Model # BASKET2WAY
  • Wire Basket, 2 Way, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered With Main...More

Mini Hotplate-Stirrer
Hotplate, 4x4, Ceramic ADV
Block Heater,Digital,1x50mL,120V,80W
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 120V, 80W Block Heater,Digital,1x50mL,120V,80W
  • Item # 38HV55
  • Mfr. Model # 949TAMHLUS
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.3 Degrees C,...More

Block Heater,Digital,1x50mL,230V,75W
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 230V, 75W Block Heater,Digital,1x50mL,230V,75W
  • Item # 38HV54
  • Mfr. Model # 949TAMHLEU
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.3 Degrees C,...More

Rocker,For Use With H2200-H,H2200-HC
Rocker,For Use With H2200-H,H2200-HC
Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg F Silicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ90
  • Mfr. Model # SRP12241ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg F Silicone Rubber Htr,Control,50-450 deg F
  • Item # 21EJ79
  • Mfr. Model # SRL06361PADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg F Silicone Rubber Htr,Control,50-450 deg F
  • Item # 21EJ87
  • Mfr. Model # SRL12241PADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

Heating Tape,5.225A
Heating Tape,5.225A
Heating Tape,6.77A
Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg F Silicone Rubber Htr,Control,50-450 deg F
  • Item # 21EJ88
  • Mfr. Model # SRL12241ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

Heating Mantle,2.58A
Heating Blanket,450 deg F,120V,12 in. L
Heating Tape,7.83A
Heating Tape,4.35A
Heating Tape,4.47A
Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg F Silicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ85
  • Mfr. Model # SRP12121PADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Heating Tape,3.91A
BIH HEAVY INSULATED HEAT TAPES,2 1/2x96
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 2 1/2x96 BIH HEAVY INSULATED HEAT TAPES,2 1/2x96
  • Item # 13P768
  • Mfr. Model # BIH251080L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Heating Blanket,3A
Pipe Heater,Controller,40-60 deg F,104W
  • BRISKHEAT
  • Pipe Heater, Controller, 40-60 deg F, 104W Pipe Heater,Controller,40-60 deg F,104W
  • Item # 21EJ52
  • Mfr. Model # GBSTS101002-060
  • Pipe HeaterTemp. Range 40 Degrees to 60 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/- 15 Degrees F,...More

Heating Blanket,240V,180W,12 in. L
  • BRISKHEAT
  • Heating Blanket, 240V, 180W, 12 in. L Heating Blanket,240V,180W,12 in. L
  • Item # 36TX45
  • Mfr. Model # SRX06121802PT3
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240, Wattage...More

Heating Blanket,6A
  • BRISKHEAT
  • Heating Blanket, 6A Heating Blanket,6A
  • Item # 21TX64
  • Mfr. Model # SRL24242
  • Heating Blanket, SRL Series, Max. Temp. 450 Degrees F, Voltage 240, Wattage 1440, Amps 6, Width 24 In.,...More

Heating Blanket,450 deg F,180W,0.75A
  • BRISKHEAT
  • Heating Blanket, 450 deg F, 180W, 0.75A Heating Blanket,450 deg F,180W,0.75A
  • Item # 36TX55
  • Mfr. Model # SRX06121802PT4A
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240, Wattage...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More