Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

99 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 In Silicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

HotPlate,7-1/2 x 7-1/2 IN.,Ceramic
  • BENCHMARK SCIENTIFIC
  • HotPlate, 7-1/2 x 7-1/2 IN., Ceramic HotPlate,7-1/2 x 7-1/2 IN.,Ceramic
  • Item # 8PA14
  • Mfr. Model # H4000-H
  • Hot Plate, Plate Length 7-1/2 In., Plate Width 7-1/2 In., Plate Material Ceramic, Overall Width 8 In.,...More

Heating Tape,Controller,0-450 deg F,720W
Oven,Grid Shelf,600 Model Size
Heating Tape,3.48A
Heating Blanket,120V,405W,18 in. L
Temperature Controller,10A
Silicone Heating Tape,2 x 192 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 192 In, 120V Silicone Heating Tape,2 x 192 In,120V
  • Item # 13P813
  • Mfr. Model # BS0201160L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Blanket,240V,810W,18 in. L
Temperature Controller,10A
Temperature Controller,10A
Access Port, 2 Inch Diameter
  • NOR-LAKE SCIENTIFIC
  • Access Port, 2 Inch Diameter Access Port, 2 Inch Diameter
  • Item # 6MFE3
  • Mfr. Model # SLEEVE
  • Access Port, 2 Inch Diameter, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered...More

HEAT MANTLES,LOWER HEMI. HEATING,5000ML
  • BRISKHEAT
  • HEAT MANTLES, LOWER HEMI. HEATING, 5000ML HEAT MANTLES,LOWER HEMI. HEATING,5000ML
  • Item # 13N557
  • Mfr. Model # HM5000-HS1
  • Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 600, For Use With Mfr. No. SDC120JF-A,...More

SRP SILICONE HEATING BLANKET 12x36
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 12x36 SRP SILICONE HEATING BLANKET 12x36
  • Item # 13P839
  • Mfr. Model # SRP12361
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,3 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 96 In Silicone Heat Tape,3 x 96 In
  • Item # 13P866
  • Mfr. Model # HSTAT301008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,3 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 120 In Silicone Heat Tape,3 x 120 In
  • Item # 13P867
  • Mfr. Model # HSTAT301010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Tape,2 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 240 In, 120V Silicone Heating Tape,2 x 240 In,120V
  • Item # 13P815
  • Mfr. Model # BS0201200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heating Tape,1 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 240 In, 120V Silicone Heating Tape,1 x 240 In,120V
  • Item # 13P805
  • Mfr. Model # BS0101200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Mantle,500mL
Temperature Probe,10 In
Temperature Probe Kit
Temperature Probe,8 In
  • TALBOYS
  • Temperature Probe, 8 In Temperature Probe,8 In
  • Item # 16U540
  • Mfr. Model # 984TA8PPROBE
  • Temperature Probe, Overall Length 8 In, Includes 8 In. Stainless Steel Temp. Probe for Use With Tallboys...More

Temperature Probe,10 In
Oven,Perforated Shelf,600 Model Size
Heating Mantle,0/270 Wattage
  • BRISKHEAT
  • Heating Mantle, 0/270 Wattage Heating Mantle,0/270 Wattage
  • Item # 13N559
  • Mfr. Model # HM0500-SS1
  • Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 0/270, For Use With Mfr. No. SDC120JF-A,...More

Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg F Silicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ78
  • Mfr. Model # SRP06241ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Heating Tape,5.225A
Heating Blanket,120V,360W,3.38A
  • BRISKHEAT
  • Heating Blanket, 120V, 360W, 3.38A Heating Blanket,120V,360W,3.38A
  • Item # 36TX24
  • Mfr. Model # SRP12241P
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120, Wattage...More

Heating Tape,3.045A
Heating Mantle,2.5A
Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg F Silicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ86
  • Mfr. Model # SRP12121ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Heating Tape,3.48A
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More