Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

110 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 In Silicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Tape,Controller,0-450 deg F,432W
Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 In Silicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 96 In Silicone Heat Tape,1 x 96 In
  • Item # 13P856
  • Mfr. Model # HSTAT101008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 72 In Silicone Heat Tape,2 x 72 In
  • Item # 13P860
  • Mfr. Model # HSTAT201006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Tape,3A
Heating Tape,Controller,0-450 deg F,288W
Heating Mantle,100mL
Oven,Perforated Shelf,550 Model Size
Oven,Grid Shelf,550 Model Size
Heating Blanket,120V,270W,36 in. L
Silicone Heat Tape,2 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 96 In Silicone Heat Tape,2 x 96 In
  • Item # 13P861
  • Mfr. Model # HSTAT201008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 120 In Silicone Heat Tape,1/2 x 120 In
  • Item # 13P852
  • Mfr. Model # HSTAT051010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,3 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 48 In Silicone Heat Tape,3 x 48 In
  • Item # 13P864
  • Mfr. Model # HSTAT301004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Tape,Controller,0-450 deg F,144W
Mini Hotplate
  • TALBOYS
  • Mini Hotplate Mini Hotplate
  • Item # 16U317
  • Mfr. Model # 953201
  • Hotplate, Plate Length 4-1/2 In., Plate Material Aluminum, Overall Width 5.75, Overall Length 6.5, Overall...More

Silicone Heat Tape,2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 48 In Silicone Heat Tape,2 x 48 In
  • Item # 13P859
  • Mfr. Model # HSTAT201004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Tape,1 x 120 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 120 In, 120V Silicone Heating Tape,1 x 120 In,120V
  • Item # 13P799
  • Mfr. Model # BS0101100L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Mantle,250mL
Mini Fixed Temperature Hotplate
Hotplate,Aluminum,230V,5 in. L
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L Hotplate,Aluminum,230V,5 in. L
  • Item # 38HV72
  • Mfr. Model # 984TA5AHPEU
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Block Heater,Digital,1x50mL,230V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 230V Block Heater,Digital,1x50mL,230V
  • Item # 38HV46
  • Mfr. Model # 949TAMNLEU
  • Block Heater, Digital, Capacity 1x50mL, Range ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L, 8.3 lb. Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • Item # 38HV73
  • Mfr. Model # 984TA5AFTHPEU
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Block Heater,Digital,1x50mL,120V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 120V Block Heater,Digital,1x50mL,120V
  • Item # 38HV47
  • Mfr. Model # 949TAMNLUS
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

Mini Hotplate,4-1/2 in. L, Aluminum
  • TALBOYS
  • Mini Hotplate, 4-1/2 in. L, Aluminum Mini Hotplate,4-1/2 in. L, Aluminum
  • Item # 26VZ68
  • Mfr. Model # 953205
  • Mini Hotplate, Plate Length 4-1/2 In., Plate Material Aluminum, Overall Width 5.75 In., Overall Length 6.5...More

Temperature Probe,8 In
  • TALBOYS
  • Temperature Probe, 8 In Temperature Probe,8 In
  • Item # 16U539
  • Mfr. Model # 984TA8SPROBE
  • Temperature Probe, Overall Length 8 In, Includes 8 In. Stainless Steel Temp. Probe for Use With Tallboys...More

Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L, 8.3 lb. Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • Item # 38HV74
  • Mfr. Model # 984TA5AFTHPUS
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Ultraflex Support Kit
Universal platform,Flasks AND tubes
Oven,Perforated Shelf,500 Model Size
Oven,Grid Shelf,500 Model Size
Heating Tape,2.6125A
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More