Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

152 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Shelf,For Nor-Lake Units
Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 In Silicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 In Silicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 In Silicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Blanket,12 In. x 12 In.
  • BRISKHEAT
  • Silicone Heating Blanket, 12 In. x 12 In. Silicone Heating Blanket,12 In. x 12 In.
  • Item # 13P827
  • Mfr. Model # SRL12121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1/2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 48 In Silicone Heat Tape,1/2 x 48 In
  • Item # 13P849
  • Mfr. Model # HSTAT051004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

SILICONE HEAT TAPE 1/2x96 120V,209 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x96 120V, 209 WATT SILICONE HEAT TAPE 1/2x96 120V,209 WATT
  • Item # 13P792
  • Mfr. Model # BS0051080L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,5.2A
Heating Tape,3.25A
Heating Tape,2.58A
Heating Blanket,120V,360W,24 in. L
Silicone Rubber Heater,0-450 deg F,100W
  • BRISKHEAT
  • Silicone Rubber Heater, 0-450 deg F, 100W Silicone Rubber Heater,0-450 deg F,100W
  • Item # 21EJ58
  • Mfr. Model # GSRMU0502101
  • Silicone Rubber Heater, SRL Series, Temp. Range 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees FVoltage...More

Heating Tape,3.91A
Silicone Rubber Heater,0-450 deg F,720W
  • BRISKHEAT
  • Silicone Rubber Heater, 0-450 deg F, 720W Silicone Rubber Heater,0-450 deg F,720W
  • Item # 21EJ57
  • Mfr. Model # GSRMU0512121
  • Silicone Rubber Heater, SRL Series, Temp. Range 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees FVoltage...More

Silicone Heating Tape,1/2 x 144 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1/2 x 144 In, 120V Silicone Heating Tape,1/2 x 144 In,120V
  • Item # 13P794
  • Mfr. Model # BS0051120L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Griffin Beaker Heater,250 mL
Dual Element Heating Tape,1/2 x 96 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 96 In Dual Element Heating Tape,1/2 x 96 In
  • Item # 13P783
  • Mfr. Model # BWH051080LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 In Silicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heatin Cord,8.33A
Heating Cord,120V,600W,50 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 600W, 50 ft. L Heating Cord,120V,600W,50 ft. L
  • Item # 36TW89
  • Mfr. Model # FFSL81-50
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 600,...More

Silicone Heat Tape,1/2 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 96 In Silicone Heat Tape,1/2 x 96 In
  • Item # 13P851
  • Mfr. Model # HSTAT051008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1/2x96
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x96 BIH HEAVY INSULATED HEAT TAPES,1/2x96
  • Item # 13P751
  • Mfr. Model # BIH051080L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 420,...More

Dual Element Heating Tape,1 x 48 In,120V
  • BRISKHEAT
  • Dual Element Heating Tape, 1 x 48 In, 120V Dual Element Heating Tape,1 x 48 In,120V
  • Item # 13P786
  • Mfr. Model # BWH101040LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

BIH HEAVY INSULATED HEAT TAPES,1x144
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1x144 BIH HEAVY INSULATED HEAT TAPES,1x144
  • Item # 13P759
  • Mfr. Model # BIH101120L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Heating Tape,BIH Series,1/2 x 120 In
  • BRISKHEAT
  • Heating Tape, BIH Series, 1/2 x 120 In Heating Tape,BIH Series,1/2 x 120 In
  • Item # 13P752
  • Mfr. Model # BIH051100L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 520,...More

Heating Cord,120V,288W,24 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 288W, 24 ft. L Heating Cord,120V,288W,24 ft. L
  • Item # 36TW88
  • Mfr. Model # FFSL81-24
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 288,...More

SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x72 120V, 156 WATT SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • Item # 13P791
  • Mfr. Model # BS0051060L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Safety Handles For Base Plate
Paper Disks, 6 In,PK500
Flow Cone Stand
Grid Shelf,For Use Model 30
Perforated Oven Shelf,For Use Model 30
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More