Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Silicone Griffin Beaker Heater,600 mL
    SRL SILICONE HEATING BLANKET 6x12
    • BRISKHEAT
    • SRL SILICONE HEATING BLANKET 6x12SRL SILICONE HEATING BLANKET 6x12
    • Item # 13P824
    • Mfr. Model # SRL06121
    • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

    Heating Blanket,0.75A
    Heating Cord,120V,216W,18 ft. L
    • BRISKHEAT
    • Heating Cord, 120V, 216W, 18 ft. LHeating Cord,120V,216W,18 ft. L
    • Item # 36TW87
    • Mfr. Model # FFSL81-18
    • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 216,...More

    Heating Tape,BIH Series,1 x 48 In
    • BRISKHEAT
    • Heating Tape, BIH Series, 1 x 48 InHeating Tape,BIH Series,1 x 48 In
    • Item # 13P755
    • Mfr. Model # BIH101040L
    • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 420,...More

    Dual Element Heating Tape,1/2 x 72 In
    • BRISKHEAT
    • Dual Element Heating Tape, 1/2 x 72 InDual Element Heating Tape,1/2 x 72 In
    • Item # 13P782
    • Mfr. Model # BWH051060LD
    • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

    SILICONE HEAT TAPE 1/2x48 120V,104 WATT
    • BRISKHEAT
    • SILICONE HEAT TAPE 1/2x48 120V, 104 WATTSILICONE HEAT TAPE 1/2x48 120V,104 WATT
    • Item # 13P790
    • Mfr. Model # BS0051040L
    • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

    HTC HEATING CORDS 144 120V,260 WATTS
    • BRISKHEAT
    • HTC HEATING CORDS 144 120V, 260 WATTSHTC HEATING CORDS 144 120V,260 WATTS
    • Item # 13P823
    • Mfr. Model # HTC451003
    • Heating Cord, HTC Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 260,...More

    Mocular Block,Digital,15x1.5mL
    Mocular Block,Digital,24x0.5mL
    Mocular Block,Digital,40x0.2mL
    Mocular Block,Digital,4x15mL
    • TALBOYS
    • Mocular Block, Digital, 4x15mLMocular Block,Digital,4x15mL
    • Item # 38HV50
    • Mfr. Model # 949TA15MLBLK
    • Mocular Block, Digital, Capacity 4x15mL, Overall Height 2-13/64 In., Overall Width 2-13/16 In., Overall Depth...More

    Mocular Block,Digital,15x2mL
    • TALBOYS
    • Mocular Block, Digital, 15x2mLMocular Block,Digital,15x2mL
    • Item # 38HV49
    • Mfr. Model # 949TA20MTBLK
    • Mocular Block, Digital, Capacity 15x2mL, Overall Height 1-5/16 In., Overall Width 2-13/16 In., Overall Depth...More

    Mocular Block,Digital,2x50mL
    • TALBOYS
    • Mocular Block, Digital, 2x50mLMocular Block,Digital,2x50mL
    • Item # 38HV48
    • Mfr. Model # 949TA50MLBLK
    • Mocular Block, Digital, Capacity 2x50mL, Overall Height 2-13/64 In., Overall Width 2-13/16 In., Overall Depth...More

    Heating Blanket,0.375A
    Heating Tape,5.16A
    Heating Tape,1.75A
    Heating Tape,1.3A
    Heating Tape,1.3A
    Heating Tape,3.5A
    Heating Tape,1.95A
    Heating Tape,2.58A
    Heating Tape,3.91A
    Silicone Griffin Beaker Heater,400 mL
    SRP SILICONE HEATING BLANKET 6x12
    • BRISKHEAT
    • SRP SILICONE HEATING BLANKET 6x12SRP SILICONE HEATING BLANKET 6x12
    • Item # 13P834
    • Mfr. Model # SRP06121
    • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More