Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x72 BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • Item # 13P750
  • Mfr. Model # BIH051060L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 310,...More

Heating Tape,1.29A
SILICONE HEAT TAPE 1/2x24 120V,52 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x24 120V, 52 WATT SILICONE HEAT TAPE 1/2x24 120V,52 WATT
  • Item # 13P789
  • Mfr. Model # BS0051020L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Cord,120V,144W,12 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 144W, 12 ft. L Heating Cord,120V,144W,12 ft. L
  • Item # 36TW86
  • Mfr. Model # FFSL81-12
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 144,...More

Dual Element Heating Tape,1/2 x 48 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 48 In Dual Element Heating Tape,1/2 x 48 In
  • Item # 13P781
  • Mfr. Model # BWH051040LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

HTC HEATING CORDS 72 120V,125 WATTS
  • BRISKHEAT
  • HTC HEATING CORDS 72 120V, 125 WATTS HTC HEATING CORDS 72 120V,125 WATTS
  • Item # 13P822
  • Mfr. Model # HTC451002
  • Heating Cord, HTC Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 125,...More

Paper Disks,4 In,PK1000
Heating Tape,5.16A
Heating Tape,3.5A
Heating Tape,2.58A
Heating Tape,1.75A
Heating Tape,0.65A
Heating Tape,2.58A
Heating Tape,0.875A
Heating Tape,BIH Series,1 x 24 In
  • BRISKHEAT
  • Heating Tape, BIH Series, 1 x 24 In Heating Tape,BIH Series,1 x 24 In
  • Item # 13P754
  • Mfr. Model # BIH101020L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 210,...More

Dual Element Heating Tape,1 x 24 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1 x 24 In Dual Element Heating Tape,1 x 24 In
  • Item # 13P785
  • Mfr. Model # BWH101020LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Heating Tape,BIH Series,1 x 24 In
  • BRISKHEAT
  • Heating Tape, BIH Series, 1 x 24 In Heating Tape,BIH Series,1 x 24 In
  • Item # 13P775
  • Mfr. Model # BIH101020LG
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 210,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More