Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

454 Results Found that Include 454 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Silicone Heat Tape,3 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 120 InSilicone Heat Tape,3 x 120 In
  • Item # 13P867
  • Mfr. Model # HSTAT301010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 InSilicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 InSilicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 InSilicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 120 InSilicone Heat Tape,1/2 x 120 In
  • Item # 13P852
  • Mfr. Model # HSTAT051010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 48 InSilicone Heat Tape,1/2 x 48 In
  • Item # 13P849
  • Mfr. Model # HSTAT051004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x48BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • Item # 13P749
  • Mfr. Model # BIH051040L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 210,...More

Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 InSilicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Blanket,12 In. x 12 In.
  • BRISKHEAT
  • Silicone Heating Blanket, 12 In. x 12 In.Silicone Heating Blanket,12 In. x 12 In.
  • Item # 13P827
  • Mfr. Model # SRL12121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 InSilicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 InSilicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 InSilicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Tape,2 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 240 In, 120VSilicone Heating Tape,2 x 240 In,120V
  • Item # 13P815
  • Mfr. Model # BS0201200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,Controller,0-450 deg F,720W
Silicone Heat Tape,2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 48 InSilicone Heat Tape,2 x 48 In
  • Item # 13P859
  • Mfr. Model # HSTAT201004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Tape,1 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 240 In, 120VSilicone Heating Tape,1 x 240 In,120V
  • Item # 13P805
  • Mfr. Model # BS0101200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

SRL SILICONE HEATING BLANKET 6x12
  • BRISKHEAT
  • SRL SILICONE HEATING BLANKET 6x12SRL SILICONE HEATING BLANKET 6x12
  • Item # 13P824
  • Mfr. Model # SRL06121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

SILICONE HEAT TAPE 1/2x48 120V,104 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x48 120V, 104 WATTSILICONE HEAT TAPE 1/2x48 120V,104 WATT
  • Item # 13P790
  • Mfr. Model # BS0051040L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x72BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • Item # 13P750
  • Mfr. Model # BIH051060L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 310,...More

Dual Element Heating Tape,1/2 x 48 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 48 InDual Element Heating Tape,1/2 x 48 In
  • Item # 13P781
  • Mfr. Model # BWH051040LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Heating Blanket,0.75A
Silicone Rubber Htr,Control,50-160 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-160 deg FSilicone Rubber Htr,Control,50-160 deg F
  • Item # 21EJ77
  • Mfr. Model # SRP06241PADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F,...More

Heatin Cord,2.95A
Heating Blanket,3A
Heating Tape,3.2625A
Heating Tape,1.75A
Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg FSilicone Rubber Htr,Control,50-450 deg F
  • Item # 21EK04
  • Mfr. Model # SRL24241PADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

BIH HEAVY INSULATED HEAT TAPES,1 3/4x48
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1 3/4x48BIH HEAVY INSULATED HEAT TAPES,1 3/4x48
  • Item # 13P761
  • Mfr. Model # BIH171040L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 418,...More

Heating Tape,3.6A
Heating Tape,1.5A
Silicone Griffin Beaker Heater,1000 mL
Heating Tape,BIH Series,1 x 48 In,120V
  • BRISKHEAT
  • Heating Tape, BIH Series, 1 x 48 In, 120VHeating Tape,BIH Series,1 x 48 In,120V
  • Item # 13P776
  • Mfr. Model # BIH101040LG
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 420,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More