Skip Content

Filter Results By

Applied Filters Clear All

Lab Ovens, Heating and Refrigeration

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hotplate,Aluminum,120V,5 in. L
Hotplate10x10 Ceramic ADV
Hotplate-Stirrer 10x10 Ceramic ADV
Hotplate 7x7 Ceramic ADV
Hotplate-Stirrer,7x7, Aluminum,Digital
Hotplate-Stirrer,7x7,Ceramic,Digital
  • TALBOYS
  • Hotplate-Stirrer, 7x7, Ceramic, Digital Hotplate-Stirrer,7x7,Ceramic,Digital
  • Item # 16U293
  • Mfr. Model # 984TA7CHSUSP
  • Hotplate-Stirrer, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9, Overall...More

  • Category : Laboratory Hot Plates
Hotplate-Stirrer,7x7,Aluminum, ADV
Hotplate 7x7 Ceramic ADV
Mini Hotplate
  • TALBOYS
  • Mini Hotplate Mini Hotplate
  • Item # 16U317
  • Mfr. Model # 953201
  • Hotplate, Plate Length 4-1/2 In., Plate Material Aluminum, Overall Width 5.75, Overall Length 6.5, Overall...More

  • Category : Laboratory Hot Plates
Hotplate, 7x7, Aluminum ADV
Mini Hotplate-Stirrer
Hotplate, 4x4, Ceramic ADV
Hotplate,7 in. L x 7 in. W,Aluminum
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Aluminum Hotplate,7 in. L x 7 in. W,Aluminum
  • Item # 26WA32
  • Mfr. Model # 984TA7AHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate-Stir 10x10 Ceramic Dig w/cert
Block Heater,Digital,1x50mL,120V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 120V Block Heater,Digital,1x50mL,120V
  • Item # 38HV47
  • Mfr. Model # 949TAMNLUS
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

  • Category : Incubators
Hotplate-Stir 10x10 Aluminum Dig w/cert
Mocular Block,Digital,2x50mL
Hotplate,Aluminum,230V,5 in. L,8.3 lb.
Hotplate 10x10 Aluminum Digital w/cert
Temperature Probe,10 In
Hotplate,7 in. L x 7 in. W,Ceramic
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Ceramic Hotplate,7 in. L x 7 in. W,Ceramic
  • Item # 26WA29
  • Mfr. Model # 984TA7CHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate 10x10 Ceramic Digital
Mocular Block,Digital,15x2mL
Mini Fixed Temperature Hotplate
Hotplate-Stirrer,Aluminum,230V,5 in. L
Temperature Probe Kit
Mocular Block,Digital,24x0.5mL
Temperature Probe,8 In
Mocular Block,Digital,4x15mL
Mini Hotplate,4-1/2 in. L, Aluminum
Hotplate-Stirrer 135mm Round Top S/S Dig
Base Plate For 135mm Top
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More