Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Ovens, Heating and Refrigeration

373 Results Found that Include 373 Products

Results per page: 16 | 32 | 48
Silicone Heat Tape,1/2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 120 InSilicone Heat Tape,1/2 x 120 In
  • Item # 13P852
  • Mfr. Model # HSTAT051010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 InSilicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 InSilicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 InSilicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Cord,120V,144W,12 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 144W, 12 ft. LHeating Cord,120V,144W,12 ft. L
  • Item # 36TW86
  • Mfr. Model # FFSL81-12
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 144,...More

Silicone Heat Tape,3 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 120 InSilicone Heat Tape,3 x 120 In
  • Item # 13P867
  • Mfr. Model # HSTAT301010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,3 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 48 InSilicone Heat Tape,3 x 48 In
  • Item # 13P864
  • Mfr. Model # HSTAT301004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Blanket,120V,720W,24 in. L
Pipe Heater,Controller,40-60 deg F,313W
  • BRISKHEAT
  • Pipe Heater, Controller, 40-60 deg F, 313WPipe Heater,Controller,40-60 deg F,313W
  • Item # 21EJ54
  • Mfr. Model # GBSTS101006-060
  • Pipe HeaterTemp. Range 40 Degrees to 60 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/- 15 Degrees F,...More

Silicone Heat Tape,2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 24 InSilicone Heat Tape,2 x 24 In
  • Item # 13P858
  • Mfr. Model # HSTAT201002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 InSilicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 InSilicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 InSilicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 96 InSilicone Heat Tape,1/2 x 96 In
  • Item # 13P851
  • Mfr. Model # HSTAT051008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 InSilicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 48 InSilicone Heat Tape,1/2 x 48 In
  • Item # 13P849
  • Mfr. Model # HSTAT051004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 96 InSilicone Heat Tape,1 x 96 In
  • Item # 13P856
  • Mfr. Model # HSTAT101008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 96 InSilicone Heat Tape,2 x 96 In
  • Item # 13P861
  • Mfr. Model # HSTAT201008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Dual Element Heating Tape,1/2 x 24 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 24 InDual Element Heating Tape,1/2 x 24 In
  • Item # 13P780
  • Mfr. Model # BWH051020LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

BIH HEAVY INSULATED HEAT TAPES,1x144
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1x144BIH HEAVY INSULATED HEAT TAPES,1x144
  • Item # 13P759
  • Mfr. Model # BIH101120L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Dual Element Heating Tape,1/2 x 48 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 48 InDual Element Heating Tape,1/2 x 48 In
  • Item # 13P781
  • Mfr. Model # BWH051040LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Heating Tape,Controller,0-450 deg F,720W
Dual Element Heating Tape,1 x 48 In,120V
  • BRISKHEAT
  • Dual Element Heating Tape, 1 x 48 In, 120VDual Element Heating Tape,1 x 48 In,120V
  • Item # 13P786
  • Mfr. Model # BWH101040LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Silicone Heat Tape,2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 48 InSilicone Heat Tape,2 x 48 In
  • Item # 13P859
  • Mfr. Model # HSTAT201004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Tape,1 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 240 In, 120VSilicone Heating Tape,1 x 240 In,120V
  • Item # 13P805
  • Mfr. Model # BS0101200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heating Tape,2 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 240 In, 120VSilicone Heating Tape,2 x 240 In,120V
  • Item # 13P815
  • Mfr. Model # BS0201200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heating Tape,1 x 48 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 48 In, 120VSilicone Heating Tape,1 x 48 In,120V
  • Item # 13P796
  • Mfr. Model # BS0101040L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Dual Element Heating Tape,1/2 x 72 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 72 InDual Element Heating Tape,1/2 x 72 In
  • Item # 13P782
  • Mfr. Model # BWH051060LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Silicone Heat Tape,3 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 96 InSilicone Heat Tape,3 x 96 In
  • Item # 13P866
  • Mfr. Model # HSTAT301008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Cord,120V,72W,6 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 72W, 6 ft. LHeating Cord,120V,72W,6 ft. L
  • Item # 36TW85
  • Mfr. Model # FFSL81-6
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 72,...More

Heating Blanket,120V,90W,12 in. L
  • BRISKHEAT
  • Heating Blanket, 120V, 90W, 12 in. LHeating Blanket,120V,90W,12 in. L
  • Item # 36TX20
  • Mfr. Model # SRP06121P
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120, Wattage 90,...More

Heating Blanket,240V,2160W,36 in. L
Results per page: 16 | 32 | 48