Skip Content

Filter Results By

Applied Filters Clear All

Lab Instruments

35 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipette,1.5mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.5mL, PK1000 Pipette,1.5mL,PK1000
  • Item # 21F247
  • Mfr. Model # 21F247
  • Pipette, Capacity 1.5mL, Graduation Range Non-graduated, Material of Construction Low Density Polyethylene,...More

  • Category : Pipettes
Sterile Luer Syringe,PK30
Pipette,1.0mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.0mL, PK1000 Pipette,1.0mL,PK1000
  • Item # 21F246
  • Mfr. Model # 21F246
  • Pipette, Capacity 1.0mL, Material of Construction Low Density Polyethylene, Length 6.9 cm, Non-Sterile,...More

  • Category : Pipettes
Luer Lock Sterile Syringe,60cc,PK30
Luer Lock Sterile Syringe,PK50
Economy Pipette Pump,2ml
  • SCIENCEWARE
  • Economy Pipette Pump, 2ml Economy Pipette Pump,2ml
  • Item # 21TP83
  • Mfr. Model # 37902-0002
  • Pipette Pump, Manual, Capacity 2ml, Material of Construction Polypropylene, Length 6-3/4 In., Band Color...More

  • Category : Pipettes
Pipette,9mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 9mL, PK500 Pipette,9mL,PK500
  • Item # 21F240
  • Mfr. Model # 21F240
  • Pipette, Capacity 9mL, Material of Construction Low Density Polyethylene, Length 13.7 cm, Non-Sterile,...More

  • Category : Pipettes
Pipette Transfer,15mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette Transfer, 15mL, PK500 Pipette Transfer,15mL,PK500
  • Item # 21F230
  • Mfr. Model # 21F230
  • Pipette Transfer, Capacity 15mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

  • Category : Pipettes
Measuring Pipette,GradeB,Glass,10mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, GradeB, Glass, 10mL, Pk12 Measuring Pipette,GradeB,Glass,10mL,Pk12
  • Item # 5PTD3
  • Mfr. Model # 5PTD3
  • Measuring Pipette,Grade B, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

  • Category : Pipettes
Uni Large,Blue,100 to 1000 uL,PK1000
Sterile Catheter Syringe,PK30
Pipetter Tips,300ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 300ul, PK1000 Pipetter Tips,300ul,PK1000
  • Item # 21R720
  • Mfr. Model # 21R720
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 300ul, Height 2.2 In.,...More

  • Category : Pipette Accessories
Pipetter Tips,0.5 to 10ul,PK480
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 0.5 to 10ul, PK480 Pipetter Tips,0.5 to 10ul,PK480
  • Item # 21R676
  • Mfr. Model # 21R676
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 0.5 to 10ul, Height 1.764 In., Diameter 0.248...More

  • Category : Pipette Accessories
Pipetter Tips,10mL,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 10mL, PK100 Pipetter Tips,10mL,PK100
  • Item # 21R698
  • Mfr. Model # 21R698
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10mL, Height 9.6 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,100 to 1000ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 100 to 1000ul, PK1000 Pipetter Tips,100 to 1000ul,PK1000
  • Item # 21R680
  • Mfr. Model # 21R680
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 100 to 1000ul, Height 4.016 In., Diameter...More

  • Category : Pipette Accessories
Measuring Pipette,Grade B,Glass,5mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, Grade B, Glass, 5mL, Pk12 Measuring Pipette,Grade B,Glass,5mL,Pk12
  • Item # 5PTD1
  • Mfr. Model # 5PTD1
  • Measuring Pipette,Grade B, Capacity 5.0mL, Material of Construction Glass, Graduation Subdivisions 0.05mL,...More

  • Category : Pipettes
Pipette,0.5mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 0.5mL, PK1000 Pipette,0.5mL,PK1000
  • Item # 21F248
  • Mfr. Model # 21F248
  • Pipette, Capacity 0.5mL, Graduation Range Non-graduated, Material of Construction Low Density Polyethylene,...More

  • Category : Pipettes
Pipetter Tips,1 to 200ul,PK480
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1 to 200ul, PK480 Pipetter Tips,1 to 200ul,PK480
  • Item # 21R679
  • Mfr. Model # 21R679
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 1 to 200ul, Height 1.992 In., Diameter 0.283...More

  • Category : Pipette Accessories
Pipet Tip,For MLA,Nat,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, For MLA, Nat, PK1000 Pipet Tip,For MLA,Nat,PK1000
  • Item # 23M429
  • Mfr. Model # 7560R
  • Pipet Tip, 1-200ul Racked, Material of Construction PP, Capacity 200ul, Height 47mm, Diameter 5.8mm, Color...More

  • Category : Pipette Accessories
Pipet Tip,Racked,Yellow,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, Racked, Yellow, PK1000 Pipet Tip,Racked,Yellow,PK1000
  • Item # 23M384
  • Mfr. Model # 7503YR
  • Pipet Tip, 1-200ul Racked, Material of Construction PP, Capacity 200ul, Height 50mm, Diameter 5.7mm, Color...More

  • Category : Pipette Accessories
Pipet Tip,200-1000ul Racked,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, 200-1000ul Racked, PK1000 Pipet Tip,200-1000ul Racked,PK1000
  • Item # 23M431
  • Mfr. Model # 7565R
  • Pipet Tip, 200-1000ul Racked, Material of Construction PP, Capacity 1000ul, Height 85mm, Diameter 7.0mm,...More

  • Category : Pipette Accessories
Pipet Tip,Eppendorf,Yellow,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, Eppendorf, Yellow, PK1000 Pipet Tip,Eppendorf,Yellow,PK1000
  • Item # 23M396
  • Mfr. Model # 7507R
  • Pipet Tip, 1-200ul Racked, Material of Construction PP, Capacity 200ul, Height 50mm, Diameter 5.8mm, Color...More

  • Category : Pipette Accessories
Bulb Pipettor,Silicone Rubber
Pipet Tip,1-300ul Racked,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, 1-300ul Racked, PK1000 Pipet Tip,1-300ul Racked,PK1000
  • Item # 23M407
  • Mfr. Model # 7511R
  • Pipet Tip, 1-300ul Racked, Material of Construction PP, Capacity 300ul, Height 58mm, Diameter 5.5mm, Color...More

  • Category : Pipette Accessories
PIPETTER FAST RELEASE 25 ML RED PIP
Economy Pipette Pump,10ml
  • SCIENCEWARE
  • Economy Pipette Pump, 10ml Economy Pipette Pump,10ml
  • Item # 21TP85
  • Mfr. Model # 37902-0010
  • Pipette Pump, Manual, Capacity 10ml, Material of Construction Polypropylene, Length 6-3/4 In., Band Color...More

  • Category : Pipettes
Measuring Pipette,B,Glass,0.5mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, B, Glass, 0.5mL, PK12 Measuring Pipette,B,Glass,0.5mL,PK12
  • Item # 5PTC6
  • Mfr. Model # 5PTC6
  • Measuring Pipette,Grade B, Capacity 0.5mL, Material of Construction Glass, Graduation Subdivisions 0.005mL,...More

  • Category : Pipettes
Syring Luer Lock Tip,PK80
Measuring Pipette,Grade B,Glass,2mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, Grade B, Glass, 2mL, Pk12 Measuring Pipette,Grade B,Glass,2mL,Pk12
  • Item # 5PTC9
  • Mfr. Model # 5PTC9
  • Measuring Pipette,Grade B, Capacity 2.0mL, Material of Construction Glass, Graduation Subdivisions 0.02mL,...More

  • Category : Pipettes
Measuring Pipette,B,Glass,0.1mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, B, Glass, 0.1mL, PK12 Measuring Pipette,B,Glass,0.1mL,PK12
  • Item # 5PTC4
  • Mfr. Model # 5PTC4
  • Measuring Pipette,Grade B, Capacity 0.1mL, Material of Construction Glass, Graduation Subdivisions 0.001mL,...More

  • Category : Pipettes
Measuring Pipette,Grade B,Glass,1mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, Grade B, Glass, 1mL, Pk12 Measuring Pipette,Grade B,Glass,1mL,Pk12
  • Item # 5PTC8
  • Mfr. Model # 5PTC8
  • Measuring Pipette,Grade B, Capacity 1.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

  • Category : Pipettes
Measuring Pipette,B,Glass,0.2mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, B, Glass, 0.2mL, PK12 Measuring Pipette,B,Glass,0.2mL,PK12
  • Item # 5PTC5
  • Mfr. Model # 5PTC5
  • Measuring Pipette,Grade B, Capacity 0.2mL, Material of Construction Glass, Graduation Subdivisions 0.002mL,...More

  • Category : Pipettes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More