Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Instruments

33 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
Pipette Transfer 5 Ml Bellow,Pk100
Pipette Transfer,15mL,PK 500
  • GRAINGER APPROVED
  • Pipette Transfer, 15mL, PK 500Pipette Transfer,15mL,PK 500
  • Item # 21F230
  • Mfr. Model # 21F230
  • Pipette Transfer, Capacity 15mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Eccentric Luer Sterile Syringe,Pk 80
Syringe,1mL,PK 100
Pipette,1.0mL,PK 1000
  • GRAINGER APPROVED
  • Pipette, 1.0mL, PK 1000Pipette,1.0mL,PK 1000
  • Item # 21F246
  • Mfr. Model # 21F246
  • Pipette, Capacity 1.0mL, Material of Construction Low Density Polyethylene, Length 6.9 cm, Non-Sterile,...More

Pipette,9mL,PK 500
  • GRAINGER APPROVED
  • Pipette, 9mL, PK 500Pipette,9mL,PK 500
  • Item # 21F240
  • Mfr. Model # 21F240
  • Pipette, Capacity 9mL, Material of Construction Low Density Polyethylene, Length 13.7 cm, Non-Sterile,...More

Regular Luer Syringe,Pk 80
Pipetter,Green,Size 10mL
Pipettor,10mL
Measuring Pipette,GradeB,Glass,10mL,Pk12
  • GRAINGER APPROVED
  • Measuring Pipette, GradeB, Glass, 10mL, Pk12Measuring Pipette,GradeB,Glass,10mL,Pk12
  • Item # 5PTD3
  • Mfr. Model # 5PTD3
  • Measuring Pipette,Grade B, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

Measuring Pipette,Grade B,Glass,1mL,Pk12
  • GRAINGER APPROVED
  • Measuring Pipette, Grade B, Glass, 1mL, Pk12Measuring Pipette,Grade B,Glass,1mL,Pk12
  • Item # 5PTC7
  • Mfr. Model # 5PTC7
  • Measuring Pipette,Grade B, Capacity 1.0mL, Material of Construction Glass, Graduation Subdivisions 0.01mL,...More

Measuring Pipette,Grade B,Glass,5mL,Pk12
Pipette,0.5mL,PK 1000
  • GRAINGER APPROVED
  • Pipette, 0.5mL, PK 1000Pipette,0.5mL,PK 1000
  • Item # 21F248
  • Mfr. Model # 21F248
  • Pipette, Capacity 0.5mL, Graduation Range Non-graduated, Material of Construction Low Density Polyethylene,...More

Measuring Pipette,Grade B,Glass,2mL,Pk12
  • GRAINGER APPROVED
  • Measuring Pipette, Grade B, Glass, 2mL, Pk12Measuring Pipette,Grade B,Glass,2mL,Pk12
  • Item # 5PTC9
  • Mfr. Model # 5PTC9
  • Measuring Pipette,Grade B, Capacity 2.0mL, Material of Construction Glass, Graduation Subdivisions 0.02mL,...More

Measuring Pipette,B,Glass,0.1mL,Pk 12
  • GRAINGER APPROVED
  • Measuring Pipette, B, Glass, 0.1mL, Pk 12Measuring Pipette,B,Glass,0.1mL,Pk 12
  • Item # 5PTC4
  • Mfr. Model # 5PTC4
  • Measuring Pipette,Grade B, Capacity 0.1mL, Material of Construction Glass, Graduation Subdivisions 0.001mL,...More

Pipet Tip,Racked,Nat,PK 1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, Racked, Nat, PK 1000Pipet Tip,Racked,Nat,PK 1000
  • Item # 23M379
  • Mfr. Model # 7503R
  • Pipet Tip, 1-200ul Racked, Material of Construction PP, Capacity 200ul, Height 50mm, Diameter 5.7mm, Color...More

Measuring Pipette,B,Glass,0.2mL,Pk 12
  • GRAINGER APPROVED
  • Measuring Pipette, B, Glass, 0.2mL, Pk 12Measuring Pipette,B,Glass,0.2mL,Pk 12
  • Item # 5PTC5
  • Mfr. Model # 5PTC5
  • Measuring Pipette,Grade B, Capacity 0.2mL, Material of Construction Glass, Graduation Subdivisions 0.002mL,...More

Measuring Pipette,Grade B,Glass,1mL,Pk12
  • GRAINGER APPROVED
  • Measuring Pipette, Grade B, Glass, 1mL, Pk12Measuring Pipette,Grade B,Glass,1mL,Pk12
  • Item # 5PTC8
  • Mfr. Model # 5PTC8
  • Measuring Pipette,Grade B, Capacity 1.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

Pipet Tip,For Pipetman,PK 1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, For Pipetman, PK 1000Pipet Tip,For Pipetman,PK 1000
  • Item # 23M401
  • Mfr. Model # 7509R
  • Pipet Tip, 1-200ul, Material of Construction PP, Capacity 200ul, Height 50mm, Diameter 5.4mm, Color Yellow,...More

Measuring Pipette,B,Glass,0.5mL,Pk 12
  • GRAINGER APPROVED
  • Measuring Pipette, B, Glass, 0.5mL, Pk 12Measuring Pipette,B,Glass,0.5mL,Pk 12
  • Item # 5PTC6
  • Mfr. Model # 5PTC6
  • Measuring Pipette,Grade B, Capacity 0.5mL, Material of Construction Glass, Graduation Subdivisions 0.005mL,...More

Measuring Pipette,Grade B,Glass,5mL,Pk12
Measuring Pipette,Grade B,Glass,2mL,Pk12
BAILER TIMCO PVC 2 FEET LX.8 IN
Pipetter Tips,300ul,PK 1000
  • LAB SAFETY SUPPLY
  • Pipetter Tips, 300ul, PK 1000Pipetter Tips,300ul,PK 1000
  • Item # 21R689
  • Mfr. Model # 21R689
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 300ul, Height 2.2 In., Diameter...More

Pipetter Tips,1 to 200ul,PK 480
  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1 to 200ul, PK 480Pipetter Tips,1 to 200ul,PK 480
  • Item # 21R679
  • Mfr. Model # 21R679
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 1 to 200ul, Height 1.992 In., Diameter 0.283...More

Pipetter Tips,0.5 to 10ul,PK 480
  • LAB SAFETY SUPPLY
  • Pipetter Tips, 0.5 to 10ul, PK 480Pipetter Tips,0.5 to 10ul,PK 480
  • Item # 21R676
  • Mfr. Model # 21R676
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 0.5 to 10ul, Height 1.764 In., Diameter 0.248...More

Pipet Tip,Racked,Yellow,PK 1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, Racked, Yellow, PK 1000Pipet Tip,Racked,Yellow,PK 1000
  • Item # 23M384
  • Mfr. Model # 7503YR
  • Pipet Tip, 1-200ul Racked, Material of Construction PP, Capacity 200ul, Height 50mm, Diameter 5.7mm, Color...More

Pipet Tip,200-1000ul Bulk,PK 1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, 200-1000ul Bulk, PK 1000Pipet Tip,200-1000ul Bulk,PK 1000
  • Item # 23M419
  • Mfr. Model # 7535
  • Pipet Tip, 200-1000ul Bulk, Material of Construction PP, Capacity 1000ul, Height 66mm, Diameter 7.8mm, Color...More

Adaptor,Pipettor Tip,Roxy M,3Pk
Pipet Tip,For MLA,Nat,PK 1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, For MLA, Nat, PK 1000Pipet Tip,For MLA,Nat,PK 1000
  • Item # 23M429
  • Mfr. Model # 7560R
  • Pipet Tip, 1-200ul Racked, Material of Construction PP, Capacity 200ul, Height 47mm, Diameter 5.8mm, Color...More

Pipet Tip,1-300ul Racked,PK 1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, 1-300ul Racked, PK 1000Pipet Tip,1-300ul Racked,PK 1000
  • Item # 23M407
  • Mfr. Model # 7511R
  • Pipet Tip, 1-300ul Racked, Material of Construction PP, Capacity 300ul, Height 58mm, Diameter 5.5mm, Color...More

Economy Pipette Pump,10ml
  • SCIENCEWARE
  • Economy Pipette Pump, 10mlEconomy Pipette Pump,10ml
  • Item # 21TP85
  • Mfr. Model # F37902-0010
  • Pipette Pump, Manual, Capacity 10ml, Material of Construction Polypropylene, Length 6-3/4 In., Band Color...More

Results per page: 16 | 32 | 48