Skip Content

Filter Results By

Applied Filters Clear All

Lab Instruments

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Economy Pipette Pump,10ml
  • SCIENCEWARE
  • Economy Pipette Pump, 10ml Economy Pipette Pump,10ml
  • Item # 21TP85
  • Mfr. Model # 37902-0010
  • Pipette Pump, Manual, Capacity 10ml, Material of Construction Polypropylene, Length 6-3/4 In., Band Color...More

Pipettor Tip,Sterile RoxyM,0.05ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 0.05ml, PK100 Pipettor Tip,Sterile RoxyM,0.05ml,PK100
  • Item # 35V685
  • Mfr. Model # 373000017
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 0.05ml, Special Features...More

Pipettor Tip,NonStril RoxyM,12.5ml,PK100
Adaptor,Pipettor Tip,Roxy M,PK3
Pipettor Tip,NonStril RoxyM,25ml,PK25
Pipettor Tip,NonStril RoxyM,1.25ml,PK100
Tip,Roxy M Assorted,PK45
  • SCIENCEWARE
  • Tip, Roxy M Assorted, PK45 Tip,Roxy M Assorted,PK45
  • Item # 35V687
  • Mfr. Model # 373000100
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity Assorted, Special Features...More

Pipettor Tip,NonStril RoxyM,50ml,PK25
Pipettor Tip,NonStril RoxyM,2.5ml,PK100
Repeat Pipetor
Pipettor Tip,NonStril RoxyM,0.05ml,PK100
Pipettor Tip,Sterile RoxyM,0.5ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 0.5ml, PK100 Pipettor Tip,Sterile RoxyM,0.5ml,PK100
  • Item # 35V678
  • Mfr. Model # 373000010
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 0.5ml, Special Features...More

Pipettor Tip,Sterile RoxyM,2.5ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 2.5ml, PK100 Pipettor Tip,Sterile RoxyM,2.5ml,PK100
  • Item # 35V680
  • Mfr. Model # 373000012
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 2.5ml, Special Features...More

Pipettor Tip,Sterile RoxyM,12.5ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 12.5ml, PK100 Pipettor Tip,Sterile RoxyM,12.5ml,PK100
  • Item # 35V682
  • Mfr. Model # 373000014
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 12.5ml, Special Features...More

Pipettor Tip,Sterile RoxyM,50ml,PK25
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 50ml, PK25 Pipettor Tip,Sterile RoxyM,50ml,PK25
  • Item # 35V684
  • Mfr. Model # 373000016
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 50ml, Special Features...More

Pipettor Tip,NonStril RoxyM,5.0ml,PK100
Pipettor Tip,NonStril RoxyM,0.5ml,PK100
Pipettor Tip,Sterile RoxyM,1.25ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 1.25ml, PK100 Pipettor Tip,Sterile RoxyM,1.25ml,PK100
  • Item # 35V679
  • Mfr. Model # 373000011
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 1.25ml, Special Features...More

Pipettor Tip,Sterile RoxyM,5.0ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 5.0ml, PK100 Pipettor Tip,Sterile RoxyM,5.0ml,PK100
  • Item # 35V681
  • Mfr. Model # 373000013
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 5.0ml, Special Features...More

Pipettor Tip,Sterile RoxyM,25ml,PK25
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 25ml, PK25 Pipettor Tip,Sterile RoxyM,25ml,PK25
  • Item # 35V683
  • Mfr. Model # 373000015
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 25ml, Special Features...More

Bulb,Pipettor,Vinyl,PK2
  • SCIENCEWARE
  • Bulb, Pipettor, Vinyl, PK2 Bulb,Pipettor,Vinyl,PK2
  • Item # 21TP81
  • Mfr. Model # 37887-0000
  • Bulb Pipettor, Size 5cm Diameter x 7cm Length, Range Fits Pipettes from 6mm to 8mm Diameter, Vinyl, Package...More

Pipettor,Aqueous,10ml
  • SCIENCEWARE
  • Pipettor, Aqueous, 10ml Pipettor,Aqueous,10ml
  • Item # 21TT83
  • Mfr. Model # 37900-1100
  • Minipet Pipettor, Size 10ml, Polypropylene Handle, PTFE Plunger, Borosilicate Glass Syringe, Chrome Plated...More

Economy Pipette Pump,2ml
  • SCIENCEWARE
  • Economy Pipette Pump, 2ml Economy Pipette Pump,2ml
  • Item # 21TP83
  • Mfr. Model # 37902-0002
  • Pipette Pump, Manual, Capacity 2ml, Material of Construction Polypropylene, Length 6-3/4 In., Band Color...More

Reagent Reservoir,12 Channel,PK8
  • SCIENCEWARE
  • Reagent Reservoir, 12 Channel, PK8 Reagent Reservoir,12 Channel,PK8
  • Item # 21TR60
  • Mfr. Model # 37880-1200
  • Pipetting Reservoir, 12 Channel, Material of Construction Polypropylene, Capacity 12 Channel Each Channel...More

Bellows,Sampler,20ml,PK5
  • SCIENCEWARE
  • Bellows, Sampler, 20ml, PK5 Bellows,Sampler,20ml,PK5
  • Item # 21TT04
  • Mfr. Model # 37823-0020
  • Sampler, Bellows, Material of Construction Polyethylene, Capacity 20ml, Height 15-1/4 In., Special Features...More

Pipettor,Luer-Lock Tip,10ml
  • SCIENCEWARE
  • Pipettor, Luer-Lock Tip, 10ml Pipettor,Luer-Lock Tip,10ml
  • Item # 21TT68
  • Mfr. Model # 37895-1100
  • Varipet Pipettor, Size 10ml, Polypropylene Handle, PTFE Plunger , Borosilicate Glass Syringe, Chrome Plated...More

Pipettor,PTFE Tip,10ml
  • SCIENCEWARE
  • Pipettor, PTFE Tip, 10ml Pipettor,PTFE Tip,10ml
  • Item # 21TT65
  • Mfr. Model # 37895-0100
  • Varipet Pipettor, Size 10ml, Polypropylene Handle, PTFE Plunger and Tip, Borosilicate Glass Syringe, Accuracy...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More