Skip Content

Filter Results By

Applied Filters Clear All

Lab Fume Hoods and Accessories

44 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Glovebox,30 L x 24 W x 24 In
Ductless Fume Hood 24 In. W
  • AIR SCIENCE
  • Ductless Fume Hood 24 In. W Ductless Fume Hood 24 In. W
  • Item # 9WPL6
  • Mfr. Model # P5-24
  • Ductless Fume Hood, 117 CFM, Overall Height 31 In., Overall Width 24 In., Overall Length 27 In., Inside...More

Filter Cells,36 In. W,PK2
  • LABCONCO
  • Filter Cells, 36 In. W, PK2 Filter Cells,36 In. W,PK2
  • Item # 9MGR3
  • Mfr. Model # 69104-00
  • Filter Cells, Organic Vapor, For Use With Paramount Filtered Enclosures and Paramount Duet Filtered...More

Work Surface,Fume Hood,60in.W,32in.L
Work Surface,Fume Hood,72in.W,32in.L
Work Surface,60in.W,32in.L
Work Surface,Epoxy,96in.W,36in.L
Alarm
  • ICI
  • Alarm Alarm
  • Item # 45MK80
  • Mfr. Model # H AFA-1000
  • Alarm, Number of Filters Required 0, For Use With Fume Hood

Work Surface,72in.W,32in.L
Work Surface,Epoxy,84in.W,36in.L
Base Cabinet,48inW,21-5/8inD,35-1/4inH
Work Surface,Fume Hood,72in.W
Base Cabinet,48inW,21-5/8inD,35-1/4inH
Base Cabinet,48inW,21-5/8inD,35-1/4inH
Work Surface,Fume Hood,72in.W,1in.H
Work Surface,Fume Hood,60in.W
Work Surface,Fume Hood,60in.W,1in.H
Base Cabinet,48inW,21-5/8inD,35-1/4inH
Fume Hood,Clear View 2X1
  • SCIENCEWARE
  • Fume Hood, Clear View 2X1 Fume Hood,Clear View 2X1
  • Item # 21TU19
  • Mfr. Model # 50020-2010
  • Fume Hood, Clear View 2 In. x 1 In., Polycarbonate, Height 26-1/8 In., Width 43-7/8 In., Depth 24 In., Duct...More

Dished Work Surface,Epoxy Resin,1-1/4x30
Acid Cabinet, 48in W
Lab Floor Cabinet, 2Door, 36in W
Fume Hood Exhaust Blower,72 In L
Ducted Hood,Canopy,48W x 30D x 18H
  • HEMCO
  • Ducted Hood, Canopy, 48W x 30D x 18H Ducted Hood,Canopy,48W x 30D x 18H
  • Item # 4HTC4
  • Mfr. Model # 13040 SILVER BEIGE
  • Ducted Hood, Canopy, Wall Mount, Height 18 In., Width 48 In., Depth 30 In., Length 48 In., Diameter 8 In.,...More

Filtering Storage Cabinet
  • AIR SCIENCE
  • Filtering Storage Cabinet Filtering Storage Cabinet
  • Item # 18AX47
  • Mfr. Model # 34S
  • Filtering Storage Cabinet, Filter Type Carbon, 250 CFM, Overall Height 29 In., Overall Width 20 In., Overall...More

Lab Cabinet, 8 Drawer, 48in W
Acid Cabinet, 36in W
Ducted Hood,Island Canopy,48Wx30Dx18H
  • HEMCO
  • Ducted Hood, Island Canopy, 48Wx30Dx18H Ducted Hood,Island Canopy,48Wx30Dx18H
  • Item # 4HTA6
  • Mfr. Model # 23040
  • Ducted Hood, Island Canopy, Ceiling Mount, Height 18 In., Width 48 In., Depth 30 In., Length 48 In., Diameter...More

Work Surface,36 x 72 In,RS
Work Surface,30 x 72 In,LS,RS
Work Surface,36 x 72 In
Work Surface,30 x 96 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More