Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Lab Fume Hoods and Accessories

40 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
Remote Blower,115/230V
  • LABCONCO
  • Remote Blower, 115/230VRemote Blower,115/230V
  • Item # 9U401
  • Mfr. Model # 48635-00
  • Remote Blower, 115/230V, For Use With XPert Balance Enclosure, Protector XVS Ventilation Station or Purifier...More

Remote Blower,115/230V
  • LABCONCO
  • Remote Blower, 115/230VRemote Blower,115/230V
  • Item # 9EYE2
  • Mfr. Model # 48635-01
  • Remote Blower, 115/230V, For Use With XPert Balance Enclosure, Protector XVS Ventilation Station or Purifier...More

Horizontal Desiccator Cabinet
  • BEL-ART - SCIENCEWARE
  • Horizontal Desiccator CabinetHorizontal Desiccator Cabinet
  • Item # 46D042
  • Mfr. Model # 42058-0001
  • Horizontal Desiccator Cabinet with Dial Hygrometer, Acrylic, Clear, Height 13.75 In., Length 19.625 In.,...More

Glovebox,13 L x 27 W x 22 In
  • BEL-ART - SCIENCEWARE
  • Glovebox, 13 L x 27 W x 22 InGlovebox
  • Item # 46D067
  • Mfr. Model # 50028-2001
  • Glovebox, Number of Ports 2, Opening Size 8 In., Material Low Density Polyethylene, Length 13 In., Width 27...More

Work Surface,Flat,48 In W
Lab Cabinet, 8 Drawer, 30in W
Work Surface,36 x 48 In,RS
UV-Box Sterilization Chamber
  • AIR SCIENCE
  • UV-Box Sterilization ChamberUV-Box Sterilization Chamber
  • Item # 18AX46
  • Mfr. Model # UV-15
  • UV-Box Sterilization Chamber, Overall Height 19 In., Overall Width 20 In., Overall Length 15 In., Inside...More

Ducted Hood,Canopy,36W x 24D x 18H
  • HEMCO
  • Ducted Hood, Canopy, 36W x 24D x 18HDucted Hood,Canopy,36W x 24D x 18H
  • Item # 4HTA9
  • Mfr. Model # 13030 SILVER BEIGE
  • Vented Wall Canopy Hood, Wall Mount, Height 18 In., Width 36 In., Depth 24 In., Length 36 In., Diameter 6...More

Work Surface,30 x 48 In,LR,RR
Work Surface,30 x 60 In,LS
Lab Cabinet,1Door,5Drawer, 30in W
Work Surface,36 x 48 In
Work Surface,30 x 48 In,LS,RS
Lab Cabinet,1Door,4Drawer, 30in W
Fume Hood Base Cabinet, 48in W
Work Surface,36 x 48 In,LS
Vent-Box Cabinet Filtration Unit
  • AIR SCIENCE
  • Vent-Box Cabinet Filtration UnitVent-Box Cabinet Filtration Unit
  • Item # 18AX45
  • Mfr. Model # VB-24
  • Vent-Box Cabinet Filtration Unit, Filter Type Carbon, 250 CFM, Overall Height 16 In., Overall Width 12 In.,...More

Ducted Hood,Island Canopy,36Wx24Dx18H
  • HEMCO
  • Ducted Hood, Island Canopy, 36Wx24Dx18HDucted Hood,Island Canopy,36Wx24Dx18H
  • Item # 4HTA5
  • Mfr. Model # 23030
  • Vented Island Canopy Hood, Ceiling Mount, Height 18 In., Width 36 In., Depth 30 In., Length 36 In., Diameter...More

Lab Cabinet, 5 Drawer, 48in W
Work Surface,30 x 48 In,RS
Work Surface,30 x 60 In,RS
Work Surface,30 x 60 In,RR
Lab Cabinet,2Door,1Drawer, 48in W
Lab Cabinet,35x36x22
Lab Cabinet,2Door,2Drawer, 48in W
Lab Cabinet,1Door,5Drawer, 36in W
Fume Hood Base Cabinet, 36in W
Work Surface,36 x 48 In,RR
Lab Cabinet, 5 Drawer, 36in W
Work Surface,30 x 48 In,LS
Work Surface,30 x 60 In,LR
Results per page: 16 | 32 | 48