Skip Content

Filter Results By

Applied Filters Clear All

Lab Fume Hoods and Accessories

50 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Glove Bag Isolator,Polyurethane,PVC
  • AIR SCIENCE
  • Glove Bag Isolator, Polyurethane, PVCGlove Bag Isolator,Polyurethane,PVC
  • Item # 18AX38
  • Mfr. Model # FLEX-24
  • Glove Bag Isolator, Number of Ports 2, Opening Size 12 In., Material Polyurethane, PVC, Length 23-39/64 In.,...More

Fume Hood,30x20x42 in.
  • BEL-ART - SCIENCEWARE
  • Fume Hood, 30x20x42 in.Fume Hood,30x20x42 in.
  • Item # 46D064
  • Mfr. Model # 50000-0003
  • Fume HoodOverall Height 30 In., Overall Width 20 In., Overall Length 42 In.Opening Size 34.5 x 14.18...More

Dished Work Surface,Epoxy Resin,1-1/4x30
Workstand,60 x 29 in.,1000 lb. Cap.
  • LABCONCO
  • Workstand, 60 x 29 in., 1000 lb. Cap.Workstand,60 x 29 in.,1000 lb. Cap.
  • Item # 8ZF98
  • Mfr. Model # 37467-03
  • Base Stand, Protector Premier Cabinet Type, Capacity 1000 lb., Height 33-1/2 In., Width 60 In., Depth 29 In.,...More

Dished Work Surface,Epoxy Resin,1-1/4x30
Telescoping Base Stand,38.5 In
Lab Sink Cabinet, 2 Door, 48in W
Lab Cabinet,1Door,1Drawer, 24in W
REAR EXHAUSTER VENT 24HX48W BEL-ART
Glove Chamber,22 In. W,22 In. H
  • BEL-ART - SCIENCEWARE
  • Glove Chamber, 22 In. W, 22 In. HGlove Chamber,22 In. W,22 In. H
  • Item # 8ZJU5
  • Mfr. Model # 500300000
  • Glove Chamber, Number of Ports 2, Opening Size 22 In., Material Polycarbonate, Width 22 In., Height 22 In.,...More

Vertical Desiccator Cabinet
  • BEL-ART - SCIENCEWARE
  • Vertical Desiccator CabinetVertical Desiccator Cabinet
  • Item # 46D040
  • Mfr. Model # 42056-0001
  • Vertical Desiccator Cabinet with Dial Hygrometer, Acrylic, Clear, Height 20 In., Length 12.5 In., Width 15.5...More

Filtered Workstation,Carbon,14-1/2x12x18
  • HEMCO
  • Filtered Workstation, Carbon, 14-1/2x12x18Filtered Workstation,Carbon,14-1/2x12x18
  • Item # 8MUY9
  • Mfr. Model # 54010
  • Filtered Workstation, Filter Type Carbon, Overall Height 14-1/2 In., Overall Width 12 In., Inside Height 13...More

Dished Work Surface,Epoxy Resin,1-1/4x30
Work Surface,Stainless Steel,24 in.W
Workstand,24 x 29 in.,1000 lb. Cap.
Workstand,72 x 29 in.,1000 lb. Cap.
Workstand,24 x 29 in.,1000 lb. Cap.
  • LABCONCO
  • Workstand, 24 x 29 in., 1000 lb. Cap.Workstand,24 x 29 in.,1000 lb. Cap.
  • Item # 9RGX8
  • Mfr. Model # 3746700
  • Base Stand, Purifier Class l, Purifier HEPA, Paramount, XVS Cabinet Type, Capacity 1000 lb., Height 33-1/2...More

Workstand,60 x 29 in.,1000 lb. Cap.
Workstand,48 x 29 in.,1000 lb. Cap.
Workstand,48 x 29 in.,1000 lb. Cap.
  • LABCONCO
  • Workstand, 48 x 29 in., 1000 lb. Cap.Workstand,48 x 29 in.,1000 lb. Cap.
  • Item # 8YEA7
  • Mfr. Model # 3746702
  • Base Stand, Basic 47, Protector Premier, Purifier Class l, Purifier HEPA, Paramount, XVS Cabinet Type,...More

3 ft. Base Stand w/fixed feet, hcb
Workstand,36 x 29 in.,1000 lb. Cap.
  • LABCONCO
  • Workstand, 36 x 29 in., 1000 lb. Cap.Workstand,36 x 29 in.,1000 lb. Cap.
  • Item # 9LDR2
  • Mfr. Model # 3746701
  • Base Stand, Purifier Class l, Purifier HEPA, Paramount, XVS Cabinet Type, Capacity 1000 lb., Height 33-1/2...More

Fluorescent Light,115V,For Demo Hood
3 ft. Base Stand w/casters, hcb
Ducted Fume Hood Exhaust Blower
  • GRAINGER APPROVED
  • Ducted Fume Hood Exhaust BlowerDucted Fume Hood Exhaust Blower
  • Item # 4HTC1
  • Mfr. Model # 51077
  • Ducted Fume Hood Exhaust Blower , 515 cfm, Overall Length 36 In., Opening Size 6 In., 1/4 HP, Voltage 115...More

Fume Hood Cart,96 in. Width
  • AIR SCIENCE
  • Fume Hood Cart, 96 in. WidthFume Hood Cart,96 in. Width
  • Item # 40TF33
  • Mfr. Model # CARTP40
  • Fume Hood Cart, Overall Height 34 In., Overall Width 96 In., Powder Coated Steel Locking Castors, Depth 28...More

Door,Lexan,12 in. L
Glove Bag Isolator,30 in. L x 20 in. W
Glove Port,8 in. Opening
Telescoping Base Stand,64 In
Adjustable Height Table Top Hood
Lab Cabinet, 4 Drawer, 24in W
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More