Skip Content

Filter Results By

Applied Filters Clear All

Lab Fume Hoods and Accessories

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Base Cabinet,18inW,21-5/8inD,29-3/8inH
Base Cabinet,18 in W,21-5/8 in D,32 in H
Base Cabinet,18inW,21-5/8inD,29-3/8inH
Work Surface,Phenolic,1in.H
Pipe Enclsure,18 in W,6 in D,83-1/2 in H
Work Surface,Phenolic,48in.W,36in.L
Work Surface,Phenolic,72in.W,24in.L
Cross Member,132 in. W,2 in. D,2 in. H
Work Surface,Phenolic,60in.W
Work Surface,Phenolic,60in.W,30in.L
Work Surface,Phenolic,54in.W,30in.L
Work Surface,Epoxy,36in.W,30in.L
Work Surface,Phenolic,48in.W,30in.L
Workstand,24 x 29 in.,1000 lb. Cap.
  • LABCONCO
  • Workstand, 24 x 29 in., 1000 lb. Cap. Workstand,24 x 29 in.,1000 lb. Cap.
  • Item # 9RGX8
  • Mfr. Model # 3746700
  • Base Stand, Purifier Class l, Purifier HEPA, Paramount, XVS Cabinet Type, Capacity 1000 lb., Height 33-1/2...More

Fluorescent Light,115V,For Demo Hood
Fume Hood Cart,96 in. Width
  • AIR SCIENCE
  • Fume Hood Cart, 96 in. Width Fume Hood Cart,96 in. Width
  • Item # 40TF33
  • Mfr. Model # CARTP40
  • Fume Hood Cart, Overall Height 34 In., Overall Width 96 In., Powder Coated Steel Locking Castors, Depth 28...More

Adjustable Height Table Top Hood
Telescoping Base Stand,38.5 In
Replacement ULPA Filter,3 Ft
Door,Lexan,12 in. L
Lab Cabinet,1Door,1Drawer, 24in W
Work Surface,Dished,Blk,48 In w
  • LABCONCO
  • Work Surface, Dished, Blk, 48 In w Work Surface,Dished,Blk,48 In w
  • Item # 9E402
  • Mfr. Model # 3909902
  • Dished Work Surface, Black, 48 In, For Use With XPert Balance Enclosures, Protector XVS Ventilation Stations,...More

Work Surface,Blk,48 In W
  • LABCONCO
  • Work Surface, Blk, 48 In W Work Surface,Blk,48 In W
  • Item # 9GAH3
  • Mfr. Model # 3908402
  • Work Surface, Black, Height 2 In., Width 48 In., For Use With XPert Balance Enclosures, Protector XVS...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More