Skip Content

Filter Results By

Applied Filters Clear All

Lab Fume Hoods and Accessories

69 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Carbon Filter Organics,Slvnts,Hydrocrbns
Purair Basic Carbon Filter For Acids
Spill Tray For Ductless Fume Hood 48" W
Purair Basic Prefilters,PK6
Carbon Filter for Solvents,14 in. Width
Glove Bag Isolator,Polyurethane,PVC
  • AIR SCIENCE
  • Glove Bag Isolator, Polyurethane, PVCGlove Bag Isolator,Polyurethane,PVC
  • Item # 18AX38
  • Mfr. Model # FLEX-24
  • Glove Bag Isolator, Number of Ports 2, Opening Size 12 In., Material Polyurethane, PVC, Length 23-39/64 In.,...More

HEPA Filter For Powders
Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow CabinetLaminar Flow Cabinet
  • Item # 18AX39
  • Mfr. Model # FLOW-24
  • Laminar Flow Cabinet, Filter Type HEPA, 250 CFM, Overall Height 35 In., Overall Width 24 In., Overall Length...More

Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow CabinetLaminar Flow Cabinet
  • Item # 18AX40
  • Mfr. Model # FLOW-36
  • Laminar Flow Cabinet, Filter Type HEPA, 250 CFM, Overall Height 35 In., Overall Width 24 In., Overall Length...More

Purair PCR Workstation
  • AIR SCIENCE
  • Purair PCR WorkstationPurair PCR Workstation
  • Item # 5UKC4
  • Mfr. Model # PCR-24
  • PCR Laminar Flow Cabinet, Filter Type HEPA, Overall Height 35 In., Overall Width 24 In., Overall Length 27...More

Ductless Fume Hood 24 In. W
  • AIR SCIENCE
  • Ductless Fume Hood 24 In. WDuctless Fume Hood 24 In. W
  • Item # 9WPL6
  • Mfr. Model # P5-24
  • Ductless Fume Hood, 117 CFM, Overall Height 31 In., Overall Width 24 In., Overall Length 27 In., Inside...More

Fume Box HEPA Filter For Powders
  • AIR SCIENCE
  • Fume Box HEPA Filter For PowdersFume Box HEPA Filter For Powders
  • Item # 5UKC2
  • Mfr. Model # Hepa filter
  • Filter, HEPA, 9 In., 1-1/2 In., 19 In., Filter Efficiency 99.97 Percent (Particle Size 0.3 microns), For Use...More

UV-Box Sterilization Chamber
  • AIR SCIENCE
  • UV-Box Sterilization ChamberUV-Box Sterilization Chamber
  • Item # 18AX46
  • Mfr. Model # UV-15
  • UV-Box Sterilization Chamber, Overall Height 19 In., Overall Width 20 In., Overall Length 15 In., Inside...More

Horizontal Ductless Fume Hood
Fume Box Carbon Filter For Acids
  • AIR SCIENCE
  • Fume Box Carbon Filter For AcidsFume Box Carbon Filter For Acids
  • Item # 5UKC3
  • Mfr. Model # Acid Filter
  • Filter, Carbon, 9 In., 1-1/2 In., 19 In., Filter Efficiency Varies by Chemical, For Use With Fume Box(TM)...More

Biological Safety Cabinet
  • AIR SCIENCE
  • Biological Safety CabinetBiological Safety Cabinet
  • Item # 18AX44
  • Mfr. Model # PB-48
  • Biological Safety Cabinet, Filter Type HEPA, 600 CFM, Overall Height 94 In., Overall Width 35 In., Overall...More

DWS Downflow Ductless Workstation
  • AIR SCIENCE
  • DWS Downflow Ductless WorkstationDWS Downflow Ductless Workstation
  • Item # 4UDJ4
  • Mfr. Model # DWS 24
  • Ductless Workstation, Downflow, Table Mount, Number of Speeds Variable, Air Flow (CFM) 300, Filter Efficiency...More

Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow CabinetLaminar Flow Cabinet
  • Item # 18AX51
  • Mfr. Model # HLF-72
  • Laminar Flow Cabinet, Filter Type ULPA/HEPA, 600 CFM, Overall Height 43 In., Overall Width 29 In., Overall...More

Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow CabinetLaminar Flow Cabinet
  • Item # 18AX50
  • Mfr. Model # HLF-48
  • Laminar Flow Cabinet, Filter Type ULPA/HEPA, 500 CFM, Overall Height 43 In., Overall Width 29 In., Overall...More

Ductless Fume Hood 36 In. W
  • AIR SCIENCE
  • Ductless Fume Hood 36 In. WDuctless Fume Hood 36 In. W
  • Item # 9LMM3
  • Mfr. Model # P5-36
  • Ductless Fume Hood, 186 CFM, Overall Height 31 In., Overall Width 36 In., Overall Length 27 In., Inside...More

Ductless Fume Hood 48 In. W,XTL
  • AIR SCIENCE
  • Ductless Fume Hood 48 In. W, XTLDuctless Fume Hood 48 In. W,XTL
  • Item # 8XDK9
  • Mfr. Model # P5-48XT
  • Ductless Fume Hood, 234 CFM, Overall Height 35 In., Overall Width 48 In., Overall Length 27 In., Inside...More

Ductless Fume Hood 36 In. W,XTL
  • AIR SCIENCE
  • Ductless Fume Hood 36 In. W, XTLDuctless Fume Hood 36 In. W,XTL
  • Item # 8NK58
  • Mfr. Model # P5-36XT
  • Ductless Fume Hood, 186 CFM, Overall Height 35 In., Overall Width 36 In., Overall Length 27 In., Inside...More

Filter,Carbon,9 in. x 1-1/2 in. x 19 in.
MobileCart, 24",Downflow Dctlss Wrkstatn
Continuous Airflow Display Meter
Carbon Filter For Formaldehyde
  • AIR SCIENCE
  • Carbon Filter For FormaldehydeCarbon Filter For Formaldehyde
  • Item # 8WAL1
  • Mfr. Model # ASTS-013
  • Filter, Filter Type Carbon, Formaldehyde and Gluteraldehye, For Use With Purair Basic(TM) Ductless Fume Hoods...More

Purair Basic HEPA Filter For Powders
Spill Tray For Ductless Fume Hood 36" W
Spill Tray,For Ductless Fume Hood
Carbon Filter for Acids,14 in. Width
Fume Hood Prefilter,14 in. W,PK6
  • AIR SCIENCE
  • Fume Hood Prefilter, 14 in. W, PK6Fume Hood Prefilter,14 in. W,PK6
  • Item # 40TF43
  • Mfr. Model # ASTM/PRF
  • Fume Hood Prefilter, Filter Type Prefilter, Overall Height 1 In., Overall Width 14 In., Polyproplyene, Depth...More

Carbon Filter For Acids
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More