Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Filtration

255 Results Found that Include 255 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Glass Microfiber Filter,934AH,90mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 90mm, PK100Glass Microfiber Filter,934AH,90mm,PK100
  • Item # 32HH58
  • Mfr. Model # 1827-090
  • Glass Microfiber Filter, Grade 934-AH, Diameter 90mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

Qualitative Filter Paper,12.5cm,PK100
Glass Microfiber Filter,934AH,47mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 47mm, PK100Glass Microfiber Filter,934AH,47mm,PK100
  • Item # 32HH59
  • Mfr. Model # 1827-047
  • Glass Microfiber Filter, Grade 934-AH, Diameter 47mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

Filter Capsule,5um
  • WHATMAN
  • Filter Capsule, 5umFilter Capsule,5um
  • Item # 32HJ42
  • Mfr. Model # 6703-7550
  • Filter Capsule, 75mm Diameter, Pore Size 5micron m, Inlet Connection 3/8 In. to 1/2 In. Tubing, Outlet...More

Filter Paper,15.0cm,PK100
  • WHATMAN
  • Filter Paper, 15.0cm, PK100Filter Paper,15.0cm,PK100
  • Item # 32HK06
  • Mfr. Model # 1452-150
  • Filter Paper, Material High Quality Cotton Linters, Pore Size 7.0micronm, Grade 52, Diameter 15.0cm,Package...More

Filter Capsule,20um
  • WHATMAN
  • Filter Capsule, 20umFilter Capsule,20um
  • Item # 32HJ43
  • Mfr. Model # 6703-7521
  • Filter Capsule, 75mm Diameter, Pore Size 20micron m, Inlet Connection 3/8 In. to 1/2 In. Tubing, Outlet...More

Filter Paper,11.0cm,PK100
  • WHATMAN
  • Filter Paper, 11.0cm, PK100Filter Paper,11.0cm,PK100
  • Item # 32HK07
  • Mfr. Model # 1450-110
  • Filter Paper, Material High Quality Cotton Linters, Pore Size 2.7micronm, Grade 50, Diameter 11.0cm,Package...More

Filter Capsule,10um
  • WHATMAN
  • Filter Capsule, 10umFilter Capsule,10um
  • Item # 32HJ44
  • Mfr. Model # 6703-7511
  • Filter Capsule, 75mm Diameter, Pore Size 10micron m, Inlet Connection 3/8 In. to 1/2 In. Tubing, Outlet...More

Quantitative Filter Paper,15.0cm,PK100
Glass Membrane Filter Holders,25mm
Filter Paper,4.25cm,PK100
  • WHATMAN
  • Filter Paper, 4.25cm, PK100Filter Paper,4.25cm,PK100
  • Item # 32HK08
  • Mfr. Model # 1450-042
  • Filter Paper, Material High Quality Cotton Linters, Pore Size 2.7micronm, Grade 50, Diameter 4.25cm,Package...More

Filter Membrane,10um,47mm,PK100
  • WHATMAN
  • Filter Membrane, 10um, 47mm, PK100Filter Membrane,10um,47mm,PK100
  • Item # 32HK44
  • Mfr. Model # 111115
  • Filter Membrane, Pore Size 10micronm, Diameter 47mm, Material Nuclepore Polycarbonate, For Use With...More

Filter Capsule,1/4in to 3/8in Tube
  • WHATMAN
  • Filter Capsule, 1/4in to 3/8in TubeFilter Capsule,1/4in to 3/8in Tube
  • Item # 32HJ45
  • Mfr. Model # 6700-3602
  • Filter Capsule, 36mm Diameter, Pore Size 0.2micron m, Inlet Connection 1/4 In. to 3/8 In. Tubing, Outlet...More

Qualitative Fltr Paper,CFP1,3.2cm,PK100
Filter Membrane,0.45um,25mm,PK100
  • WHATMAN
  • Filter Membrane, 0.45um, 25mm, PK100Filter Membrane,0.45um,25mm,PK100
  • Item # 32HJ20
  • Mfr. Model # 7184-002
  • Filter Membrane, Pore Size 0.45micronm, Diameter 25mm, Material Cellulose Nitrate, Temp. Range 80 Degrees C,...More

Glass Microfiber Filter,GF/F,150mm,PK25
  • WHATMAN
  • Glass Microfiber Filter, GF/F, 150mm, PK25Glass Microfiber Filter,GF/F,150mm,PK25
  • Item # 32HJ72
  • Mfr. Model # 1825-150
  • Glass Microfiber Filter, Grade GF/F, Diameter 150mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

Benchkote Surface Protector,460 x 57cm,
Filter Membrane,0.8um,135deg C,PK100
  • WHATMAN
  • Filter Membrane, 0.8um, 135deg C, PK100Filter Membrane,0.8um,135deg C,PK100
  • Item # 32HJ17
  • Mfr. Model # 7408-004
  • Filter Membrane, Pore Size 0.8micronm, Diameter 47mm, Material Nylon, Temp. Range 135 Degrees C, For Use With...More

Qualitative Fltr Papr,15.0cm,PK100
Quantitative Filter Paper,11.0cm,PK100
Air Filters,EPM 2000,47mm,PK100
  • WHATMAN
  • Air Filters, EPM 2000,47mm, PK100Air Filters,EPM 2000,47mm,PK100
  • Item # 32HJ67
  • Mfr. Model # 1882-047
  • Air Filters, Grade EPM 2000, Diameter 47mm, Material Borosilicate Glass, Temp. Range Less Than 500 Degrees C,...More

Qualitative Fltr Paper,11.0cm,PK1250
Qualitative Filter Paper,15.0cm,PK100
Quantitative Fltr Papr,11.0cm,PK100
Filter Membrane,3um,47mm,PK100
  • WHATMAN
  • Filter Membrane, 3um, 47mm, PK100Filter Membrane,3um,47mm,PK100
  • Item # 32HK45
  • Mfr. Model # 111112
  • Filter Membrane, Pore Size 3micronm, Diameter 47mm, Material Nuclepore Polycarbonate, For Use With Microscopy...More

Filter Paper,18.50cm,PK100
Qualitative Fltr Paper,CFP4,7.0cm,PK100
Filter Membrane,0.45um,135deg C,PK100
  • WHATMAN
  • Filter Membrane, 0.45um, 135deg C, PK100Filter Membrane,0.45um,135deg C,PK100
  • Item # 32HH53
  • Mfr. Model # 7404-004
  • Filter Membrane, Pore Size 0.45micronm, Diameter 47mm, Material Nylon, Temp. Range 135 Degrees C, For Use...More

Syringe Filter,0.02 um,Male Luer,PK50
  • WHATMAN
  • Syringe Filter, 0.02 um, Male Luer, PK50Syringe Filter,0.02 um,Male Luer,PK50
  • Item # 32HJ33
  • Mfr. Model # 6809-1102
  • Syringe Filter, Pore Size 0.02 micronm, Capacity Up to 10mL, Filter Material Anopore Membrane, Housing...More

Quantitative Fltr Papr,11.0cm,540G,PK100
Filter Membrane,0.1um,47mm,PK100
  • WHATMAN
  • Filter Membrane, 0.1um, 47mm, PK100Filter Membrane,0.1um,47mm,PK100
  • Item # 32HJ21
  • Mfr. Model # 7181-004
  • Filter Membrane, Pore Size 0.1micronm, Diameter 47mm, Material Cellulose Nitrate, Temp. Range 80 Degrees C,...More

Qualitative Fltr Papr,CFP5,2.5um,PK100
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More