Skip Content

Filter Results By

Applied Filters Clear All

Lab Filtration

198 Results Found that Include 198 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Qualitative Filter Paper,24cm,PK100
Nylon Syringe Filters 0.22,PK100
8Um Qualitative Filter Paper 9.0Cm,PK100
2Qualtitative Filter Paper,12.5cm,PK100
Filter Paper,Pore 0.45um,Dia 4.7cm,PK100
Ptfe Syringe Filters 0.45,PK100
Filter Paper,Pore 0.45um,Dia 4.7cm,PK600
1000mL Filter Unit,0.22um,90mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL Filter Unit, 0.22um, 90mm, PK12 1000mL Filter Unit,0.22um,90mm,PK12
  • Item # 11L833
  • Mfr. Model # 229708
  • Filter Unit, Capacity Upper: 1000 mL Receiver: 1000 mL, Size Pore: 0.22 micronm, Material PES, Diameter 90mm,...More

  • Category : Filter Systems
Filter Paper,Pore 2.5um,Dia 11.0cm,PK100
Gf Syringe Filters 0.70,PK100
Syringe Filter,25mm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Syringe Filter, 25mm, PK100 Syringe Filter,25mm,PK100
  • Item # 36L285
  • Mfr. Model # IWT-ES10400
  • Syringe Filter, 25mm, Pore Size 0.45micronm, Filter Material Nylon, Housing Material PTFE, Inlet Connection...More

  • Category : Syringe Filters
Syringe Filter,25mm,PK2
Nylon Syringe Filters 0.45,PK100
Filter Membrane,9.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 9.0cm, PK100 Filter Membrane,9.0cm,PK100
  • Item # 12K995
  • Mfr. Model # 12K995
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
Qualitative Filter Paper,15.0cm,PK100
Qualitative Filter Paper,11.0cm,PK100
Filter Membrane,Pore 1.6um,Dia 9cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.6um, Dia 9cm, PK100 Filter Membrane,Pore 1.6um,Dia 9cm,PK100
  • Item # 14A851
  • Mfr. Model # 14A851
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
Qualitative Filter Paper,18.5cm,PK100
Syringe Filter,PVDF,0.45um,13mm,PK75
Syringe Filter,PTFE,0.45um,13mm,PK75
Syringe Filter,PTFE,0.45um,30mm,PK30
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Syringe Filter, PTFE, 0.45um, 30mm, PK30 Syringe Filter,PTFE,0.45um,30mm,PK30
  • Item # 11L865
  • Mfr. Model # 229759
  • WWG114, 30mm, Pore Size 0.45um, Filter Material PTFE, Housing Material Polypropylene, Inlet Connection Male...More

  • Category : Syringe Filters
Filter Membrane,4.25Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 4.25Cm, PK100 Filter Membrane,4.25Cm,PK100
  • Item # 12K991
  • Mfr. Model # 12K991
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 4.25cm,...More

  • Category : Membrane Filters
Filter Membrane,4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 4.7cm, PK100 Filter Membrane,4.7cm,PK100
  • Item # 12K992
  • Mfr. Model # 12K992
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
11umQualitativeFilterPaper7.0cm,PK100
Nylon Syringe Filters 0.22,PK100
Filter Membrane,5.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 5.5cm, PK100 Filter Membrane,5.5cm,PK100
  • Item # 12K993
  • Mfr. Model # 12K993
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 5.5cm, Temp....More

  • Category : Membrane Filters
500mL Filter Unit,0.45um,75mm,PK12
6umQualitativeFilterPaper15.0cm,PK100
11umQualitativeFilterPaper9.0cm,PK100
Filter Membrane,11.0Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 11.0Cm, PK100 Filter Membrane,11.0Cm,PK100
  • Item # 12K983
  • Mfr. Model # 12K983
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 11.0cm,...More

  • Category : Membrane Filters
Filter Membrane,Pore 1.2um,9.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.2um, 9.0cm, PK100 Filter Membrane,Pore 1.2um,9.0cm,PK100
  • Item # 12K889
  • Mfr. Model # 12K889
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.2micronm , Grade C, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
3UmQuantitativeFilterPaper11.0Cm,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More