Skip Content

Filter Results By

Applied Filters Clear All

Lab Equipment

187 Results Found that Include 187 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ultrasonic Cleaner, Large Type, Tank Capacity: 7.13 gal.&#x
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 2.5 gal,
Orbi-Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Orbi-Shaker Rubber Mat Platform Orbi-Shaker Rubber Mat Platform
  • Item # 14N122
  • Mfr. Model # BT3000
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 30-300 rpm, Resolution 1rpm, Weight...More

  • Category : Shakers and Rotators
Ultrasonic Cleaner, S-Extra Power and 3 Sonic Modes Type,&#
Trinocular Microscope,0.7X to 3X,15in.H
Shaker,Orbital,115 to 220V,0.3A,30 lb.
  • BURRELL SCIENTIFIC
  • Shaker, Orbital, 115 to 220V, 0.3A, 30 lb. Shaker,Orbital,115 to 220V,0.3A,30 lb.
  • Item # 38MW98
  • Mfr. Model # 075-500-01-02
  • Shaker, Movement Type Orbital, Operating Mode Variable, Speed 100 to 500 rpm, Resolution 500 rpm, Range...More

  • Category : Shakers and Rotators
Digital Binocular Microscope
  • KEN-A-VISION
  • Digital Binocular Microscope Digital Binocular Microscope
  • Item # 39T143
  • Mfr. Model # TU-19642C
  • Digital Binocular Microscope, Magnification 4x, 10x, 40x, 100x, Illumination LEDInterface USBFeatures 3.2 Mp...More

  • Category : Laboratory Microscopes
Binocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Binocular Microscope Binocular Microscope
  • Item # 35Y989
  • Mfr. Model # 35Y989
  • Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 4X, 10X, 40X, 100X (oil),...More

  • Category : Laboratory Microscopes
Binocular Microscope,Variable Quartz
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Binocular Microscope, Variable Quartz Binocular Microscope,Variable Quartz
  • Item # 35Y966
  • Mfr. Model # 35Y966
  • Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 4X, 10X, 40X, 100X (oil),...More

  • Category : Laboratory Microscopes
Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Microscope Microscope
  • Item # 35Y968
  • Mfr. Model # 35Y968
  • Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 10x,20X, 40x, 100x, Illumination 20W...More

  • Category : Laboratory Microscopes
Mini-Shaker Model 1000-15 Orbital Shaker
Ultrasonic Cleaner, E-German Quality, Economy Type, Tank Capacit
Talboys Mini Shaker ADV 1000-3.120V
Generator Probes,Multi-Gen,PK12
Micro-Homogenizing Package,Standard
  • PRO SCIENTIFIC INC.
  • Micro-Homogenizing Package, Standard Micro-Homogenizing Package,Standard
  • Item # 39J332
  • Mfr. Model # PK-02200S
  • Micro-Homogenizing Package, Standard, Volume Range 0.03mL to 5mL, Speed 5000 to 33,000 rpm1/5 HP, Material...More

  • Category : Homogenizers
ST-5 Sealed Tube Assembly W/ 5 mm
MaX-Homogenizing Package,Standard
  • PRO SCIENTIFIC INC.
  • MaX-Homogenizing Package, Standard MaX-Homogenizing Package,Standard
  • Item # 39J336
  • Mfr. Model # PK-02200MXS
  • MaX-Homogenizing Package, Standard, Volume Range 0.03mL to 50mL, Speed 5000 to 35,000 rpm1/5 HP, Material...More

  • Category : Homogenizers
ST-10 Sealed Tube Assembly W/ 7 mm
MaX-Homogenizing Package,Standard
  • PRO SCIENTIFIC INC.
  • MaX-Homogenizing Package, Standard MaX-Homogenizing Package,Standard
  • Item # 39J328
  • Mfr. Model # PK-01200MXS
  • MaX-Homogenizing Package, Standard, Volume Range 0.03mL to 50mL, Speed 0 to 30,000 rpm1/5 HP, Material...More

  • Category : Homogenizers
ST-50 Sealed Tube Assembly W/ 10 mm
20mmx150mm Saw Tooth Generator Probe
PRO250 Hand-Held Homogenizer
  • PRO SCIENTIFIC INC.
  • PRO250 Hand-Held Homogenizer PRO250 Hand-Held Homogenizer
  • Item # 12F198
  • Mfr. Model # 01-01250
  • PRO250 Hand-Held Homogenizer, Volume Range 0.03 ml - 5 L maximum dependent on viscosity, Speed 10000-30000...More

  • Category : Homogenizers
20mmx105mm Saw Tooth Generator Probe
ST-15 Sealed Tube Assembly W/ 7 mm
10mmx150mm Saw Tooth Generator Probe
Micro-Homogenizing Package,Standard
  • PRO SCIENTIFIC INC.
  • Micro-Homogenizing Package, Standard Micro-Homogenizing Package,Standard
  • Item # 39J326
  • Mfr. Model # PK-01200S
  • Micro-Homogenizing Package, Standard, Volume Range 0.03mL to 10mL, Speed 5000 to 35,000 rpm1/5 HP, Material...More

  • Category : Homogenizers
Homogenizer,0.03mL to 10mL,5000-35000rpm
  • PRO SCIENTIFIC INC.
  • Homogenizer, 0.03mL to 10mL, 5000-35000rpm Homogenizer,0.03mL to 10mL,5000-35000rpm
  • Item # 32FV24
  • Mfr. Model # 01-01250C
  • Homogenizer, Volume Range 0.03mL to 10mL, Speed 5000 to 35,000 rpm, Max. Viscosity 50,000 mPas, 1/5 HP,...More

  • Category : Homogenizers
Homogenizer,50000 mPas,5000 to 35000 rpm
  • PRO SCIENTIFIC INC.
  • Homogenizer, 50000 mPas, 5000 to 35000 rpm Homogenizer,50000 mPas,5000 to 35000 rpm
  • Item # 32FV25
  • Mfr. Model # 01-01250
  • Homogenizer, Volume Range 0.03mL to 10mL, Speed 5000 to 35,000 rpm, Max. Viscosity 50,000 mPas, 1/5 HP,...More

  • Category : Homogenizers
Water Bath,20L,11.4inL x 19.3inW x5.9inH
  • LW SCIENTIFIC
  • Water Bath, 20L, 11.4inL x 19.3inW x5.9inH Water Bath,20L,11.4inL x 19.3inW x5.9inH
  • Item # 45UA83
  • Mfr. Model # WBL-20LC-SSD1
  • Water Bath, Temp. Range (F) Ambient 41 Degrees to 212 Degrees , Temp. Range (C) Ambient 5 Degrees to 100...More

  • Category : Water Baths
Trinocular Stereo Microscope,8 in. W,LED
  • LW SCIENTIFIC
  • Trinocular Stereo Microscope, 8 in. W, LED Trinocular Stereo Microscope,8 in. W,LED
  • Item # 45UA28
  • Mfr. Model # Z4M-TZM7-7LL1
  • Trinocular Stereo Microscope, Magnification 7x to 45x, Illumination LED, Optical Tube Trinocular, Dual...More

  • Category : Laboratory Microscopes
Binocular Microscope,6-7/64 in. W,LED
  • LW SCIENTIFIC
  • Binocular Microscope, 6-7/64 in. W, LED Binocular Microscope,6-7/64 in. W,LED
  • Item # 45UA27
  • Mfr. Model # i4M-BN4A-iSL3
  • Binocular Microscope, Magnification 4X, 10X, 40X, 100X (Oil), Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Combination Centrifuge,Variable
  • LW SCIENTIFIC
  • Combination Centrifuge, Variable Combination Centrifuge,Variable
  • Item # 45UA67
  • Mfr. Model # CMP-BX7N-7701
  • Combination Centrifuge, Combination, Tube Size None, No Rotor, Speed 4000 to 12,000 rpm, Maximum RCF 14,900 x...More

  • Category : Centrifuges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More