Skip Content

Filter Results By

Applied Filters Clear All

Lab Equipment

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ultrasonic Cleaner,CPXH,0.75 gal
  • BRANSON
  • Ultrasonic Cleaner, CPXH, 0.75 gal Ultrasonic Cleaner,CPXH,0.75 gal
  • Item # 39J357
  • Mfr. Model # CPX-952-218R
  • Ultrasonic Cleaner, CPXH, Tank Capacity 0.75 gal, Tank Depth 4 In., Tank Height 9.5 In., Tank Width 5.5 In.,...More

Stereo Zoom Microscope
  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope Stereo Zoom Microscope
  • Item # 35Y993
  • Mfr. Model # 35Y993
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 XFocusing...More

Overhead Mixer,6.5x8.5x7 In,1/75 HP
Water Bath,28L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 28L, 120V/60Hz Water Bath,28L,120V/60Hz
  • Item # 22CT82
  • Mfr. Model # WB28L11B
  • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 28L, Inside Usable Dimensions 9.5 In.L...More

Water Bath,20L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 20L, 120V/60Hz Water Bath,20L,120V/60Hz
  • Item # 22CT80
  • Mfr. Model # WB20L11B
  • Water Bath, Temp. Range (C) 5 Degrees to 99 Degrees , Volume 20L, Inside Usable Dimensions 9.5 In.L x 17 In.W...More

CentriZap micro IR Strobe Light
  • LABCONCO
  • CentriZap micro IR Strobe Light CentriZap micro IR Strobe Light
  • Item # 10P817
  • Mfr. Model # 7549000
  • Light,Strobe,Capacity N/A,Holds N/A,Tube Size N/A,Max. Temp. (C) 65 Degrees ,Height 5.2,Diameter 1.8,Width...More

Overhead Mixer,5x4.4x8 In,1/12 HP
  • TALBOYS
  • Overhead Mixer, 5x4.4x8 In, 1/12 HP Overhead Mixer,5x4.4x8 In,1/12 HP
  • Item # 16R415
  • Mfr. Model # 103A
  • Overhead Mixer, HP 1/12, Power Required 120V, Special Features High Speed, Variable Speed Control , Includes...More

Non Slip Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Non Slip Rubber Mat Platform Non Slip Rubber Mat Platform
  • Item # 14N113
  • Mfr. Model # BT30
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 3-70 rpm, Weight Capacity 3x2L or...More

Ultrasonic Cleaner,MH,0.75 gal
  • BRANSON
  • Ultrasonic Cleaner, MH, 0.75 gal Ultrasonic Cleaner,MH,0.75 gal
  • Item # 39J356
  • Mfr. Model # CPX-952-217R
  • Ultrasonic Cleaner, MH, Tank Capacity 0.75 gal, Tank Depth 4 In., Tank Height 9.5 In., Tank Width 5.5 In.,...More

Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ33
  • Mfr. Model # E8C-U8AD-15T3
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

Large U Stand Assembly,1/2in. Size
Vortex Mixer,Polymer,120V
  • TALBOYS
  • Vortex Mixer, Polymer, 120V Vortex Mixer,Polymer,120V
  • Item # 38HV45
  • Mfr. Model # 9456TAPSEU
  • Vortex Mixer, HP 1.2, Power Required 120V, Material Polymer, Special Features LED Displays for Speed and...More

Talboys Ball Dropper/Bead Dispenser
Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC15
  • Mfr. Model # BSH5002-2B
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC16
  • Mfr. Model # BSH5002-2B-E
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

Vortex Mixer,Pulsing,120V
  • TALBOYS
  • Vortex Mixer, Pulsing, 120V Vortex Mixer,Pulsing,120V
  • Item # 16P355
  • Mfr. Model # 945620
  • Pulsing Vortex Mixer, Power Required 120V, Material Steel, Special Features Pulse Mode, Includes Stainless...More

Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC18
  • Mfr. Model # BSH6000-E
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

Sample Transport,Cryogenic Cooler
Talboys Grinding Balls 3/8" S/S
Vortex Mixer,Polymer,230V
  • TALBOYS
  • Vortex Mixer, Polymer, 230V Vortex Mixer,Polymer,230V
  • Item # 38HV44
  • Mfr. Model # 9456TAPSUS
  • Vortex Mixer, HP 0.6, Power Required 230V, Material Polymer, Special Features LED Displays for Speed and...More

Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC17
  • Mfr. Model # BSH6000
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

Block Heater, Analog 3 Block Capacity
Talboys Grinding Balls 5/32" S/S
Lift-Up Gable Bath Cover
Blender Base,9-1/2 x 8 x 8
  • WARING COMMERCIAL
  • Blender Base, 9-1/2 x 8 x 8 Blender Base,9-1/2 x 8 x 8
  • Item # 45H290
  • Mfr. Model # 7012BU
  • Blender Base, HP 0.7, Power Required 7.0A, Material Epoxy-Coated Motor Housing, Special Features 7 Speed Push...More

Lab Blender,1.2L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1.2L, 9-3/4 x 8 x 14 Lab Blender,1.2L,9-3/4 x 8 x 14
  • Item # 45H285
  • Mfr. Model # 8010G
  • Lab Blender, Volume 1.2L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

Multi Clamp,3/4 in. dia.
  • BURRELL SCIENTIFIC
  • Multi Clamp, 3/4 in. dia. Multi Clamp,3/4 in. dia.
  • Item # 38MW82
  • Mfr. Model # 075-783-04-00
  • Multi Clamp,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 3/4 In.,Manufacturers Warranty...More

Lab Blender Base,9-1/2 x 8 x 8
  • WARING COMMERCIAL
  • Lab Blender Base, 9-1/2 x 8 x 8 Lab Blender Base,9-1/2 x 8 x 8
  • Item # 45H293
  • Mfr. Model # 8010BU
  • Lab Blender Base, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing, Special Features 230V...More

Water Bath,28L,240V/50Hz
  • POLYSCIENCE
  • Water Bath, 28L, 240V/50Hz Water Bath,28L,240V/50Hz
  • Item # 22CT83
  • Mfr. Model # WB28L12E
  • Water BathTemp. Range (C) Ambient 5 Degrees to 100 Degrees CVolume 28L, Inside Usable Dimensions 9.5 In.L x...More

Lab Blender Base,9-1/2 x 8 x 8
  • WARING COMMERCIAL
  • Lab Blender Base, 9-1/2 x 8 x 8 Lab Blender Base,9-1/2 x 8 x 8
  • Item # 45H304
  • Mfr. Model # 7010BU
  • Lab Blender Base, HP 0.4, Power Required 3.6A, Material Epoxy-Coated Motor Housing, Special Features Two...More

Heavy Duty Lab Blender,1L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Heavy Duty Lab Blender, 1L, 9-3/4 x 8 x 14 Heavy Duty Lab Blender,1L,9-3/4 x 8 x 14
  • Item # 45H292
  • Mfr. Model # 7010HG
  • Heavy Duty Lab Blender, Volume 1L, HP 0.7, Power Required 7.0A, Material Epoxy-Coated Motor Housing....More

Lab Blender,1.2L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1.2L, 9-3/4 x 8 x 14 Lab Blender,1.2L,9-3/4 x 8 x 14
  • Item # 45H287
  • Mfr. Model # 8011G
  • Lab Blender, Volume 1.2L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More