Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Equipment

31 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    Clamp Holder,Zinc Troemner Nickel Plated
    Autoclave Sterility Tape 50m
    Double Buret Clamp, Poly, 8 1/2 x 16
    Support Stand And Rings,18in,5/16in,Stl
    USB-A to Mini-B,6 Ft.
    Desiccator,Glass,Clear,I.D. 150mm
    Safety Strap W No Message
    Talboys Extension Bars 5/16 X 12
    Microtube,PP,Natural,50 mL,PK 25
    CLAMP LABORATORY FRAME ROD 24 IN L ZINC
    Medium 2 Prong Head,3.5 In
    Medium 2 Prong Head,3.5 In
    Thermometer Holder,PK 3
    • BEL-ART - SCIENCEWARE
    • Thermometer Holder, PK 3Thermometer Holder,PK 3
    • Item # 46C866
    • Mfr. Model # F18241-0000
    • Thermometer HolderPolypropylene, Max. Capacity Holds 3.2mm to 11mm Diameter ThermometersIncludes...More

    Talboys Extension Bars 1/4 X 12
    End to End Connector,1.56 In
    Talboys Extension Bars 3/8 X 12
    • TALBOYS
    • Talboys Extension Bars 3/8 X 12Talboys Extension Bars 3/8 X 12
    • Item # 16U186
    • Mfr. Model # 182A
    • Shaft, For Use With Extension Sleeves And Blades, Shaft Dia. 3/8 In., Shaft Length 12 In., Material Stainless...More

    OPTNL 3 IN FLAT HEAD
    Microtube,PP,Blue,1.5 mL,PK 100
    Thermometer Clamp End,2.5 In
    Thumbscrew,Pk10
    Chain Assembly
    O-ring Seal for Container Lids
    Halogen Bulb,Mounting Type Pin
    Adapters for Mini-Centrifuge,8 Adapters
    Under Shelf Mounting Kit for Desiccators
    • BEL-ART - SCIENCEWARE
    • Under Shelf Mounting Kit for DesiccatorsUnder Shelf Mounting Kit for Desiccators
    • Item # 8DT65
    • Mfr. Model # F420750201
    • Under Shelf Mounting Kit, Includes (2) 1/4 x 1-3/4 In. Bolts, (2) Rubber Washers, (2) Steel Washers, (2) Hex...More

    Preasure Seal For Waring Blenders
    Weighted Ring
    Platform, Plastic, 3-15/16 In.
    Desiccator,Glass,Amber,I.D. 120mm
    Serrated Jaw Clamp,1/32 In,PK12
    Crucible Holder
    Results per page: 16 | 32 | 48