Skip Content

Filter Results By

Applied Filters Clear All

Lab Equipment

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bosshead, Stainless Steel
Desiccator,1.0,w/Gas Ports
  • SCIENCEWARE
  • Desiccator, 1.0, w/Gas Ports Desiccator,1.0,w/Gas Ports
  • Item # 21TT81
  • Mfr. Model # 42071-0002
  • Desiccator, Capacity 0.74 cu.ft., Overall Height 8.4 In., Overall Length 16.3 In., Overall Width 13.4 In.,...More

Desiccator,3.0,Vertical,Amber
  • SCIENCEWARE
  • Desiccator, 3.0, Vertical, Amber Desiccator,3.0,Vertical,Amber
  • Item # 21TT94
  • Mfr. Model # 42073-1008
  • Desiccator, Capacity 1.55 cu.ft., Overall Height 16-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Desiccator,Auto,Dry Keeper Plus,120V
  • SCIENCEWARE
  • Desiccator, Auto, Dry Keeper Plus, 120V Desiccator,Auto,Dry Keeper Plus,120V
  • Item # 21TU18
  • Mfr. Model # 42061-0000
  • Desiccator, Capacity 1.2 cu.ft., Overall Height 17 In., Overall Length 12 In., Overall Width 13-7/8 In.,...More

Fritware,Rod,Porous,1/2X12in
  • SCIENCEWARE
  • Fritware, Rod, Porous, 1/2X12in Fritware,Rod,Porous,1/2X12in
  • Item # 21TR86
  • Mfr. Model # 13635-0012
  • Fritware Rod, For Use With Filtering and Wicking Applications with Average Pore Size of 110 Microns, Shaft...More

Desiccator1.0  Horizontal,Amber
  • SCIENCEWARE
  • Desiccator1.0 Horizontal, Amber Desiccator1.0 Horizontal,Amber
  • Item # 21TT75
  • Mfr. Model # 42071-0008
  • Desiccator, Capacity 0.74 cu.ft., Overall Height 8-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Swing Jaw,Clamp,Tubing,PK3
Desiccator,4.0,Horiz,Blue Caps
  • SCIENCEWARE
  • Desiccator, 4.0, Horiz, Blue Caps Desiccator,4.0,Horiz,Blue Caps
  • Item # 21TT96
  • Mfr. Model # 42074-0006
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 13-3/8 In., Overall Length 16-5/16 In., Overall Width 20-3/8...More

Desiccator,4.0,Autodesic,Vert,Amber,120V
  • SCIENCEWARE
  • Desiccator, 4.0, Autodesic, Vert, Amber, 120V Desiccator,4.0,Autodesic,Vert,Amber,120V
  • Item # 21TU11
  • Mfr. Model # 42074-1118
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 20-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Desiccator,4.0,Vert,Blu End Caps
  • SCIENCEWARE
  • Desiccator, 4.0, Vert, Blu End Caps Desiccator,4.0,Vert,Blu End Caps
  • Item # 21TT98
  • Mfr. Model # 42074-1006
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 20-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Desiccator,4.0,Autodesic,Vert,Amber,230V
  • SCIENCEWARE
  • Desiccator, 4.0, Autodesic, Vert, Amber, 230V Desiccator,4.0,Autodesic,Vert,Amber,230V
  • Item # 21TU13
  • Mfr. Model # 42074-1228
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 20-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Desiccator, Mini, Vacuum
  • SCIENCEWARE
  • Desiccator, Mini, Vacuum Desiccator, Mini, Vacuum
  • Item # 21TT27
  • Mfr. Model # 41099-0000
  • Desiccator, Capacity 0.015 cu.ft., Inside Dia. 6.75 In., Overall Height 5 In., Material of Construction Clear...More

Desiccator,4.0,Vertical,Amber
  • SCIENCEWARE
  • Desiccator, 4.0, Vertical, Amber Desiccator,4.0,Vertical,Amber
  • Item # 21TU01
  • Mfr. Model # 42074-1008
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 20-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Clamp,Burette,Stainless Steel
Desiccator,2.0, Vertical,Amber
  • SCIENCEWARE
  • Desiccator, 2.0, Vertical, Amber Desiccator,2.0, Vertical,Amber
  • Item # 21TT91
  • Mfr. Model # 42072-1008
  • Desiccator, Capacity 1.16 cu.ft., Overall Height 12-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Mill Grinder,20ml to 50ml,115V
  • SCIENCEWARE
  • Mill Grinder, 20ml to 50ml, 115V Mill Grinder,20ml to 50ml,115V
  • Item # 21TU15
  • Mfr. Model # 37250-0010
  • Mill Grinder, Volume 20ml to 50ml, Height 6-1/4 In., Width 10-1/4 In., Depth 12 In., Weight 6 lb., Voltage...More

Desiccator,3.0,Autodesic,Vert,Amber,120V
  • SCIENCEWARE
  • Desiccator, 3.0, Autodesic, Vert, Amber, 120V Desiccator,3.0,Autodesic,Vert,Amber,120V
  • Item # 21TU04
  • Mfr. Model # 42073-1118
  • Desiccator, Capacity 1.55 cu.ft., Overall Height 16-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Desiccator,4.0,Auto,Vert,Blu,120V
  • SCIENCEWARE
  • Desiccator, 4.0, Auto, Vert, Blu, 120V Desiccator,4.0,Auto,Vert,Blu,120V
  • Item # 21TU10
  • Mfr. Model # 42074-1117
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 20-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Desiccator,4.0,Horizontal,Clear
  • SCIENCEWARE
  • Desiccator, 4.0, Horizontal, Clear Desiccator,4.0,Horizontal,Clear
  • Item # 21TT97
  • Mfr. Model # 42074-0000
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 13-3/8 In., Overall Length 16-5/16 In., Overall Width 20-3/8...More

Desiccator,Autodesic,Vert,Blu,230V
  • SCIENCEWARE
  • Desiccator, Autodesic, Vert, Blu, 230V Desiccator,Autodesic,Vert,Blu,230V
  • Item # 21TU12
  • Mfr. Model # 42074-1227
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 20-3/8 In., Overall Length 13-3/8 In., Overall Width 16-5/16...More

Stand,Acrylic,Tilting,Adjustable
  • SCIENCEWARE
  • Stand, Acrylic, Tilting, Adjustable Stand,Acrylic,Tilting,Adjustable
  • Item # 21TT38
  • Mfr. Model # 18938-0000
  • Tilting Stand, For Use With All Sizes of Microplates, Material Epoxy Coated Steel Base with Adjustable 45...More

Support Stand,Economy,Plastic
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More