Skip Content

Filter Results By

Applied Filters Clear All

Lab Equipment

89 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CLAMP TUB 3/4 IN ACETAL BEL-AR,PK6
Desiccator,Clear,16-3/10 In L
  • BEL-ART - SCIENCEWARE
  • Desiccator, Clear, 16-3/10 In L Desiccator,Clear,16-3/10 In L
  • Item # 8CF27
  • Mfr. Model # 42071-0000
  • Desiccator, Overall Height 8-2/5 In., Overall Length 16-3/10 In., Overall Width 13-2/5 In., Clear, Includes...More

Space Saver Vacuum Desiccator,19.7cm ID
STIRRER MAGNETIC AIR OPERATED
Colony Counter Pen,Digital Display
  • BEL-ART - SCIENCEWARE
  • Colony Counter Pen, Digital Display Colony Counter Pen,Digital Display
  • Item # 21TT73
  • Mfr. Model # 37862-0002
  • Colony Counter Pen, Counter Type Manual with Digital Display, Magnification Not Included, Power Requirements...More

Weighted Holder
  • BEL-ART - SCIENCEWARE
  • Weighted Holder Weighted Holder
  • Item # 46C870
  • Mfr. Model # 18309-0250
  • Weighted HolderDiameter 8cmVikem vinyl coated lead ring 340g weight, stainless steel, Max. Capacity Fits...More

Flask Holder,PK3
Inhalation Narcosis Chamber
  • BEL-ART - SCIENCEWARE
  • Inhalation Narcosis Chamber Inhalation Narcosis Chamber
  • Item # 21TT74
  • Mfr. Model # 46420-0002
  • Inhalation Narcosis Chamber, Chamber Width Maximum ID 197mm, Top ID 178mm, Chamber Height Height From...More

Biohazard Incinerator Carton,PK6
  • BEL-ART - SCIENCEWARE
  • Biohazard Incinerator Carton, PK6 Biohazard Incinerator Carton,PK6
  • Item # 21TR93
  • Mfr. Model # 13205-0002
  • Benchtop Biohazard Incinerator Carton, Includes Corrugated Cardboard Receptacle with Snug Fitting Lid,...More

Detergent,5 gal.
Vacuum Chamber
  • BEL-ART - SCIENCEWARE
  • Vacuum Chamber Vacuum Chamber
  • Item # 46D033
  • Mfr. Model # 42043-0000
  • Vacuum Chamber, Capacity 0.21 cu.ft., Inside Dia. 9 In. Diameter, Overall Height 6/1/4 In.Material of...More

Desiccator,Vacuum,Clear,Space Saver
  • BEL-ART - SCIENCEWARE
  • Desiccator, Vacuum, Clear, Space Saver Desiccator,Vacuum,Clear,Space Saver
  • Item # 21TT20
  • Mfr. Model # 42012-0000
  • Desiccator, Inside Dia. 5-7/8 In., Overall Height 8-1/8 In., Plate Height 1/8 In., Material of Construction...More

POLY-JAQUE PLASTIC LAB JACK
Mini Desiccator Cabinet,Clear,10 In L
  • BEL-ART - SCIENCEWARE
  • Mini Desiccator Cabinet, Clear, 10 In L Mini Desiccator Cabinet,Clear,10 In L
  • Item # 8DT62
  • Mfr. Model # 420751000
  • Mini Desiccator Cabinet, Overall Height 8-1/2 In., Overall Length 10 In., Overall Width 13-3/10 In., Material...More

COVER MICROSCOPE VINYL LARGE
Clamp Single Buret 8X12X30
Space Saver Vacuum Desiccator,10-3/4 Dia
Desiccator,26cm
  • BEL-ART - SCIENCEWARE
  • Desiccator, 26cm Desiccator,26cm
  • Item # 35V666
  • Mfr. Model # 420310000
  • Desiccator, Inside Dia. 7-3/4 In., Overall Height 10-1/4 In., Plate Height 19cm Plate Diameter, Material of...More

Space Saver Vacuum Desiccator,6-3/4 Dia.
Desiccant,Disposable,100mm,PK6
  • BEL-ART - SCIENCEWARE
  • Desiccant, Disposable, 100mm, PK6 Desiccant,Disposable,100mm,PK6
  • Item # 46D037
  • Mfr. Model # 42048-0100
  • Desiccant, Disposable, Capacity 100mm, Inside Dia. Cartridge Diameter 4 In.Material of Construction...More

Tube Clamp,9/16 In,Acetal,PK3
Double Buret Clamp, Poly, 8 1/2 x 16
Serrated Jaw Clamp,1/32 In,PK12
Desiccator Plate,23cm
COVER MICROSCOPE VINYL MEDIUM
SUPPORT STAND WITH CENTER ROD 8X15.5X30
Desiccator,20.4x13.4x16.3
  • BEL-ART - SCIENCEWARE
  • Desiccator, 20.4x13.4x16.3 Desiccator,20.4x13.4x16.3
  • Item # 8VRG9
  • Mfr. Model # 42074-1000
  • Desiccator, Overall Height 20.4 In., Overall Length 16.3 In., Overall Width 13.4 In., Clear, Includes 3, For...More

Desiccator,24cm
  • BEL-ART - SCIENCEWARE
  • Desiccator, 24cm Desiccator,24cm
  • Item # 35V659
  • Mfr. Model # 420270000
  • Desiccator, Inside Dia. 9-7/16 In., Overall Height 12-1/8 In., Plate Height 23cm Plate Diameter, Material of...More

Water Conditioner,100mL,PE Bottle
REPL STOPCOCK F/ DSCCTR SCIENC
Tubing Clamps, 12.7mm,PK12
  • BEL-ART - SCIENCEWARE
  • Tubing Clamps, 12.7mm, PK12 Tubing Clamps, 12.7mm,PK12
  • Item # 8CEU5
  • Mfr. Model # 18228-0000
  • Plastic Tubing Clamp, Length 38.1mm (1.5 In.), Diameter 12.7mm (0.5 In.), Max. Jaw Opening 3.2 to 11mm (1/8...More

Under Shelf Mounting Kit for Desiccators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More