Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price

Lab Equipment

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Lysing Matrix B 2mL Tubes,PK 500
    • MP BIOMEDICAL
    • Lysing Matrix B 2mL Tubes, PK 500Lysing Matrix B 2mL Tubes,PK 500
    • Item # 6VGP5
    • Mfr. Model # 116911500
    • Lysing Matrix B 2mL Tubes, For Use With Bacteria (Gram +/-), Spores, DNA, RNA, Proteins, Other small...More

    Lysing Matrix C 2mL Tubes,PK 50
    • MP BIOMEDICAL
    • Lysing Matrix C 2mL Tubes, PK 50Lysing Matrix C 2mL Tubes,PK 50
    • Item # 6VGP6
    • Mfr. Model # 116912050
    • Lysing Matrix C 2mL Tubes, For Use With Yeast and Yeast Spores, Fungi and Fungal Spores, Algae, DNA, RNA,...More

    Lysing Matrix A 15mL Tube,PK 50
    Lysing Matrix A 2mL Tubes,PK 50
    Lysing Matrix E 2mL Tubes,PK 100
    • MP BIOMEDICAL
    • Lysing Matrix E 2mL Tubes, PK 100Lysing Matrix E 2mL Tubes,PK 100
    • Item # 6VGR0
    • Mfr. Model # 116914100
    • Lysing Matrix E 2mL Tubes, For Use With Soil, Fecal, Environmental Water, Wastewater, Sludge, DNA, RNA,...More

    Lysing Matrix D 2mL Tubes,PK 50
    • MP BIOMEDICAL
    • Lysing Matrix D 2mL Tubes, PK 50Lysing Matrix D 2mL Tubes,PK 50
    • Item # 6VGP8
    • Mfr. Model # 116913050
    • Lysing Matrix D 2mL Tubes, For Use With Plant and Animal Tissues, Cultured Cells, DNA, RNA, Proteins, Other...More

    Lysing Matrix D, PK 500
    • MP BIOMEDICAL
    • Lysing Matrix D, PK 500Lysing Matrix D, PK 500
    • Item # 6VFW0
    • Mfr. Model # 116913500
    • Lysing Matrix D 2mL Tube, For Use With Plant and Animal Tissues, Cultured Cells, DNA, RNA, Proteins, Other...More

    Lysing Matrix A 2mL Tubes,PK 500
    Lysing Matrix D 15mL Tube,PK 50
    • MP BIOMEDICAL
    • Lysing Matrix D 15mL Tube, PK 50Lysing Matrix D 15mL Tube,PK 50
    • Item # 6VGR3
    • Mfr. Model # 116933050
    • Lysing Matrix D 15mL Tube, For Use With Plant and Animal Tissues, Cultured Cells, DNA, RNA, Proteins, Other...More

    FastDNA Spin Kit,PK 100
    • MP BIOMEDICAL
    • FastDNA Spin Kit, PK 100FastDNA Spin Kit,PK 100
    • Item # 6VFW4
    • Mfr. Model # 116540600
    • FastDNA(r) Spin Kit, For Use With Plant and Animal Tissues, Cultured Cells, Bacteria, Yeast, Fungi, Algae,...More

    Lysing Matrix B 2mL Tubes, PK 50
    • MP BIOMEDICAL
    • Lysing Matrix B 2mL Tubes, PK 50Lysing Matrix B 2mL Tubes, PK 50
    • Item # 6VGP4
    • Mfr. Model # 116911050
    • Lysing Matrix B 2mL Tubes, For Use With Bacteria (Gram +/-), Spores, DNA, RNA, Proteins, Other small...More

    Lysing Matrix E 2mL Tubes,PK 50
    • MP BIOMEDICAL
    • Lysing Matrix E 2mL Tubes, PK 50Lysing Matrix E 2mL Tubes,PK 50
    • Item # 6VGP9
    • Mfr. Model # 116914050
    • Lysing Matrix E 2mL Tubes, For Use With Soil, Fecal, Environmental Water, Wastewater, Sludge, DNA, RNA,...More

    Benchtop Homogenizer
    • MP BIOMEDICAL
    • Benchtop HomogenizerBenchtop Homogenizer
    • Item # 6VFV9
    • Mfr. Model # 116004500
    • Benchtop Homogenizer, Seconds Timer, Timer Range 1 to 60 Sec, Overall Height 10-5/8 In., Overall Depth 13...More

    Lysing Matrix D 2mL Tube ,PK 100
    Lysing Matrix B 2mL Tubes,PK 100
    • MP BIOMEDICAL
    • Lysing Matrix B 2mL Tubes, PK 100Lysing Matrix B 2mL Tubes,PK 100
    • Item # 6VFW7
    • Mfr. Model # 116911100
    • Lysing Matrix B 2mL Tubes, For Use With Bacteria (Gram +/-), Spores, DNA, RNA, Proteins, Other small...More

    Lysing Matrix A 2mL Tubes,PK 100
    Cryogenic Adapter 24 x 2mL
    • MP BIOMEDICAL
    • Cryogenic Adapter 24 x 2mLCryogenic Adapter 24 x 2mL
    • Item # 6VFW5
    • Mfr. Model # 116002528
    • Cryogenic Adapter 24 x 2 mL , For Use With FastDNA(TM) and FastDNA(TM) Spin, FastRNAPro(TM), FastRNA(TM)...More

    Results per page: 16 | 32 | 48