Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Equipment

752 Results Found that Include 752 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chain Clamp, Large 8.1 In
Buret Support Stand Clamp,22.76 In
Small 3 Prong Clamp,Sngl Adj, Heavy Duty
Gas Cylinder Wall Bracket, 8 in.
Gas Cylinder Wall Bracket
  • TALBOYS
  • Gas Cylinder Wall Bracket Gas Cylinder Wall Bracket
  • Item # 16Y467
  • Mfr. Model # 970037
  • Gas Cylinder Wall Bracket, Length 1.9 In., Base Width 8.1 In., Base Length 1.9 In., Aluminum, Max. Capacity...More

  • Category : Laboratory Clamps and Supports
Lab Lift, 8x8" Aluminum
Vortex Mixer,Multi Tube,120V,ADV
Talboys STD 3500 Orbital Shaker 120V
Stirrer 7 x 7 In. Ceramic STD
Fixed Position 3 Prong Dual Adjust Clamp
Clamp, Small, 3 Prong Dual Adjust
Talboys ADV 3500 Orbital Shaker 120V
Block Heater, Digital 1 Block Capacity
Lab Frame Rod, Aluminum 12 In
Lab Frame Kit, Aluminum Chromatography
High Volume Stirrer 25L Analog,12-1/2x11
Homogenizer, 230V
  • TALBOYS
  • Homogenizer, 230V Homogenizer, 230V
  • Item # 26WA73
  • Mfr. Model # 930146
  • Homogenizer, Speed 0 to 1600 rpm, 1/4 HP, Material Stainless Steel, Height 14.2 In., Width 15 In., Depth 17.5...More

  • Category : Homogenizers
Modular Block, 20 x 1.5mL Eppendorf Tube
3 Dispersion Blade 5/16 Bushing
Sleeves,.75 In,Black Vinyl
Talboys 800Um Silica Low Protein Binding
Clamp, 5.24 in., Stainless Steel
Prop Paddle 3.5 Dia 3/8 X 36 Shaft
Stirrer,7 x 7 In.,Aluminum,STD
Sand Bath,1 Block Unit
Vortex Mixer,Polymer,300 to 2500rpm,120V
Overhead Mixer,5x4.4x8 In,1/12 HP
Talboys DIGITAL ROCKER Advanced 1000RS
  • TALBOYS
  • Talboys DIGITAL ROCKER Advanced 1000RS Talboys DIGITAL ROCKER Advanced 1000RS
  • Item # 16R110
  • Mfr. Model # 980530
  • Rocker, Movement Type Rocking, Speed 1-50rpm, Weight Capacity 10 lbs, Weight 14, Height 5, Width 11, Depth...More

  • Category : Shakers and Rotators
Hook Connector Stainless Steel
Sand,1 Lb Bag For Water
VORTEX MIXER STANDARD 120V
Talboys PRO 3500 Incubating Shaker 120V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More