Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Lab Equipment

51 Results Found that Include 51 Products 

Results per page: 16 | 32 | 48
RING STAND W ROD 20 IN
Wire Support Ring, 7-1/2 In.,Aluminum
Wire Support Ring,7-1/16 In,Aluminum
Desiccator,Glass,Clear,I.D. 300mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 300mm
  • Item # 5YHT7
  • Mfr. Model # 5YHT7
  • Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction Glass and...More

Rectangular Support Stand,6X9
Desiccator,Glass,Clear,I.D. 150mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 150mm
  • Item # 5YHT3
  • Mfr. Model # 5YHT3
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

TEST TUBE CLAMP UNITED SCIENTIFIC
Support Stand, Length 36 In.Steel
SUPPORT TRIANGULAR 5 IN CAST IRON
Desiccator,Glass,Clear,I.D. 210mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 210mm
  • Item # 5YHT5
  • Mfr. Model # 5YHT5
  • Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and...More

Desiccator,Glass,Clear,I.D. 240mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 240mm
  • Item # 5YHT6
  • Mfr. Model # 5YHT6
  • Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and...More

Vacuum Desiccator,Glass,Clear,I.D. 240mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Clear, I.D. 240mm
  • Item # 5YHU8
  • Mfr. Model # 5YHU8
  • Vacuum Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction...More

Support Stand,Rectangular,4x6,Steel
Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Clear, I.D. 150mm
  • Item # 5YHU5
  • Mfr. Model # 5YHU5
  • Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass...More

RING STAND SUPPORT 4 IN UNITED SCIENTIFC
Wire Support Ring,5 In,Aluminum
RING SUPPORT 3 IN
  • GRAINGER APPROVED VENDOR
  • RING SUPPORT 3 IN
  • Item # 8PWC2
  • Mfr. Model # SRCI03
  • RING STAND SUPPORT 3 IN UNITED SCIENTIFIC

Support Stand,Rectangular,5 In Wx8 In L
Vacuum Desiccator,Glass,Clear,I.D. 210mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Clear, I.D. 210mm
  • Item # 5YHU7
  • Mfr. Model # 5YHU7
  • Vacuum Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction...More

Desiccator,Glass,Clear,I.D. 180mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 180mm
  • Item # 5YHT4
  • Mfr. Model # 5YHT4
  • Desiccator, Inside Dia. 180mm, Overall Height 280mm, Plate Height 100mm, Material of Construction Glass and...More

Vacuum Desiccator,Glass,Amber,I.D. 150mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Amber, I.D. 150mm
  • Item # 5YHV1
  • Mfr. Model # 5YHV1
  • Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass...More

Desiccator,Glass,Amber,I.D. 300mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Amber, I.D. 300mm
  • Item # 5YHU3
  • Mfr. Model # 5YHU3
  • Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction Glass and...More

Vacuum Desiccator,Glass,Amber,I.D. 120mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Amber, I.D. 120mm
  • Item # 5YHV0
  • Mfr. Model # 5YHV0
  • Vacuum Desiccator, Inside Dia. 120mm, Overall Height 165mm, Plate Height 60mm, Material of Construction Glass...More

SUPPORT TRIANGULAR 6.5 IN CAST IRON
Vacuum Desiccator,Glass,Amber,I.D. 210mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Amber, I.D. 210mm
  • Item # 5YHV3
  • Mfr. Model # 5YHV3
  • Vacuum Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction...More

Vacuum Desiccator,Glass,Amber,I.D. 240mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Amber, I.D. 240mm
  • Item # 5YHV4
  • Mfr. Model # 5YHV4
  • Vacuum Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction...More

Vacuum Desiccator,Glass,Amber,I.D. 300mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Amber, I.D. 300mm
  • Item # 5YHV5
  • Mfr. Model # 5YHV5
  • Vacuum Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction...More

Vacuum Desiccator,Glass,Amber,I.D. 180mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Amber, I.D. 180mm
  • Item # 5YHV2
  • Mfr. Model # 5YHV2
  • Vacuum Desiccator, Inside Dia. 180mm, Overall Height 280mm, Plate Height 100mm, Material of Construction...More

Desiccator,Glass,Amber,I.D. 150mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Amber, I.D. 150mm
  • Item # 5YHT9
  • Mfr. Model # 5YHT9
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

Desiccator,Glass,Amber,I.D. 240mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Amber, I.D. 240mm
  • Item # 5YHU2
  • Mfr. Model # 5YHU2
  • Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and...More

Dimroth Condenser,590mm Long,Ground,Pk 2
  • GRAINGER APPROVED VENDOR
  • Dimroth Condenser, 590mm Long, Ground, Pk 2
  • Item # 6FVX6
  • Mfr. Model # 6FVX6
  • Dimroth Condenser, Reflux, Overall Length 590mm, Jacket Length 400mm, Cooling Area 1.6dm3, Upper Tube Outside...More

Desiccator,Glass,Amber,I.D. 210mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Amber, I.D. 210mm
  • Item # 5YHU1
  • Mfr. Model # 5YHU1
  • Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and...More

Results per page: 16 | 32 | 48