Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Equipment

138 Results Found that Include 138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Stirrer 7.5in x 7.5in
  • BENCHMARK SCIENTIFIC
  • Magnetic Stirrer 7.5in x 7.5in Magnetic Stirrer 7.5in x 7.5in
  • Item # 9KWD5
  • Mfr. Model # H4000-S
  • Magnetic Stirrer, Ceramic, 60 to 1500 RPM, Height 4-1/2 In., Width 8 In., Depth 9 In., Plate Length 7-1/2...More

Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Shaker Rubber Mat Platform Shaker Rubber Mat Platform
  • Item # 14N120
  • Mfr. Model # BT300
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 50-300 rpm, Resolution 2rpm, Weight...More

Myfuge12 Mini Centrifuge
  • BENCHMARK SCIENTIFIC
  • Myfuge12 Mini Centrifuge Myfuge12 Mini Centrifuge
  • Item # 14N155
  • Mfr. Model # C1012
  • Mini-Centrifuge, Movement Type Spinning/Centrifugal, Operating Mode Continuous, Speed 5,500 rpm, Weight...More

BIOCLAVE AUTOCLAVE 16L
  • BENCHMARK SCIENTIFIC
  • BIOCLAVE AUTOCLAVE 16L BIOCLAVE AUTOCLAVE 16L
  • Item # 9V391
  • Mfr. Model # B4000-16
  • BioClave, Temp. Range (C) 121 Degrees to 134 Degrees C, Temp. Range 121 Degrees to 134 Degrees C, Max. Temp....More

Homogenizer,2800 to 4000 rpm
Multi-Tube Vortexer,100 to 240V
Solid Block
Orbital Shaker,30 to 300 rpm
Clamp  Magnetic Clamp, One Microplate
Clamp Tube Rack, 15X50Ml, Tubes
Horizontal Head, For 4 X 15Ml
Horizontal Head, For 2 X 50Ml
Vortexer,200-3200 rpm,115V
  • BENCHMARK SCIENTIFIC
  • Vortexer, 200-3200 rpm, 115V Vortexer,200-3200 rpm,115V
  • Item # 14N110
  • Mfr. Model # BV1005
  • Vortexer, Movement Type 3mm Orbit, Operating Mode Touch or Continuous, Speed 200-3200 rpm, Weight 8.4lbs,...More

Non Slip Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Non Slip Rubber Mat Platform Non Slip Rubber Mat Platform
  • Item # 14N113
  • Mfr. Model # BT30
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 3-70 rpm, Weight Capacity 3x2L or...More

Orbi-Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Orbi-Shaker Rubber Mat Platform Orbi-Shaker Rubber Mat Platform
  • Item # 14N122
  • Mfr. Model # BT3000
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 30-300 rpm, Resolution 1rpm, Weight...More

Mini Centrifuge Blue
  • BENCHMARK SCIENTIFIC
  • Mini Centrifuge Blue Mini Centrifuge Blue
  • Item # 9DP44
  • Mfr. Model # BSC1006-B
  • Mini Centrifuge,Mini,Capacity 6 Tube,Tube Size 1.5/2.0 mL,Speed 6600 rpm,Voltage (AC) 115,Height 3-9/10...More

Compact Rocker  Grooved Mat For Tubes
  • BENCHMARK SCIENTIFIC
  • Compact Rocker Grooved Mat For Tubes Compact Rocker Grooved Mat For Tubes
  • Item # 14N111
  • Mfr. Model # M2100
  • 2D Rocker, Movement Type 2D rocking (seesaw), Operating Mode Continuous, Speed 24rpm (230V, 20rpm),...More

Digital Dry Bath, 1 Block
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, 1 Block Digital Dry Bath, 1 Block
  • Item # 9V392
  • Mfr. Model # BSH1001
  • Digital Dry Bath Block, Temp. Range (C) Ambient +5 to 150, Height 3.2, Width 7.8, Depth 9, Accuracy +/-0.2C,...More

Stacking Platform Xl Flat Mat
Clamp Univer Platform Flasks Tube Racks
Clamp  Magnetic Clamp, 50Ml Erlenmeyer
Horizontal Head, For 12 X 1.5Ml
Shaker Mp 4 Position Micro Plate
  • BENCHMARK SCIENTIFIC
  • Shaker Mp 4 Position Micro Plate Shaker Mp 4 Position Micro Plate
  • Item # 14N112
  • Mfr. Model # BT1500
  • Orbital Shaker, Movement Type 3mm orbit, Operating Mode Variable, Speed 200-1500 rpm, Resolution 1rpm, Weight...More

Clamp Magnetic Clamp, 1000Ml Erlenmeyer
Clamp Magnetic Clamp, 2000Ml Erlenmeyer
Mini Dry Bath12V Vehicle Power Adapter
Clamp for platform,500mL
Modular Block, Stainless Steel
Dry Bath Block for 15x0.5 or 2.0mL Tubes
Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC09
  • Mfr. Model # BSH5001
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

3D Rocker,10inx7.5in,Platform,Flat Mat
Stacking Platform,10.5x7.5in,Dimpled Mat
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More