Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Equipment

62 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H122
  • Mfr. Model # SI-300R
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H120
  • Mfr. Model # IS-971R
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H118
  • Mfr. Model # SIF-6000R
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H123
  • Mfr. Model # SI-600
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H121
  • Mfr. Model # SI-300
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H116
  • Mfr. Model # SIF-5000R
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H117
  • Mfr. Model # SIF-6000
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Shaker
  • LAB COMPANION
  • ShakerShaker
  • Item # 45H103
  • Mfr. Model # SKC-7200
  • Shaker, Movement Type Orbital, Operating Mode Continuous or Timer, Speed 30-500 rpm, Resolution 1 rpmWeight...More

Incubating Shaker
  • LAB COMPANION
  • Incubating ShakerIncubating Shaker
  • Item # 45H124
  • Mfr. Model # SI-600R
  • Incubating Shakers, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300...More

Shaker
  • LAB COMPANION
  • ShakerShaker
  • Item # 45H101
  • Mfr. Model # SK-71
  • Shaker, Movement Type Orbital or Reciprocating, Operating Mode Continuous or Timer, Speed 10-300 rpm,...More

Heating Bath,5.8A,5L
  • LAB COMPANION
  • Heating Bath, 5.8A, 5LHeating Bath,5.8A,5L
  • Item # 36XL10
  • Mfr. Model # BW-05G
  • Heating Bath, Material Stainless Steel, Capacity 5L, Chamber Height 6.3 In., Chamber Width 9-7/64 In.,...More

Microplate Shaker,150 to 1200 rpm
  • LAB COMPANION
  • Microplate Shaker, 150 to 1200 rpmMicroplate Shaker,150 to 1200 rpm
  • Item # 36XL36
  • Mfr. Model # CPS-350
  • Microplate Shaker, Movement Type Reciprocating, Operating Mode Continuous or Timer, Speed 150 to 1200 rpm,...More

Stirrer,Magnetic,150 to 2500 rpm,2.5in.H
Heating Bath,8.3A,10L
  • LAB COMPANION
  • Heating Bath, 8.3A, 10LHeating Bath,8.3A,10L
  • Item # 36XL11
  • Mfr. Model # BW-10G
  • Heating Bath, Material Stainless Steel, Capacity 10L, Chamber Height 7.1 In., Chamber Width 11-13/64 In.,...More

Heating Bath,8.3A,10L,Analog
  • LAB COMPANION
  • Heating Bath, 8.3A, 10L, AnalogHeating Bath,8.3A,10L,Analog
  • Item # 36XL21
  • Mfr. Model # BW-10B
  • Heating Bath, Material Stainless Steel, Capacity 10L, Chamber Height 6.5 In., Chamber Width 11-13/16 In.,...More

Heating Bath,10L,LED
  • LAB COMPANION
  • Heating Bath, 10L, LEDHeating Bath,10L,LED
  • Item # 36XL18
  • Mfr. Model # BW-10H
  • Heating Bath, Material Stainless Steel, Capacity 10L, Chamber Height 7.9 In., Chamber Width 11-13/16 In.,...More

Stirrer,Magnetic,120V,30 to 2000 rpm
Heating Bath,8.3A,20L
  • LAB COMPANION
  • Heating Bath, 8.3A, 20LHeating Bath,8.3A,20L
  • Item # 36XL12
  • Mfr. Model # BW-20G
  • Heating Bath, Material Stainless Steel, Capacity 20L, Chamber Height 7.9 In., Chamber Width 13-36/64 In.,...More

Heating Bath,8.3A,20L,Analog
  • LAB COMPANION
  • Heating Bath, 8.3A, 20L, AnalogHeating Bath,8.3A,20L,Analog
  • Item # 36XL22
  • Mfr. Model # BW-20B
  • Heating Bath, Material Stainless Steel, Capacity 20L, Chamber Height 6.5 In., Chamber Width 19-39/64 In.,...More

Open Heating Bath Circulator,8.6A,10L
  • LAB COMPANION
  • Open Heating Bath Circulator, 8.6A, 10LOpen Heating Bath Circulator,8.6A,10L
  • Item # 36XK99
  • Mfr. Model # CW-10G
  • Open Heating Bath Circulator, Material Stainless Steel, Capacity 10L, Chamber Height 7.1 In., Chamber Width...More

Rocking Shaker,Rocking ,5 to 100 rpm
  • LAB COMPANION
  • Rocking Shaker, Rocking , 5 to 100 rpmRocking Shaker,Rocking ,5 to 100 rpm
  • Item # 36XL38
  • Mfr. Model # CRS-350
  • Rocking Shaker, Movement Type Rocking, Operating Mode Continuous or Timer, Speed 5 to 100 rpm, Weight...More

Stirrer,Magnetic,120V,150 to 2500 rpm
Heating Bath,20L,LED
  • LAB COMPANION
  • Heating Bath, 20L, LEDHeating Bath,20L,LED
  • Item # 36XL19
  • Mfr. Model # BW-20H
  • Heating Bath, Material Stainless Steel, Capacity 20L, Chamber Height 7.9 In., Chamber Width 19-39/64 In.,...More

Stirrer,Magnetic,30 to 2000 rpm,2.8 in.H
Shaking and Heating Bath,7.1A,17L,LED
  • LAB COMPANION
  • Shaking and Heating Bath, 7.1A, 17L, LEDShaking and Heating Bath,7.1A,17L,LED
  • Item # 36XL13
  • Mfr. Model # BS-06
  • Shaking and Heating Bath, Material Stainless Steel, Capacity 17L, Chamber Height 9.3 In., Chamber Width...More

Stirrer,Magnetic,150 to 2500 rpm
  • LAB COMPANION
  • Stirrer, Magnetic, 150 to 2500 rpmStirrer,Magnetic,150 to 2500 rpm
  • Item # 36XL62
  • Mfr. Model # MS-17TB
  • Stirrer, Magnetic, 150 to 2500 RPM, Timer No, Height 2.2 In., Width 9.6 In., Depth 9.5 In., Plate Length 6.5...More

Open Heating Bath Circulator,8.6A,20L
  • LAB COMPANION
  • Open Heating Bath Circulator, 8.6A, 20LOpen Heating Bath Circulator,8.6A,20L
  • Item # 36XL01
  • Mfr. Model # CW-20G
  • Open Heating Bath Circulator, Material Stainless Steel, Capacity 20L, Chamber Height 7.9 In., Chamber Width...More

Waving Shaker,Waving,8 to 100 rpm
  • LAB COMPANION
  • Waving Shaker, Waving, 8 to 100 rpmWaving Shaker,Waving,8 to 100 rpm
  • Item # 36XL39
  • Mfr. Model # CWS-350
  • Waving Shaker, Movement Type Waving, Operating Mode Continuous or Timer, Speed 8 to 100 rpm, Weight Capacity...More

Stirrer,Magnetic,30 to 2000 rpm
  • LAB COMPANION
  • Stirrer, Magnetic, 30 to 2000 rpmStirrer,Magnetic,30 to 2000 rpm
  • Item # 36XL56
  • Mfr. Model # MS-32M
  • Stirrer, Magnetic, 30 to 2000 RPM, Timer 1 min. to 10 hr., Height 2.9 In., Width 9.8 In., Depth 17.0 In.,...More

Heating Shaker,Orbital,150 to 800 rpm
  • LAB COMPANION
  • Heating Shaker, Orbital, 150 to 800 rpmHeating Shaker,Orbital,150 to 800 rpm
  • Item # 36XL35
  • Mfr. Model # CBS-350
  • Heating Shaker, Movement Type Orbital, Operating Mode Continuous or Timer, Speed 150 to 800 rpm, Resolution 1...More

Stirrer,Magnetic,120V,2.5 in. H
  • LAB COMPANION
  • Stirrer, Magnetic, 120V, 2.5 in. HStirrer,Magnetic,120V,2.5 in. H
  • Item # 36XL51
  • Mfr. Model # MS-17BB
  • Stirrer, Magnetic, 150 to 2500 RPM, Timer No, Height 2.5 In., Width 7.2 In., Depth 7.2 In., Plate Length 6.6...More

Heating Bath,5.8A,5L,Analog
  • LAB COMPANION
  • Heating Bath, 5.8A, 5L, AnalogHeating Bath,5.8A,5L,Analog
  • Item # 36XL20
  • Mfr. Model # BW-05B
  • Heating Bath, Material Stainless Steel, Capacity 5L, Chamber Height 4.5 In., Chamber Width 9-13/32 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More