Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Equipment

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flask Shaker,Fixed Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Fixed Speed, 10 lb. CapFlask Shaker,Fixed Speed,10 lb. Cap
  • Item # 28YH98
  • Mfr. Model # 320100
  • Flask Shaker, Fixed Speed, Movement Type Wrist Motion, Operating Mode Fixed, Speed 400 Oscillations, Weight...More

Finger Clamp Assembly
  • BOEKEL SCIENTIFIC
  • Finger Clamp AssemblyFinger Clamp Assembly
  • Item # 28YH61
  • Mfr. Model # 320140
  • Finger Clamp Assembley, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use With Mfr....More

Flask Shaker,Fixed Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Fixed Speed, 10 lb. CapFlask Shaker,Fixed Speed,10 lb. Cap
  • Item # 28YH99
  • Mfr. Model # 320100-2
  • Flask Shaker, Fixed Speed, Movement Type Wrist Motion, Operating Mode Fixed, Speed 400 Oscillations, Weight...More

Flask Shaker,Variable Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Variable Speed, 10 lb. CapFlask Shaker,Variable Speed,10 lb. Cap
  • Item # 28YJ06
  • Mfr. Model # 401000
  • Flask Shaker, Variable Speed, Movement Type Wrist Motion, Operating Mode Variable, Speed 0 to 450...More

Shelf,Flexboard,Up to 12 Bottles
  • BOEKEL SCIENTIFIC
  • Shelf, Flexboard, Up to 12 BottlesShelf,Flexboard,Up to 12 Bottles
  • Item # 28YH59
  • Mfr. Model # C000227
  • Shelf, Capacity 12 Bottles, Overall Height 1/2 In., Overall Length 9-3/4 In., Overall Width 8 In., Material...More

Rotator, 3D Orbital Wave
  • BOEKEL SCIENTIFIC
  • Rotator, 3D Orbital WaveRotator, 3D Orbital Wave
  • Item # 28YH92
  • Mfr. Model # 281111
  • Rotator, 3D Orbital Wave, Movement Type 3D Wave - Adjustable, Operating Mode Variable, Speed 5-120 rpm,...More

Carousel Drum, 63 x 18.5mm Cult Tubes
Side Arm Shaft, 8 Position
  • BOEKEL SCIENTIFIC
  • Side Arm Shaft, 8 PositionSide Arm Shaft, 8 Position
  • Item # 28YH56
  • Mfr. Model # 320150
  • Side Arm Shaft, 8 Position, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use With...More

Flask Shaker,Variable Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Variable Speed, 10 lb. CapFlask Shaker,Variable Speed,10 lb. Cap
  • Item # 28YJ07
  • Mfr. Model # 401000-2
  • Flask Shaker, Variable Speed, Movement Type Wrist Motion, Operating Mode Variable, Speed 0 to 450...More

Rotator, 3D Orbital Wave
  • BOEKEL SCIENTIFIC
  • Rotator, 3D Orbital WaveRotator, 3D Orbital Wave
  • Item # 28YH93
  • Mfr. Model # 281111-2
  • Rotator, 3D Orbital Wave, Movement Type 3D Wave - Adjustable, Operating Mode Variable, Speed 5-120 rpm,...More

Desiccator,Stainless Steel/Glass
  • BOEKEL SCIENTIFIC
  • Desiccator, Stainless Steel/GlassDesiccator,Stainless Steel/Glass
  • Item # 28YJ05
  • Mfr. Model # 1344
  • Desiccator, Inside Dia. 15-3/4 In.W x 19-3/4 In.L x 21-3/4 In.H, Overall Height 16-1/2 In., Overall Length 23...More

Clips, Bag of 50 for 50ml Tubes,PK50
Desiccator,Stainless Steel/Glass
  • BOEKEL SCIENTIFIC
  • Desiccator, Stainless Steel/GlassDesiccator,Stainless Steel/Glass
  • Item # 28YH91
  • Mfr. Model # 1340
  • Desiccator, Inside Dia. 11.5 In.W x 10 In.L x 12 In.H, Overall Height 12-1/2 In., Overall Length 12-1/4 In.,...More

Carousel, 14 x 27-34mm Tubes
  • BOEKEL SCIENTIFIC
  • Carousel, 14 x 27-34mm TubesCarousel, 14 x 27-34mm Tubes
  • Item # 28YH72
  • Mfr. Model # 260653
  • Carousel, 14mm x 27-34mm Tubes, Movement Type End over End, Weight 1 lb., Material Aluminum, For Use With...More

Gasket,Orange,Rubber
  • BOEKEL SCIENTIFIC
  • Gasket, Orange, RubberGasket,Orange,Rubber
  • Item # 28YH79
  • Mfr. Model # 901-0013
  • Gasket, Overall Height 12 In., Overall Width 15 In., Material of Construction Rubber, Orange, For Use With...More

Rotator, Tube
  • BOEKEL SCIENTIFIC
  • Rotator, TubeRotator, Tube
  • Item # 28YH90
  • Mfr. Model # 260650
  • Rotator, Tube, Movement Type End over End, Operating Mode Variable, Speed 4-80 rpm, Weight Capacity 2 lb.,...More

Shaking Water Bath,28L,230V
  • BOEKEL SCIENTIFIC
  • Shaking Water Bath, 28L, 230VShaking Water Bath,28L,230V
  • Item # 28YJ13
  • Mfr. Model # 290400-2
  • Shaking Water Bath, Temp. Range (F) Ambient +41 Degrees to 210.2 Degrees F, Temp. Range (C) Ambient +5...More

Shelf, Stainless Steel, up to 12 Bottles
Assembly,Side Arm,8 Position,PR
  • BOEKEL SCIENTIFIC
  • Assembly, Side Arm, 8 Position, PRAssembly,Side Arm,8 Position,PR
  • Item # 28YH89
  • Mfr. Model # 320130
  • Assembly, Side Arm, 8 Position, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use...More

Shaking Water Bath,28L,115V
  • BOEKEL SCIENTIFIC
  • Shaking Water Bath, 28L, 115VShaking Water Bath,28L,115V
  • Item # 28YJ12
  • Mfr. Model # 290400
  • Shaking Water Bath, Temp. Range (F) Ambient +41 Degrees to 210.2 Degrees F, Temp. Range (C) Ambient +5...More

Side Arm Shaft, 4 Position
  • BOEKEL SCIENTIFIC
  • Side Arm Shaft, 4 PositionSide Arm Shaft, 4 Position
  • Item # 28YH53
  • Mfr. Model # 320160
  • Side Arm Shaft, 4 Position, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use With...More

Assembly,Side Arm,6 Position,PR
  • BOEKEL SCIENTIFIC
  • Assembly, Side Arm, 6 Position, PRAssembly,Side Arm,6 Position,PR
  • Item # 28YH88
  • Mfr. Model # 320110
  • Assembly, Side Arm, 6 Position, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use...More

Carousel Drum, 63 x 14mm Cult Tubes
Flask Shaker,Variable Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Variable Speed, 10 lb. CapFlask Shaker,Variable Speed,10 lb. Cap
  • Item # 49H121
  • Mfr. Model # 401000-2
  • Flask Shaker, Variable Speed, Movement Type Wrist Action, Speed 0 to 450 Oscillations, Weight Capacity 10...More

Lid
  • BOEKEL SCIENTIFIC
  • LidLid
  • Item # 49H123
  • Mfr. Model # C1204690
  • Lid, Weight 2 lb., Height 6 In., Width 8 In., Depth 12 In., Material Polycarbonate, For Use With 28L Water...More

Shelf,Stainless Steel
Carousel
  • BOEKEL SCIENTIFIC
  • CarouselCarousel
  • Item # 49H112
  • Mfr. Model # 260652
  • Carousel, Movement Type End Over End, Range Up to 40 Degrees C, Weight Capacity 1 lb., Weight 1 lb., Height 7...More

Tray for Test Tube
  • BOEKEL SCIENTIFIC
  • Tray for Test TubeTray for Test Tube
  • Item # 49H115
  • Mfr. Model # 290420
  • Tray for Test Tubes, Capacity Holds (5) Test Tube Racks, Overall Height 6 In., Overall Length 24 In., Overall...More

Paraffin Wax Dispener
  • BOEKEL SCIENTIFIC
  • Paraffin Wax DispenerParaffin Wax Dispener
  • Item # 49H116
  • Mfr. Model # 145600-2
  • Paraffin Wax Dispener, Weight Capacity 1.25 gal., Weight 12 lb., Height 16 In., Width 8-1/2 In., Material...More

Clips
  • BOEKEL SCIENTIFIC
  • ClipsClips
  • Item # 49H108
  • Mfr. Model # 230210
  • Clips, Length 11 In., Base Width 7 In., Stainless Steel, Max. Height 10 In.

Deluxe Tissue Flotation Bath
  • BOEKEL SCIENTIFIC
  • Deluxe Tissue Flotation BathDeluxe Tissue Flotation Bath
  • Item # 49H120
  • Mfr. Model # 320100-2
  • Deluxe Tissue Flotation Bath, Movement Type Wrist Action, Speed 400 Oscillations, Weight Capacity 10 lb.,...More

Carousel
  • BOEKEL SCIENTIFIC
  • CarouselCarousel
  • Item # 49H111
  • Mfr. Model # 260651
  • Carousel, Movement Type End Over End, Range Up to 40 Degrees C, Weight Capacity 1 lb., Weight 1 lb., Height 7...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More