Skip Content

Filter Results By

Applied Filters Clear All

Lab Diagnostics

230 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dry Ice Storage/Transport Chest,4.3cu ft
Automatic Scalpel Blade Remover
Pellet Pestle Cordless Motor
Hemacytometer,Two Counting Areas
  • LW SCIENTIFIC
  • Hemacytometer, Two Counting Areas Hemacytometer,Two Counting Areas
  • Item # 8E267
  • Mfr. Model # CTL-HEMM-GLDR
  • Hemacytometer, Designed For Counting Erythrocytes and Leukocytes, Double Rulings Through a Wide Range of...More

Ice Bucket with Lid,Blue,2.5L
Drug Test Cup,PK25
  • ACCUTEST
  • Drug Test Cup, PK25 Drug Test Cup,PK25
  • Item # 6ENP8
  • Mfr. Model # DS02AC625
  • Drug Test Cup, Detects AMP, COC, MET, OPI, and THC, Features Self-Contained Urine Drug Test Cup, Results in 5...More

Dry Ice Machine,1 lb.
  • THERMOSAFE
  • Dry Ice Machine, 1 lb. Dry Ice Machine,1 lb.
  • Item # 8UY27
  • Mfr. Model # 560
  • Dry Ice Machine, Stainless Steel, Overall Height 1-1/2 In., Overall Length 6 In., Overall Diameter 4 In.,...More

Drug Test Cup,Adltrtn,PK25
  • ACCUTEST
  • Drug Test Cup, Adltrtn, PK25 Drug Test Cup,Adltrtn,PK25
  • Item # 6ENR0
  • Mfr. Model # DS08AC625
  • Drug Test Cup, Detects AMP, COC, MET, OPI , PCP & THC plus pH, Specific Gravity and Oxidants, Features...More

Drug Test Cup,Kitted,PK25
  • ACCUTEST
  • Drug Test Cup, Kitted, PK25 Drug Test Cup,Kitted,PK25
  • Item # 6ENP9
  • Mfr. Model # IP02AC625
  • Drug Test Cup, Detects AMP, COC, MET, OPI, and THC, Features Self-Contained Urine Drug Test Cup, Results in 5...More

Drug Test Card,COC/AMP/MAMP/THC/OPI,Pk25
  • GRAINGER APPROVED
  • Drug Test Card, COC/AMP/MAMP/THC/OPI, Pk25 Drug Test Card,COC/AMP/MAMP/THC/OPI,Pk25
  • Item # 9DXW9
  • Mfr. Model # 705414
  • 5-Panel Drug Test Card, Detects Drugs and Metabolites, Provides Tests For Cocaine (COC), Amphetamine (AMP),...More

Drug Test Card,COC/AMP/THC/OPI/BZO,PK25
  • GRAINGER APPROVED
  • Drug Test Card, COC/AMP/THC/OPI/BZO, PK25 Drug Test Card,COC/AMP/THC/OPI/BZO,PK25
  • Item # 9WEU6
  • Mfr. Model # 705615
  • 5-Panel Drug Test Card, Detects Drugs and Metabolites, Provides Tests For Cocaine (COC), Amphetamine (AMP),...More

Bluing Tablets,Urine Testing,100 Tabs
Plural Bar Code Reader
Drug and Narcotic Test Kit,PK60
  • CORTECH
  • Drug and Narcotic Test Kit, PK60 Drug and Narcotic Test Kit,PK60
  • Item # 13G525
  • Mfr. Model # 6060
  • Drug and Narcotic Test Kit, Detects Cocaine, Marijuana, Heroin, Methamphetamine, Amphetamine, LSD, and...More

Embedding Cassette,1.63 In,PK500
36 Cell Divider,15mL Tubes,Pk10
  • HEATHROW SCIENTIFIC
  • 36 Cell Divider, 15mL Tubes, Pk10 36 Cell Divider,15mL Tubes,Pk10
  • Item # 6NUF4
  • Mfr. Model # HS2860Q
  • Divider, Cardboard, White, Overall Height 2.75, Overall Width 5.75, Overall Length 5.75, Holds Test Tubes,...More

ICE FRIGIMAT PC MACHINE BEL-ART PLATED
Box 15 And 50ml,Lid,White,PK10
  • HEATHROW SCIENTIFIC
  • Box 15 And 50ml, Lid, White, PK10 Box 15 And 50ml,Lid,White,PK10
  • Item # 6NUF2
  • Mfr. Model # HS2860M
  • Cardboard Cryogenic Box, Cardboard, White, Overall Height 5, Overall Width 5-1/4 In., Overall Length 5-1/4...More

Ice Bucket with Lid,Blue,4L
16 Cell Divider, 50mL Tubes,Pk10
  • HEATHROW SCIENTIFIC
  • 16 Cell Divider, 50mL Tubes, Pk10 16 Cell Divider, 50mL Tubes,Pk10
  • Item # 6NUF3
  • Mfr. Model # HS2860P
  • Divider, Cardboard, White, Overall Height 2-3/4 In., Overall Width 5-1/4 In., Overall Length 5-1/4 In., Holds...More

Box,Cardboard, 50mm,White,PK12
  • HEATHROW SCIENTIFIC
  • Box, Cardboard, 50mm, White, PK12 Box,Cardboard, 50mm,White,PK12
  • Item # 6NUJ2
  • Mfr. Model # HS2860A
  • Cryogenic Vial Box, Cardboard, White, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

Divider, 64 Cell,PK12
  • HEATHROW SCIENTIFIC
  • Divider, 64 Cell, PK12 Divider, 64 Cell,PK12
  • Item # 6PTH5
  • Mfr. Model # HS2860F
  • Divider, 64 Cell, Cardboard, White, Overall Height 1-1/2 In., Overall Width 5-1/4 In., Overall Length 5-1/4...More

Ice Pan with Lid,Blue,1L
CryoFile,Cryogenic Box,Pink,PK15
Ice Bucket,Round,4L,Black
  • HEATHROW SCIENTIFIC
  • Ice Bucket, Round, 4L, Black Ice Bucket,Round,4L,Black
  • Item # 6NUE7
  • Mfr. Model # HS28714K
  • Bucket, Polyurethane, Black, Overall Height 7, Overall Length 9.25, Overall Diameter 36, Inside Height 6,...More

CryoFile,Cryogenic Box,Blue,PK15
Agarose 100g
  • BENCHMARK SCIENTIFIC
  • Agarose 100g Agarose 100g
  • Item # 14N157
  • Mfr. Model # A1701
  • Agarose, Contains Agarose, Application Molecular Biology, Container Size 100g, Container Material HDPE,...More

CryoFile,Cryogenic Box,Yellow,PK15
CryoFile,Cryogenic Box,Green,PK15
Agarose 25g
  • BENCHMARK SCIENTIFIC
  • Agarose 25g Agarose 25g
  • Item # 14N158
  • Mfr. Model # A1700
  • Agarose, Contains Agarose, Application Molecular Biology, Container Size 25g, Container Material HDPE,...More

Freezer Rack,Cryo-Boxes,22 In H,2.0mL
Freezer Rack,Cryo-Boxes,16 In H,3.0mL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More