Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Diagnostics

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Agarose 25g
    • BENCHMARK RESEARCH
    • Agarose 25gAgarose 25g
    • Item # 14N158
    • Mfr. Model # A1700
    • Agarose, Contains Agarose, Application Molecular Biology, Container Size 25g, Container Material HDPE,...More

    Bluing Tablets,Urine Testing,100 Tabs
    Cassette,1.61 In,PK500
    Cassette,1.59 In,PK500
    Cassette,1.58 In,PK500
    Box,Cardboard,50mm,Yellow,PK12
    • HEATHROW SCIENTIFIC
    • Box, Cardboard, 50mm, Yellow, PK12Box,Cardboard,50mm,Yellow,PK12
    • Item # 6NUJ7
    • Mfr. Model # HS2860CY
    • Cryogenic Vial Box, Cardboard, Yellow, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

    Microtube,Rnase-Free,1.5mL,PK100
    Box,Cardboard,50mm,Assorted,PK12
    • HEATHROW SCIENTIFIC
    • Box, Cardboard, 50mm, Assorted, PK12Box,Cardboard,50mm,Assorted,PK12
    • Item # 6NUJ4
    • Mfr. Model # HS2860C
    • Cryogenic Vial Box, Cardboard, Assorted, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

    Box,Cardboard,50mm,Red,PK12
    • HEATHROW SCIENTIFIC
    • Box, Cardboard, 50mm, Red, PK12Box,Cardboard,50mm,Red,PK12
    • Item # 6NUJ6
    • Mfr. Model # HS2860CR
    • Cryogenic Vial Box, Cardboard, Red, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

    Microtube,Rnase-Free,0.5mL,PK100
    Box,Cardboard,75mm,White,PK12
    • HEATHROW SCIENTIFIC
    • Box, Cardboard, 75mm, White, PK12Box,Cardboard,75mm,White,PK12
    • Item # 6NUJ3
    • Mfr. Model # HS2860B
    • Cryogenic Vial Box, Cardboard, White, Overall Height 3, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

    Box,Cardboard,50mm,Blue,PK12
    • HEATHROW SCIENTIFIC
    • Box, Cardboard, 50mm, Blue, PK12Box,Cardboard,50mm,Blue,PK12
    • Item # 6NUJ5
    • Mfr. Model # HS2860CB
    • Cryogenic Vial Box, Cardboard, Blue, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

    Box,Cardboard, 50mm,White,PK12
    • HEATHROW SCIENTIFIC
    • Box, Cardboard, 50mm, White, PK12Box,Cardboard, 50mm,White,PK12
    • Item # 6NUJ2
    • Mfr. Model # HS2860A
    • Cryogenic Vial Box, Cardboard, White, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More