Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

156 Results Found that Include 156 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stopper, 39mm, Rubber, Black
  • GRAINGER APPROVED
  • Stopper, 39mm, Rubber, Black Stopper, 39mm, Rubber, Black
  • Item # 16WC47
  • Mfr. Model # 14-004
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Stopper, 39mm, Rubber, Black
  • GRAINGER APPROVED
  • Stopper, 39mm, Rubber, Black Stopper, 39mm, Rubber, Black
  • Item # 16WC45
  • Mfr. Model # 14-1H
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Tube,NMR,PK100
Concentrator Tube,10mL
  • CHEMGLASS
  • Concentrator Tube, 10mL Concentrator Tube,10mL
  • Item # 21UD52
  • Mfr. Model # CG-1316-11
  • Concentrator Tube, Capacity 10mL, Length 100mm, Graduation Subdivisions 0 to 1mL in 0.1 and 2 to 10mL in 1.0...More

Drying Tube,Straight,19/22 Inner Joint
Distilling Column
Septum Stopper
Septum Stopper,Sleeve,White,PK100
Stopper #16
Stopper, 25mm, Rubber, Black,PK10
Stopper, 25mm, Rubber, Black,PK50
Stopper, 39mm, Rubber, Black
  • GRAINGER APPROVED
  • Stopper, 39mm, Rubber, Black Stopper, 39mm, Rubber, Black
  • Item # 16WC60
  • Mfr. Model # 15-1H
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Stopper, 25mm, Rubber, Black,PK25
Stopper, 50mm, Rubber, Black
  • GRAINGER APPROVED
  • Stopper, 50mm, Rubber, Black Stopper, 50mm, Rubber, Black
  • Item # 16WC72
  • Mfr. Model # 16-004
  • Stopper, Neck Size 50mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Capillary Spot Tube
Capillary Spot Tube
Stopper,PK100
Stopper #16,PTFE
Closure,9mm,Blue,PK100
Cap,5mm,Red,PK100
Slide,Microscope,Quartz,25 x 25mm
Cap,11mm,Clear,PK100
Closure,9mm,Blue,PK100
45/50 PTFE Stopper
Septum Stop,PK100
Coverslip,Quartz, 19mm x 19mm
Tube,NMR,PK25
Septum Stopper,PK100
Stopper,Hex Head,Hollow,24/40
Cap,5mm,Yellow,PK100
Tube,NMR,PK25
Septum Stopper,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More