Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Consumables

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Detergent,100 lb.
    • ALCONOX
    • Detergent, 100 lb.Detergent,100 lb.
    • Item # 42W976
    • Mfr. Model # 2201
    • Detergent, Size 100 lb., Container Type Drum, RTU Yield per Container 1280 Gallons of 1 Percent Solution,...More

    Detergent,100 lb.
    • ALCONOX
    • Detergent, 100 lb.Detergent,100 lb.
    • Item # 42W982
    • Mfr. Model # 1101-1
    • Detergent, Size 100 lb., Container Type Drum, RTU Yield per Container 1280 Gallons of 1 Percent Solution,...More

    Detergent,100 lb.
    • ALCONOX
    • Detergent, 100 lb.Detergent,100 lb.
    • Item # 42W996
    • Mfr. Model # 1301
    • Detergent, Size 100 lb., Container Type Drum, RTU Yield per Container 1280 Gallons of 1 Percent Solution,...More

    Cooked Meat Medium
    Tomato Juice Agar
    LB Broth,Lennox
    Tryptic Soy Broth
    • ACUMEDIA
    • Tryptic Soy BrothTryptic Soy Broth
    • Item # 39M294
    • Mfr. Model # 7164-10kg
    • Tryptic Soy Broth, 10kgShelf Life 24 MonthsApplication For the Cultivation of a Wide Variety of...More

    Gelatin
    • ACUMEDIA
    • GelatinGelatin
    • Item # 39M343
    • Mfr. Model # 7202-10kg
    • Gelatin, 10kgShelf Life 24 MonthsApplication For use in Preparing Microbiological Culture Media

    Fungisel Agar
    • ACUMEDIA
    • Fungisel AgarFungisel Agar
    • Item # 39M353
    • Mfr. Model # 7205-2kg
    • Fungisel Agar, 2kgShelf Life 24 MonthsApplication For the Selective Isolation of Pathogenic Fungi from...More

    LB Broth,Millers
    Sampling Bag, 50L,PK5
    • CHEMWARE
    • Sampling Bag, 50L, PK5Sampling Bag, 50L,PK5
    • Item # 29PE72
    • Mfr. Model # D1075004-5
    • Sampling Bag, Capacity 50L, Length 24 In., Width 36 In., Thickness 5mL, Material FEP, Style On/Off, Package...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More