Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Lab Consumables

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Detergent,100 lb.
    • ALCONOX
    • Detergent, 100 lb.Detergent,100 lb.
    • Item # 42W990
    • Mfr. Model # 1401
    • Detergent, Size 100 lb., Container Type Drum, RTU Yield per Container 1280 Gallons of 1 Percent Solution,...More

    Detergent,0.5 oz,PK12
    • ALCONOX
    • Detergent, 0.5 oz, PK12Detergent,0.5 oz,PK12
    • Item # 42W985
    • Mfr. Model # 1112
    • Detergent, Size 0.5 oz, Container Type Drum, RTU Yield per Container 300 gallons of 1 Percent Solution,...More

    Detergent,15 gal.
    • ALCONOX
    • Detergent, 15 gal.Detergent,15 gal.
    • Item # 42X006
    • Mfr. Model # 1615
    • Detergent, Size 15 gal., Container Type Drum, RTU Yield per Container 3000 Gallons of 0.5 Percent Solution,...More

    Legionella Agar
    EC Medium w/MUG
    Baird Parker Agar
    m-Endo Agar
    • ACUMEDIA
    • m-Endo Agarm-Endo Agar
    • Item # 39M817
    • Mfr. Model # 7724-2kg
    • m-Endo Agar, 2kgShelf Life 24 MonthsApplication For Enumerating Coliforms in Water By the Membrane Filtration...More

    Violet Red Bile Agar w/MUG
    • ACUMEDIA
    • Violet Red Bile Agar w/MUGViolet Red Bile Agar w/MUG
    • Item # 39M541
    • Mfr. Model # 7359-2kg
    • Violet Red Bile Agar with MUG, 2kgShelf Life 24 MonthsApplication For the Detection of Coliforms and the...More

    Lauryl Sulfate Broth w/MUG
    • ACUMEDIA
    • Lauryl Sulfate Broth w/MUGLauryl Sulfate Broth w/MUG
    • Item # 39M483
    • Mfr. Model # 7300-2kg
    • Lauryl Sulfate Broth with MUG, 2kgShelf Life 24 MonthsApplication For the Detection of Coliforms and the...More

    Tryptic Soy Broth w/Ferrous Sulfate
    Sampling Bag,50L,PK5
    • CHEMWARE
    • Sampling Bag, 50L, PK5Sampling Bag,50L,PK5
    • Item # 29PE74
    • Mfr. Model # D1075008-5
    • Sampling Bag, Capacity 50L, Length 24 In., Width 36 In., Thickness 5mL, Material FEP, Style Septum, Package...More

    Culture Tube,16x150mm,PK 288
    • KIMBLE CHASE
    • Culture Tube, 16x150mm, PK 288Culture Tube,16x150mm,PK 288
    • Item # 6EHE7
    • Mfr. Model # 45066A-16150
    • Culture Tube, Capacity 20mL, Outside Dia. 16mm, Length 150mm, Material of Construction Glass, Max. Temp. (C)...More

    Results per page: 16 | 32 | 48