Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chemical Classifier Strips,PK50
  • SPILFYTER
  • Chemical Classifier Strips, PK50 Chemical Classifier Strips
  • Item # 3CNV7
  • Mfr. Model # 570050
  • Chemical Classifier Strips, Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites,...More

Wastewater Classifier Strips,PK50
  • SPILFYTER
  • Wastewater Classifier Strips, PK50 Wastewater Classifier Strips
  • Item # 3CNW3
  • Mfr. Model # 580050
  • Wastewater Classifier Strips, Identifies Unknown Wastewater, Recommended for Domestic Preparedness, Standards...More

Culture Tube,30mL,PK192
  • KIMBLE CHASE
  • Culture Tube, 30mL, PK192 Culture Tube,30mL,PK192
  • Item # 38VJ68
  • Mfr. Model # 45066A-20150
  • Culture Tube, Capacity 30mL, Outside Dia. 20mm, Length 150mm, Material of Construction Borosilicate Glass,...More

Culture Tube,25x250mm,PK144
  • KIMBLE CHASE
  • Culture Tube, 25x250mm, PK144 Culture Tube,25x250mm,PK144
  • Item # 6EHD4
  • Mfr. Model # 45048-25250
  • Culture Tube, Capacity 95mL, Outside Dia. 25mm, Length 250mm, Material of Construction Glass, Max. Temp. (C)...More

Detergent,110 lb.
Surface Decontaminant,250mL,PK12
Surface Decontaminant,250mL,PK12
Surface Decontaminant,1L,PK5
Urine Tube,30 mL,Screw Cap,PK1000
  • BORITEX
  • Urine Tube, 30 mL, Screw Cap, PK1000 Urine Tube,30 mL,Screw Cap,PK1000
  • Item # 3TAV1
  • Mfr. Model # 700140
  • Urine Tube, Capacity 30 mL, Closure Material Red Screw Cap, Shape Self-Standing, Color Clear, Special...More

Lactose
  • ACUMEDIA
  • Lactose Lactose
  • Item # 39M397
  • Mfr. Model # 7231-10kg
  • Lactose, 10kgShelf Life 24 MonthsApplication For Preparing Microbiological Culture Media

Oxbile (Oxgall)
Charcoal Agar
  • ACUMEDIA
  • Charcoal Agar Charcoal Agar
  • Item # 39M711
  • Mfr. Model # 7586-2kg
  • Charcoal Agar, 2kgShelf Life 24 MonthsApplication For the Cultivation of Fastidious Microorganisms,...More

National Food Laboratory Aseptic
  • ACUMEDIA
  • National Food Laboratory Aseptic National Food Laboratory Aseptic
  • Item # 39M843
  • Mfr. Model # 7737-10kg
  • National Food Laboratory Aseptic Validation Medium, 10kgShelf Life 24 MonthsApplication For the Cultivation...More

Agar,Select
Culture Tube,25mL,Glass,Clear,PK192
  • KIMBLE CHASE
  • Culture Tube, 25mL, Glass, Clear, PK192 Culture Tube,25mL,Glass,Clear,PK192
  • Item # 38VJ67
  • Mfr. Model # 45066A-20125
  • Culture Tube, Capacity 25mL, Outside Dia. 20mm, Length 125mm, Material of Construction Borosilicate Glass,...More

Test Tubes,36mL,Glass,Clear,PK72
Culture Tubes,12mL,Glass,Clear,PK288
  • KIMBLE CHASE
  • Culture Tubes, 12mL, Glass, Clear, PK288 Culture Tubes,12mL,Glass,Clear,PK288
  • Item # 38VJ89
  • Mfr. Model # 45066A-16100
  • Culture Tubes, Capacity 12mL, Outside Dia. 16mm, Length 100mm, Material of Construction Borosilicate Glass,...More

Culture Tubes,16mL,Glass,Clear,PK288
  • KIMBLE CHASE
  • Culture Tubes, 16mL, Glass, Clear, PK288 Culture Tubes,16mL,Glass,Clear,PK288
  • Item # 38VJ90
  • Mfr. Model # 45066A-16125
  • Culture Tubes, Capacity 16mL, Outside Dia. 16mm, Length 125mm, Material of Construction Borosilicate Glass,...More

Mop Cart with Bucket,Silver,Cleanroom
Culture Tube,20x150mm,PK576
  • KIMBLE CHASE
  • Culture Tube, 20x150mm, PK576 Culture Tube,20x150mm,PK576
  • Item # 6EHD2
  • Mfr. Model # 45048-20150
  • Culture Tube, Capacity 36mL, Outside Dia. 20mm, Length 150mm, Material of Construction Glass, Max. Temp. (C)...More

Culture Tube,16x125mm,PK288
  • KIMBLE CHASE
  • Culture Tube, 16x125mm, PK288 Culture Tube,16x125mm,PK288
  • Item # 6EHD7
  • Mfr. Model # 45066-16125
  • Culture Tube, Capacity 16mL, Outside Dia. 16mm, Length 125mm, Material of Construction Glass, Max. Temp. (C)...More

Closure, 16mm, Rubber,PK2000
  • LABPURE
  • Closure, 16mm, Rubber, PK2000 Closure, 16mm, Rubber,PK2000
  • Item # 29PE82
  • Mfr. Model # DX444074
  • Closure, Neck Size 16mm, Material of Construction Rubber, Liner Rubber, Color Gray, Resists Acids, Alcohols,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More