Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

80 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Detergent,9X4 lb.,PK9
  • ALCONOX
  • Detergent, 9X4 lb., PK9 Detergent,9X4 lb.,PK9
  • Item # 42W979
  • Mfr. Model # 1104
  • Detergent, Size 9X4 lb., Container Type Dispenser Box, RTU Yield per Container 450 gal of 1 Percent soltion,...More

Detergent,5 gal.
  • ALCONOX
  • Detergent, 5 gal. Detergent,5 gal.
  • Item # 42X026
  • Mfr. Model # 1805
  • Detergent, Size 5 gal., Container Type Jerrycan, RTU Yield per Container 2,000 Gal of 1 Percent Solution,...More

Mitis Salivarius Agar
  • ACUMEDIA
  • Mitis Salivarius Agar Mitis Salivarius Agar
  • Item # 39M450
  • Mfr. Model # 7277-2kg
  • Mitis Salivarius Agar, 2kgShelf Life 24 MonthsApplication For the Isolation of Streptococcus Mitis,...More

Cap, Snap-On,No Slit,PK11
  • KIMBLE CHASE
  • Cap, Snap-On, No Slit, PK11 Cap, Snap-On,No Slit,PK11
  • Item # 38VK41
  • Mfr. Model # 37826-2
  • Cap, Material of Construction Polyethylene, Liner Silicone, Color Clear, Special Features No-Slit, Package...More

Culture Tube,10x75mm,PK720
  • KIMBLE CHASE
  • Culture Tube, 10x75mm, PK720 Culture Tube,10x75mm,PK720
  • Item # 6EHC4
  • Mfr. Model # 45048-1075
  • Culture Tube, Capacity 4mL, Outside Dia. 10mm, Length 75mm, Material of Construction Glass, Max. Temp. (C)...More

Detergent,4 lb.,PK9
  • ALCONOX
  • Detergent, 4 lb., PK9 Detergent,4 lb.,PK9
  • Item # 42W993
  • Mfr. Model # 1304
  • Detergent, Size 4 lb., Container Type Dispenser Box, RTU Yield per Container 450 gal of 1 Percent soltion,...More

Surface Decontaminant,475mL,PK6
Detergent,5L,PK4
Acidic Agent,20L
Detergent,20L
Detergent,4 lb.,PK9
  • ALCONOX
  • Detergent, 4 lb., PK9 Detergent,4 lb.,PK9
  • Item # 42W973
  • Mfr. Model # 2204
  • Detergent, Size 4 lb., Container Type Dispenser Box, RTU Yield per Container 450 gal of 1 Percent soltion,...More

Acidic Agent,10L,PK2
Detergent,5L,PK4
Alkaline Cleaner,4L,PK4
  • MICRO 90
  • Alkaline Cleaner, 4L, PK4 Alkaline Cleaner,4L,PK4
  • Item # 42X086
  • Mfr. Model # M-9051-4
  • Alkaline Cleaner, Size 4L, Container Type BottleRecommended Dilution range from .05 Percent to 2 Percent,...More

Detergent,50 lb.
  • ALCONOX
  • Detergent, 50 lb. Detergent,50 lb.
  • Item # 42W989
  • Mfr. Model # 1450
  • Detergent, Size 50 lb., Container Type Dispenser Box, RTU Yield per Container 640 Gallons of 1 Percent...More

Detergent,20L
Detergent,5 gal.
  • ALCONOX
  • Detergent, 5 gal. Detergent,5 gal.
  • Item # 42X042
  • Mfr. Model # 1905
  • Detergent, Size 5 gal., Container Type Jerrycan, RTU Yield per Container 250 Gal of 2 Percent Solution,...More

UniBlock,For 12mm Tubes
UniBlock,For 25mm Tubes
UniBlock,For 20mm Tubes
UniBlock,For 16mm Tubes
EDU KT REFILL H2O POLTN KT AM-
Cap, 120mm, Polypropylene, White
  • FOXX LIFE SCIENCES
  • Cap, 120mm, Polypropylene, White Cap, 120mm, Polypropylene, White
  • Item # 26ZV22
  • Mfr. Model # 205-7203-RLS
  • Cap, Neck Size 120mm, Material of Construction Polypropylene, Color White, Special Features Aseptic Handling...More

Cap,Black,8-425mm Size,PK1000
  • QORPAK
  • Cap, Black, 8-425mm Size, PK1000 Cap,Black,8-425mm Size,PK1000
  • Item # 38VK60
  • Mfr. Model # VC11190-122
  • Cap, Neck Size 8-425, Material of Construction Polypropylene, Liner PTFE/Silicone Septa, Color Black, Resists...More

Motility Test Agar
  • ACUMEDIA
  • Motility Test Agar Motility Test Agar
  • Item # 39M429
  • Mfr. Model # 7247-2kg
  • Motility Test Agar, 2kgShelf Life 24 MonthsApplication For the Differentiation of Microorganisms on the Basis...More

Lactobacillus Selective Agar Base
Brilliant Green Agar w/Sulfadiazine
m-TEC Agar
  • ACUMEDIA
  • m-TEC Agar m-TEC Agar
  • Item # 39M608
  • Mfr. Model # 7421-2kg
  • m-TEC Agar, 2kgShelf Life 24 MonthsApplication For the Isolation and Enumeration of Thermotolerant...More

Letheen Agar Base
  • ACUMEDIA
  • Letheen Agar Base Letheen Agar Base
  • Item # 39M189
  • Mfr. Model # 7118-2kg
  • Letheen Agar Base, 2kgShelf Life 24 MonthsApplication With Tween 80 (polysorbate 80) for the Testing of...More

Columbia Agar
  • ACUMEDIA
  • Columbia Agar Columbia Agar
  • Item # 39M838
  • Mfr. Model # 7734-2kg
  • Columbia Agar, 2kgShelf Life 24 MonthsApplication For the Isolation and Cultivation of a Wide Variety of...More

XLD Agar
  • ACUMEDIA
  • XLD Agar XLD Agar
  • Item # 39M302
  • Mfr. Model # 7166-2kg
  • XLD Agar, 2kgShelf Life 24 MonthsApplication For the Isolation and Differentiation of Enteric...More

PPLO Broth w/o CV
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More