Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

133 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Alkaline Cleaner,1L,PK12
  • MICRO 90
  • Alkaline Cleaner, 1L, PK12 Alkaline Cleaner,1L,PK12
  • Item # 42X085
  • Mfr. Model # M-9050-12
  • Alkaline Cleaner, Size 1L, Container Type BottleRecommended Dilution range from .05 Percent to 2 Percent,...More

  • Category : Lab Cleaners and Detergents
Chemical Classifier Kit
  • SPILFYTER
  • Chemical Classifier Kit Chemical Classifier Kit
  • Item # 3CNV9
  • Mfr. Model # 571020
  • Chemical Classifier Kit, Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites,...More

  • Category : Chemical Test Strips
Alkaline Cleaner,5 gal.
  • MICRO 90
  • Alkaline Cleaner, 5 gal. Alkaline Cleaner,5 gal.
  • Item # 42X089
  • Mfr. Model # M-9033
  • Alkaline Cleaner, Size 5 gal., Container Type Jug, Recommended Dilution range from .05 Percent to 2 Percent,...More

  • Category : Lab Cleaners and Detergents
Detergent,1 qt.,PK12
  • ALCONOX
  • Detergent, 1 qt., PK12 Detergent,1 qt.,PK12
  • Item # 42X016
  • Mfr. Model # 1232
  • Detergent, Size 1 qt., Container Type Bottle, RTU Yield per Container 300 Gal of 1 Percent Solution,...More

  • Category : Lab Cleaners and Detergents
Detergent,1 gal.,PK4
Swab,Rectgular Poly Tip,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Rectgular Poly Tip, PK1000 Swab,Rectgular Poly Tip,PK1000
  • Item # 22CW67
  • Mfr. Model # 22CW67
  • Swab, Cleanroom, Style Flexible Tip, Flat Paddle, Material Foam Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
Detergent,1 gal.,PK4
  • ALCONOX
  • Detergent, 1 gal., PK4 Detergent,1 gal.,PK4
  • Item # 42X018
  • Mfr. Model # 1201
  • Detergent, Size 1 gal., Container Type Bottle, RTU Yield per Container 400 Gal of 1 Percent Solution,...More

  • Category : Lab Cleaners and Detergents
Sampleing Bag,120 Oz,PK250
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampleing Bag, 120 Oz, PK250 Sampleing Bag,120 Oz,PK250
  • Item # 24J928
  • Mfr. Model # 24J928
  • Sampling Bag, Capacity 120 oz., Length 15 In., Width 10 In., Material LDPE, Style Standard, Standards and...More

  • Category : Sampling Bags
Sample Bag,100 oz.,PK250
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 100 oz., PK250 Sample Bag,100 oz.,PK250
  • Item # 24J936
  • Mfr. Model # 24J936
  • Sampling Bag, Capacity 100 oz., Length 14 In., Width 10 In., Material LDPE, Style Clear, Standards and...More

  • Category : Sampling Bags
Detergent,5 gal.
  • ALCONOX
  • Detergent, 5 gal. Detergent,5 gal.
  • Item # 42X019
  • Mfr. Model # 1205
  • Detergent, Size 5 gal., Container Type Jerrycan, RTU Yield per Container 2,000 Gal of 1 Percent Solution,...More

  • Category : Lab Cleaners and Detergents
Detergent,4 lb.,PK9
Acidic Agent,1L,PK12
Detergent,4 lb.,PK9
  • ALCONOX
  • Detergent, 4 lb., PK9 Detergent,4 lb.,PK9
  • Item # 42W987
  • Mfr. Model # 1404
  • Detergent, Size 4 lb., Container Type Dispenser Box, RTU Yield per Container 450 gal of 1 Percent soltion,...More

  • Category : Lab Cleaners and Detergents
Detergent,5 gal.
  • ALCONOX
  • Detergent, 5 gal. Detergent,5 gal.
  • Item # 42X011
  • Mfr. Model # 2105
  • Detergent, Size 5 gal., Container Type Jerrycan, RTU Yield per Container 1000 Gallons of 0.5 Percent...More

  • Category : Lab Cleaners and Detergents
Lab Cleaner,4 lb.,PK9
Lab Cleaner,11 lb.,PK4
Lab Cleaner,8 oz.,PK12
Detergent,5 gal.
  • ALCONOX
  • Detergent, 5 gal. Detergent,5 gal.
  • Item # 42X005
  • Mfr. Model # 1605
  • Detergent, Size 5 gal., Container Type Jerrycan, RTU Yield per Container 1000 Gallons of 0.5 Percent...More

  • Category : Lab Cleaners and Detergents
Alkaline Cleaner,20L
  • MICRO 90
  • Alkaline Cleaner, 20L Alkaline Cleaner,20L
  • Item # 42X087
  • Mfr. Model # M-9052
  • Alkaline Cleaner, Size 20L, Container Type BottleRecommended Dilution range from .05 Percent to 2 Percent,...More

  • Category : Lab Cleaners and Detergents
Detergent,1 gal.,PK4
  • ALCONOX
  • Detergent, 1 gal., PK4 Detergent,1 gal.,PK4
  • Item # 42X041
  • Mfr. Model # 1901
  • Detergent, Size 1 gal., Container Type Bottle, RTU Yield per Container 200 gal of 2 Percent Solution,...More

  • Category : Lab Cleaners and Detergents
Detergent,1 gal.,PK4
Detergent,10L,PK2
TAT Broth,1000mL,PK12
Concentrated Cleaning Solution,1 gal,PK4
Cleaning Solution,5 gal.,Unscented
Cap, 120mm, Polypropylene, White
  • FOXX LIFE SCIENCES
  • Cap, 120mm, Polypropylene, White Cap, 120mm, Polypropylene, White
  • Item # 26ZV21
  • Mfr. Model # 205-7202-RLS
  • Cap, Neck Size 120mm, Material of Construction Polypropylene, Color White, Special Features Aseptic Handling...More

  • Category : Closures
Flex-Column,1.5x120cm,PK3
  • KIMBLE CHASE
  • Flex-Column, 1.5x120cm, PK3 Flex-Column,1.5x120cm,PK3
  • Item # 6EMK3
  • Mfr. Model # 420400-1512
  • Flex-Column, Capacity 230mL, Outside Dia. 1.5cm, Length 120cm, Material of Construction Glass and...More

  • Category : Test and Culture Tubes
Wall Wash Handle,14 In Head Frame
Urine Tube,10 mL,Screw Cap,PK1000
Flex-Column,1.0x120cm,PK3
  • KIMBLE CHASE
  • Flex-Column, 1.0x120cm, PK3 Flex-Column,1.0x120cm,PK3
  • Item # 6EMH7
  • Mfr. Model # 420400-1012
  • Flex-Column, Capacity 95mL, Outside Dia. 1.0cm, Length 120cm, Material of Construction Glass and...More

  • Category : Test and Culture Tubes
Cap, 80mm, Polypropylene, White
  • FOXX LIFE SCIENCES
  • Cap, 80mm, Polypropylene, White Cap, 80mm, Polypropylene, White
  • Item # 26ZV19
  • Mfr. Model # 205-7103-RLS
  • Cap, Neck Size 80mm, Material of Construction Polypropylene, Color White, Special Features Aseptic Handling...More

  • Category : Closures
Transport Lab Bag,14x20,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More