Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Consumables

73 Results Found that Include 73 Products 

Results per page: 16 | 32 | 48
Chemical Classifier Strips,Pk 10
  • SPILFYTER
  • Chemical Classifier Strips, Pk 10
  • Item # 3CNV6
  • Mfr. Model # 570010
  • Chemical Classifier Strips, Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites,...More

Write-On Sample Bag ,PK 500
  • LAB SAFETY SUPPLY
  • Write-On Sample Bag , PK 500
  • Item # 24J933
  • Mfr. Model # 24J933
  • Sampling Bag, Capacity 4 oz., Length 7 In., Width 3 In., Material LDPE, Style Standard, Standards and...More

Chemical Classifier Tube Kit
  • SPILFYTER
  • Chemical Classifier Tube Kit
  • Item # 3CNV8
  • Mfr. Model # 570001
  • Chemical Classifier Tube Kit, Identify Unknown Liquid Hazards in Sewers, Construction Sites, Accident Sites,...More

Autoclave Bags,12x24 in,PK 100
  • BEL-ART - SCIENCEWARE
  • Autoclave Bags, 12x24 in, PK 100
  • Item # 46C819
  • Mfr. Model # H13185-1224
  • Autoclavable BagsLength 24 In., Width 12 In., Thickness 2 mil, Material Polypropylene, Style Transparent...More

Test Paper Refill,CL2,10-200 ppm,PK 50
  • MICRO ESSENTIAL
  • Test Paper Refill, CL2,10-200 ppm, PK 50
  • Item # 3UDC5
  • Mfr. Model # CMR-245
  • Test Paper Refill, Chlorine, Length 15', Width 5/32 In, Range 10-200 ppm, Number of Tests 100, Package...More

Detergent,1 gal.
  • ALCONOX
  • Detergent, 1 gal.
  • Item # 42X017
  • Mfr. Model # 1201-1
  • Detergent, Size 1 gal., Container Type Bottle, RTU Yield per Container 100 Gal of 1 Percent Solution,...More

Sampling Bag,4 Oz,PK 500
  • LAB SAFETY SUPPLY
  • Sampling Bag, 4 Oz, PK 500
  • Item # 24J921
  • Mfr. Model # 24J921
  • Sampling Bag, Capacity 4 oz., Length 7 In., Width 3 In., Material LDPE, Style Standard, Standards and...More

Sample Bag,7 Oz,500 PK
  • LAB SAFETY SUPPLY
  • Sample Bag, 7 Oz, 500 PK
  • Item # 24J925
  • Mfr. Model # 24J925
  • Sampling Bag, Capacity 7 oz., Length 9 In., Width 3 In., Material LDPE, Style Standard, Standards and...More

Cell Spreader, L-Shaped,PK 500
Test Strips,10 to 1000 ppm,PK100
  • EMD
  • Test Strips, 10 to 1000 ppm, PK100
  • Item # 20KM54
  • Mfr. Model # EMD 1.10002.0001
  • Test Strips, Strip, Testing Parameter Colorimetric, Range 10 to 1000 ppm, Detects for Cobalt, Package...More

Test Strips,10 to 500 ppm,PK100
  • EMD
  • Test Strips, 10 to 500 ppm, PK100
  • Item # 20KM57
  • Mfr. Model # EMD 1.10006.0001
  • Test Strips, Strip, Testing Parameter Colorimetric, Range 10 to 500 ppm, Detects for Nickel, Package Quantity...More

Phenolic Cap, PK 144
  • KIMBLE CHASE
  • Phenolic Cap, PK 144
  • Item # 4HUG7
  • Mfr. Model # 75205G 38400
  • Phenolic Cap, Cone-shaped Taperseal Liner, Package Quantity 144

Test Strips,0.5 to 25 ppm,PK100
  • EMD
  • Test Strips, 0.5 to 25 ppm, PK100
  • Item # 20KM59
  • Mfr. Model # EMD 1.10011.0001
  • Test Strips, Strip, Testing Parameter Colorimetric, Range 0.5 to 25 ppm, Detects for Peroxides, Package...More

Egg Yolk Tellurite,100 ml
  • ACUMEDIA
  • Egg Yolk Tellurite, 100 ml
  • Item # 39M864
  • Mfr. Model # 7983-100ml
  • Egg Yolk Tellurite,100 ml, 100mLShelf Life 24 MonthsApplication For Use in Preparing Microbiological Culture...More

Test Strips,10 to 400 ppm,PK100
  • EMD
  • Test Strips, 10 to 400 ppm, PK100
  • Item # 20KM61
  • Mfr. Model # EMD 1.10013.0001
  • Test Strips, Strip, Testing Parameter Colorimetric, Range 10 to 400 ppm, Detects for Sulfite, Package...More

Selenite Cystine Broth
  • ACUMEDIA
  • Selenite Cystine Broth
  • Item # 39M466
  • Mfr. Model # 7283-500g
  • Selenite Cystine Broth, 500gShelf Life 24 MonthsApplication For the Selective Enrichment of Salmonella Species...More

Egg Yolk Emulsion,100 ml
  • ACUMEDIA
  • Egg Yolk Emulsion, 100 ml
  • Item # 39M863
  • Mfr. Model # 7982-100ml
  • Egg Yolk Emulsion,100 ml, 100mLShelf Life 24 MonthsApplication For Use in Preparing Microbiological Culture...More

Buffered Peptone Water
  • ACUMEDIA
  • Buffered Peptone Water
  • Item # 39M599
  • Mfr. Model # 7418-500g
  • Buffered Peptone Water, 500gShelf Life 24 MonthsApplication For the Non-selective Pre-enrichment of...More

Microscope Slide Holder
  • SCIENCEWARE
  • Microscope Slide Holder
  • Item # 21TT11
  • Mfr. Model # F44170-0000
  • Microscope Slide Holder, 3 Ring Binder with Vinyl View Pack Microscope Slide Holder Pages, Size 9 In.x 12...More

Cylinder,PS,Cloning,Sterile,Med,PK50
  • BEL-ART - SCIENCEWARE
  • Cylinder, PS, Cloning, Sterile, Med, PK50
  • Item # 6JHT3
  • Mfr. Model # 378470200
  • Cloning Cylinders, Size Medium, Base Material Polystyrene, Material Polystyrene, Manufacturers Warranty...More

Detergent,1 gal.
  • ALCONOX
  • Detergent, 1 gal.
  • Item # 42X003
  • Mfr. Model # 1601-1
  • Detergent, Size 1 gal., Container Type Bottle, RTU Yield per Container 200 Gallons of 0.5 Percent Solution,...More

Test Tube,Clear,Round Bottom,PK 2000
  • UNIMED MIDWEST INC
  • Test Tube, Clear, Round Bottom, PK 2000
  • Item # 23M448
  • Mfr. Model # 8561
  • Test Tube, Capacity 5mL, Outside Dia. 12mm, Length 75mm, Graduation Range None, Material of Construction PS,...More

Distilling Column
Tube,NMR,PK 25
Tube,NMR,PK 5
Vacuum Trap Stopper
Stopper,PK 100
Tryptic Soy Broth,100mL,PK 12
  • GENERAL LABORATORY PRODUCTS
  • Tryptic Soy Broth, 100mL, PK 12
  • Item # 45H428
  • Mfr. Model # 125EZ-3800-100SEP
  • Prepared Culture Media, 100mLPackage Type Narrow Mouth Bottle, Shelf Life 180 DaysPackage Quantity 12

R2A Agar,100mL,PK 12
  • GENERAL LABORATORY PRODUCTS
  • R2A Agar, 100mL, PK 12
  • Item # 45H370
  • Mfr. Model # 125EZ-3100-100
  • Prepared Culture Media, 100mLPackage Type Narrow Mouth Bottle, Shelf Life 180 DaysPackage Quantity 12

Tryptic Soy Broth,225mL,PK 12
  • GENERAL LABORATORY PRODUCTS
  • Tryptic Soy Broth, 225mL, PK 12
  • Item # 45H422
  • Mfr. Model # 16WM-3800-225
  • Prepared Culture Media, 225mLPackage Type Wide mouth Jar, Shelf Life 180 DaysPackage Quantity 12

Tryptic Soy Agar,100mL,PK 12
  • GENERAL LABORATORY PRODUCTS
  • Tryptic Soy Agar, 100mL, PK 12
  • Item # 45H405
  • Mfr. Model # 125EZ-3700-100
  • Prepared Culture Media, 100mLPackage Type Narrow Mouth Bottle, Shelf Life 180 DaysPackage Quantity 12

Tryptic Soy Broth,200mL,PK 12
  • GENERAL LABORATORY PRODUCTS
  • Tryptic Soy Broth, 200mL, PK 12
  • Item # 45H421
  • Mfr. Model # 16WM-3800-200
  • Prepared Culture Media, 200mLPackage Type Wide mouth Jar, Shelf Life 180 DaysPackage Quantity 12

Results per page: 16 | 32 | 48