Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Consumables

33 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cleanroom Swab,Foam,1  2 In Tip,PK100
Cleanroom Swab,Foam,3  16 In Tip,PK100
Test Tube,Rim,Glass,18mm X 150mm,PK72
  • INDUSTRIAL TEST SYSTEMS
  • Test StripsTest Strips
  • Multiple product options available

    Multiple product options available

Test Strips,Home Water Quality,PK23
  • INDUSTRIAL TEST SYSTEMS
  • Test Strips, Home Water Quality, PK23Test Strips
  • Item # 3VFE1
  • Mfr. Model # 481199
  • Test Strips, Home Water Quality Test, Testing Parameter Iron, Copper, Chloride, Nitrate/Nitrite Nitrogen,...More

Swab,125mm,Poly,Rigid Tip,PK100
Glass Test Tube,No Rim,18x150mm,Pk72
Test Tube,Natural,Round Bottom,PK1000
  • STOCKWELL SCIENTIFIC
  • Test Tube, Natural, Round Bottom, PK1000Test Tube,Natural,Round Bottom,PK1000
  • Item # 23M439
  • Mfr. Model # 8562-1
  • Test Tube, Capacity 5mL, Outside Dia. 12mm, Length 75mm, Graduation Range None, Material of Construction PP,...More

Microscope Slide,Yellow,PK72
Microscope Slide,Blue,Ground,PK72
Microscope Slide,Blue,Colorfrost+,PK72
Inoculation Pick,6 in,Needle,PK500
Inoculation Pick,6 in,Semi,PK500
Test Tube w/Marking Spot,10x75mm,PK72
Stopper,Pennyhead,Hollow,45/50
Cleaning Solution,Unscented,1 gal
Cleaning Solution,1 gal.,Unscented
Cap,Polyethylene Liner,33-400,PK144
Cap,Tin Foil Liner,33-400,PK144
  • KIMBLE CHASE
  • Cap, Tin Foil Liner, 33-400, PK144Cap,Tin Foil Liner,33-400,PK144
  • Item # 9MW44
  • Mfr. Model # 75203G-33400
  • Cap, Material of Construction Phenolic, Tin Foil Liner, 33-400, Color Black, Resists Alcohols, Hydrocarbons,...More

PH Indicator Strip,25/65in.W
Microscope Slide Box
Drying Tube,PK12
  • SCIENCEWARE
  • Drying Tube, PK12Drying Tube,PK12
  • Item # 21TR31
  • Mfr. Model # 19962-0000
  • Drying Tube, Outside Dia. 3/4 In., Length 8 In., Material of Construction Polypropylene, Color Translucent,...More

Bag,8X12,Poly,4mil,PK100
  • SCIENCEWARE
  • Bag, 8X12, Poly, 4mil, PK100Bag,8X12,Poly,4mil,PK100
  • Item # 21TR27
  • Mfr. Model # 13178-0812
  • Bag, Length 12 In., Width 8 In., Thickness 4 mil, Material Polyethylene, Standards and Approvals Latex Free,...More

Bag,6X12,Poly,4mil,PK100
  • SCIENCEWARE
  • Bag, 6X12, Poly, 4mil, PK100Bag,6X12,Poly,4mil,PK100
  • Item # 21TR32
  • Mfr. Model # 13178-0612
  • Bag, Length 12 In., Width 6 In., Thickness 4 mil, Material Polyethylene, Standards and Approvals Latex Free,...More

Skim Milk
  • ACUMEDIA
  • Skim MilkSkim Milk
  • Item # 39M539
  • Mfr. Model # 7352-500g
  • Skim Milk, 500gShelf Life 24 MonthsApplication For use in Preparing Microbiological Culture Media

Lactose
  • ACUMEDIA
  • LactoseLactose
  • Item # 39M399
  • Mfr. Model # 7231-500g
  • Lactose, 500gShelf Life 24 MonthsApplication For Preparing Microbiological Culture Media

Magnetic Mounting Hardware,PK2
Microscope Slide,Superfrost Excell,PK72
Closure, 10.2mm, Silicone, PK50
  • LABPURE
  • Closure, 10.2mm, Silicone, PK50Closure, 10.2mm, Silicone, PK50
  • Item # 29PF08
  • Mfr. Model # DX467010-50
  • Closure, Neck Size 10.2mm, Material of Construction Silicone, Liner Silicone, Color Clear, Resists Acids,...More

Sampling Bag, 0.5L
Closure, 23mm, Rubber, PK10
  • LABPURE
  • Closure, 23mm, Rubber, PK10Closure, 23mm, Rubber, PK10
  • Item # 29PF17
  • Mfr. Model # DX407025-10
  • Closure, Neck Size 23mm, Material of Construction Rubber, Liner Rubber, Color Natural, Resists Acids,...More

Stopper,11.4mm,Clear,Rubber,PK50
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More