Skip Content

Filter Results By

Applied Filters Clear All

Lab Consumables

79 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Swab,125mm,Foam,Rigid Tip,PK100
Swab,Foam,Rigid Tip,PK100
  • LAB SAFETY SUPPLY
  • Swab, Foam, Rigid Tip, PK100 Swab,Foam,Rigid Tip,PK100
  • Item # 22CW68
  • Mfr. Model # 22CW68
  • Swab, Cleanroom, Style Rigid Tip, A, Material Foam Head/Polypropylene Handle, Color White, Size 75mm, Head...More

Swab,Rectgular Foam Tip,PK100
Stopper Assortment,Black,Natural Rubber
pH Paper Refill,Mikro,pH 0-13,PK5
  • MICRO ESSENTIAL
  • pH Paper Refill, Mikro, pH 0-13, PK5 pH Paper
  • Item # 3UDD5
  • Mfr. Model # 3015 10/CS
  • pH Paper, Mikro Refill, PHydrion, Testing Parameter pH, Range 0.0 - 13.0 pH, Number of Tests 500, Length 15...More

Test Strip, 8 Classifications
Stopper Assortment,Black,Natural Rubber
Swab,Polyester,Flex Tip PK100
Coverslip,Quartz, 19mm x 19mm
Swab,Elliptic Foam Tip,PK100
Test Tube,Rim,Glass,16mm X 150mm,PK72
Stopper, 50mm, Rubber, Black
  • GRAINGER APPROVED
  • Stopper, 50mm, Rubber, Black Stopper, 50mm, Rubber, Black
  • Item # 16WC72
  • Mfr. Model # 16-004
  • Stopper, Neck Size 50mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Thumb Caps,12,13,16mm,Lavender,PK1000
Thumb Caps,12,13,16mm,Blue,PK1000
Thumb Caps,12mm,Natural,PK1000
  • STOCKWELL SCIENTIFIC
  • Thumb Caps, 12mm, Natural, PK1000 Thumb Caps,12mm,Natural,PK1000
  • Item # 23M477
  • Mfr. Model # 8559
  • Thumb Caps, Neck Size 12mm, Material of Construction LDPE, Liner None, Color Natural, Resists Most: Acids,...More

Thumb Caps,12,13,16mm,Red,PK1000
Thumb Caps,12,13,16mm,Green,PK1000
Thumb Caps,12,13,16mm,Natural,PK1000
Thumb Caps,12mm,Blue,PK1000
  • STOCKWELL SCIENTIFIC
  • Thumb Caps, 12mm, Blue, PK1000 Thumb Caps,12mm,Blue,PK1000
  • Item # 23M478
  • Mfr. Model # 8559B
  • Thumb Caps, Neck Size 12mm, Material of Construction LDPE, Liner None, Color Blue, Resists Most: Acids,...More

Swab,162mm,Nwoven Poly,Flex Tip,PK100
Thumb Caps,12mm,Yellow,PK1000
  • STOCKWELL SCIENTIFIC
  • Thumb Caps, 12mm, Yellow, PK1000 Thumb Caps,12mm,Yellow,PK1000
  • Item # 23M484
  • Mfr. Model # 8559Y
  • Thumb Caps, Neck Size 12mm, Material of Construction LDPE, Liner None, Color Yellow, Resists Most: Acids,...More

Closure,9mm,Blue,PK100
Septum Stopper,PK12
Tube,NMR
Septum Stopper,Sleeve,Red,PK100
Stopper,PK12
Slide,Microscope,Quartz,75 x 25mm
Septum Stop
Cap,11mm,Green,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More